KLENCO Upgholstery Carpet Cleaners (Mesin Pembersih Upholsteri)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Recovery Tank (L)15
Solutions Tank (L)15
Power Rating (W)1200
Dimensions (cm)41X40X64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TYPHOON spray extraction cleaners provide gentle but effective cleaning of carpet and textile upholstery. These machines work by spraying cleaning solution into the carpet to loosen the dirt and then vacuuming away the dirty solution all in a single pass. Extraction cleaning with a good detergent revives fabric pile, restores colours, eliminates dirt & bacteria and extends textile life
Feature
TYPHOON SE2 is ideal for small carpeted areas, rugs and upholstery in homes, shops, hotel rooms and car interiors. The lightweight cleaner is amazingly easy to operate.

Ulasan Produk

Tidak ada ulasan