Beli Automatic Sprayer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass)atribut:
- Material: Brass
- Discharge amount: 1cc
- DAHLIA (Sprayer) SprayerDeskripsi:-The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.atribut:
- Nozzle: Dual Port
- Tank Material: Polyethylene (PE)
- Hose Material: Vinyl Chloride (PVC)
- Furupla Pressure Type SprayerDeskripsi:-A pressure sprayer that can spray organic solvents.-Ideal for when continuously using large amount of organic solvents.-Can be used to spray organic solvents, preservatives, organic solvent cleaners, stain removers, etc.atribut:
- Capacity: 1000ml
- Color: Black
- W x D x H: 187x124x335 (mm)
- Nozzle Materials: Brass (Chrome Plate)
- Tank Material: Polyethylene (PE)
- Knob Material: Polypropylene (PP)
- Furupla SprayerDeskripsi:-A compact 2L type.-This tank contains chemical to prevent UV rays.-Equipped with an automatic safety valve that releases excessive pressure to the outside.-Home gardening, etc.atribut:
- Type: 3stage
- Reduction Length to Total Length: 1445 to 4100mm
- Width: 40mm
- Scale: Millimeter display
- Back Side: Scale of internal measurement
- Main Body Materials: Aluminium
- KRISBOW Pump Submersible Automatic Switch (Pompa Celup)atribut:
- Voltage (V/Hz): 230/50
- Length of Cable (m): 10
- EPOCA SprayerDeskripsi:-A spray for professionals equipped with a strong chemical resistant tank and a gasket.-Jet sprays as foam.-Comes with a waterproof strap.-With a base that has excellent stability.-Can accumulate pressure by connecting an air pump to a coupling being attached. -For various spraying works.atribut:
- Nozzle: A Mouthpc
- Tank Material: High density polyethylene (HDPE)
- Hose Material: Vinyl Chloride (PVC)
- Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Deskripsi:Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.atribut:
- Outlet Pipe (inch): 1
- SNI License: Yes
- SNI Number: PCS 00046.01
- JTC Refill Pressure Sprayeratribut:
- Capacity: 650 cc
- ENEOS Engine Oil 4 Cycle ECO (Oli Mesin)Deskripsi:ENEOS ECO 4 CYCLE SAE 10W-30 SJ/JASO MA adalah oli motor performa terbaik untuk mesin bensin 4 Tak manual. - Dapat mengurangi gesekan dan dapat digunakan dengan berbagai kondisi, mesin pun akan bekerja optimal, dan menjaga kebersihan ruang bakar dan perlindungan optimal terhadap oksidasi. - Sangat baik kinerjanya dengan sepeda motor Jepang. - Konsumsi bahan bakar menjadi lebih irit.
- KLENCO Mini Automatic Scrubber (Mesin Poles Lantai)Deskripsi:LAVA 351 is an automatic scrubber machine with a compact design but still powerful. The scrubber machine speeds up the floor cleaning process compared to manual mopping. LAVA 351 has a 15kg brush pressure and a V squeegee design that makes the floor clean maximum and dries instantly. LAVA 351 is suitable for use in small areas such as anteens, food courts, restaurants, cafeterias, hawker centers and any dining areas. *There are types of cables and batteriesatribut:
- Brush Pressure (kg): 15
- Solutions Tank (L): 15
- Recovery Tank (L): 19
- Power (W): 1100
- Cleaning Coverage (m²/hour): 900
- Dimensions (cm): 95x45x120
- SAGOLA Automatic Spray Gun Mini V TECH (Alat Semprot Cat)atribut:
- Dimensions (mm): 32x50x90
- Product Inlet (inch): BSP 1/8
- Spray Air Inlet (mm): 8
- Cylinder Air Inlet (mm): 4
- SAGOLA Automatic Spray Gun Mini V HVLP (Alat Semprot Cat)atribut:
- Dimensions (mm): 32x50x90
- Product Inlet (inch): BSP 1/8
- Spray Air Inlet (mm): 8
- Cylinder Air Inlet (mm): 4
- Air Consumption (L/minute): 310
- TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Agitator: Sintered Alloy
- Automatic Control Device: Float Switch
- Cable Length (m): 5
- Discharge Connection: Hose Coupling
- Insulation: E
- Pole : 2
- Solids Passage (mm): 7
- Starting Method: Capacitor Run
- TOTAL Auto Darkening Welding Helmet (Helm Las Otomatis)atribut:
- Glass Size (mm): 92x42
- Cartridge Size (mm): 110x90x9
- Arc Sensor: 2
- Dark State: Variable shade, 9-13
- UV/IR protection: DIN 16
- Operating Temperature (°C): -5 to +55
- Light State: DIN 4
- Power Supply: Solar cells+2*CR2032 Lithium batteries
- Storage Temperature Range (°C): -20 to +70
- Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)Deskripsi:Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industriatribut:
- Input Pipe (inch): 1.25
- GEA Dehumidifier Refrigerated (Pengering Udara)Deskripsi:- Double turbin fan - Humidistat (machine that regulates humidity) - Easy installation and moved around - Digital Humidity Display - Electric Protection - Error Indicator - Start-up time set - Drainase - Automatic defrosting
- Logitech WebcamDeskripsi:Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
Daftar Harga Automatic Sprayer Terbaru November 2026
| DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass) | Rp1.999.900 |
| DAHLIA (Sprayer) Pressure Type Full-automatic Sprayer | Rp149.900 |
| DAHLIA (Sprayer) Sprayer | Rp659.900 |
| Furupla Pressure Type Sprayer | Rp1.599.900 |
| Furupla Sprayer | Rp879.900 |
| AS ONE Hand Sprayer | Rp1.999.900 |
| KRISBOW Pump Submersible Automatic Switch (Pompa Celup) | Rp919.900 |
| EPOCA Sprayer | Rp2.199.900 |
| Shimizu Pump Booster Automatic (Pompa Dorong Otomatis) | Rp1.199.900 |
| JTC Refill Pressure Sprayer | Rp2.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20Pressurized%20Fully%20Automatic%20Sprayer%20(Brass)/P102020166-1.jpg)
%20Pressure%20Type%20Full-automatic%20Sprayer/P102961605-1.jpg)
%20Sprayer/P102694208-3.jpg)



/d7P104582475-4.jpg)

/paP103840910-2.jpg)

/P103150428-1.jpg)
/4zP103634179-1.jpg)
/P102041277-1.jpg)
/bzP103712431-1.jpg)
/bqP103712422-1.jpg)
/rcP101502984-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/TOTAL%20Auto%20Darkening%20Welding%20Helmet%20(Helm%20Las%20Otomatis)/ddP104080481-4.jpg)
/j5P102093689-7.jpg)
/05P103737005-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)