Beli Asah Gergaji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- Asahi Tools Tool SetDeskripsi:Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.atribut:
- Case Color: Blue
- Set Contents: 36piece
- Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
- Body Material: Steel
- Drive Angle (mm): 12.7
- Asahi Tools Hook Pin Spanner WrenchDeskripsi:-Optimum for attaching and detaching the round nut and bearing nut.-The hook part of the head is applied with milling processing after forged, have highly precise parallelism, and the round pin is also baked processing.-The surface is cathodic elect
- TRUSCO Kikir Feather Edge SawDeskripsi:Use:Fixing the saw blade toothingSteel processing.Machining of glass.atribut:
- Material: Carbon Tool Steels (SK-2)
- Purpose of Use: Correction of saw blade fitting. Steel products' processing. Processing of glass etc.
- TRUSCO Batu Asah DiamondDeskripsi:Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Kakuri Ryoba Saw KAKURIDeskripsi:-Can be used as is, as this saw has undergone authentic dressing.-A storage case that covers the blade edge is included, making it convenient for storage.-From DIY to cutting unwanted large items.atribut:
- Purpose of Use: From DIY to cutting unwanted large items.
- TRUSCO Kikir Bulat Mata Gergaji Rantaiatribut:
- Purpose of Use: Remarkable reproduction of chainsaw blade.
- monotaro Abrasive Sharpener (Alat Pengasah Mata Bor)Deskripsi:Produk ini juga sering disebut dengan Drill Sharpeneratribut:
- Package Weight (g): 86
- Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
- Optimal Operating Rotation Speed (rpm): 2000-3500
- Grain Size: 100
- XANDER Gergaji LipatDeskripsi:XANDER sebuah merek kelas menengah yang memiliki kualitas yang tinggidibandingkan dengan harganya yang terjangkau. Produk-produk XANDER merupakanproduk-produk pilihan yang telah teruji kualitasnya dan hadir dengan jenis &tipe produk yang beragam.atribut:
- Size (mm): 180
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- UNIKA T.C.T Hole-Saw Meta-Core ChargeDeskripsi:-Carbide hole saw exclusive for cordless drills and compact electric drills(400W or less)-The cutting resistance on the blade edge and center drill is reduced completely and the number of holes that can be drilled is 3 times higher at full recharge(comparatribut:
- Throat Height: 5mm
- Shank Diameter: 6.35mm
- Blade thickness: 1.9mm
- Kennedy Taper Saw Regular Second Cut FileDeskripsi:Edges taper towards point. For filing and sharpening hand saws. Points are left uncut. Taper Saw Files are used for filing every type of handsaw which have 60° angle teeth. These files are single cut with edges that are set and cut for filing theatribut:
- Handle Material: No handle included
- Type: Taper Saw
- Type of Cut: Second
- Kakuri Razor SawDeskripsi:-SK-5 steel is treated with optimum quenching to produce good sharpness and heighten durability.-For cutting round head logs and pruning thick branches.
Daftar Harga Asah Gergaji Terbaru March 2026
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| BLITZ Diamond Asah 1 Sisi | Rp96.900 |
| Asahi Tools Tool Set | Rp10.999.900 |
| Asahi Tools Hook Pin Spanner Wrench | Rp209.900 |
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp56.900 |
| TRUSCO Kikir Feather Edge Saw | Rp169.900 |
| TRUSCO Batu Asah Diamond | Rp2.699.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.299.900 |
| Kakuri Ryoba Saw KAKURI | Rp419.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)


























































































































































/P101518299-1.jpg)
/P101578422-1.jpg)


/P101571591-1.jpg)


/P102246320-1.jpg)
/P101518329-1.jpg)
/pgP101518916-3.jpg)