Beli As bulat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Stirring Rod SUS304atribut:
- Material: Stainless steel (SUS304)
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- THK Linear BushingDeskripsi:Because the retainers guiding 3-8 rows of balls are Formed as one piece, they guide precisely in the direction of travel of the ball, resulting in stable running accuracy. Because small diameter model number uses a retainer integrally molded with synthetic resin, the sound during exercise is small and excellent in lubricity. A special synthetic rubber seal is incorporated on both sides of the linear bush to prevent invasion of foreign matter and reduce the leakage of grease.Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.atribut:
- Material (outer cylinder): SUJ 2 (high carbon chromium steel)
- Material (Seal): RubberSeal
- Material (Retainer): resin
- Ball Material: SUJ 2 (high carbon chromium steel)
- Maximum Temperature: 80°C
- AS ONE Stirring Rodatribut:
- Accessories: With fixing knob screw
- Material: Stainless steel (SUS316)
- Shaft Diameter (mm): 8
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- Mennekes Industrial Connectors AM-TOP IP67Deskripsi:Connector PowerTOP Xtra > Screw terminals> Single partbodyatribut:
- Frequency (Hz): 50 & 60
- AS ONE Stirring Rod Chemiflon PCTFEDeskripsi:It has excellent heat resistance and chemical resistance, so there is no need to worry about damage.atribut:
- AS ONE Part Number: 7-224-01
- Length (mm): 150
- Diameter (mm): 5
- AS ONE Stirring Rod PTFEDeskripsi:- Stirrer made entirely of PTFE with no core. - Both ends have tapered ends.atribut:
- Material: Fluororesin (PTFE)
- Heat Resistance Temperature (°C): about 280
- TRUSCO Retaining Ring Pack for Shafts,Stainless SteelDeskripsi:Lug (hole for pliers) is attached, it is easy to detach.atribut:
- Specification: For shaft
- Finishing Material: Stainless steel (SUS304CSP)
- SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)atribut:
- Material: Stainless steel (SUS316)
- THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Deskripsi:High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).atribut:
- Arrow: XX: 26mm
- Twist: Right direction
- Spacer Ball: None
- Clearance Code: G0
- Installation Method: Fixed-support
- Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
- BCD: 14.3mm
- Dimension L1: 85mm
- Dimension L2: 99mm
- Dimension L3: 166mm
- Flange Hole: 4-φ 5.5
- Flange Outer Diameter: 40mm
- Lead Accuracy: ± 0.018mm
- Number of Circuit: 1 volumex3 rows
- Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
- Nut Overall Length: 23mm
- P.C.D: 31mm
- Shaft Outer Diameter: 14mm
- Stroke: 50mm
Daftar Harga As bulat Terbaru October 2026
| AS ONE Stirring Rod SUS304 | Rp349.900 |
| monotaro Linear Shaft (As Bulat) | Rp59.900 |
| ASB Linear Bushing Bearing | Rp12.900 |
| THK Linear Bushing | Rp429.900 |
| AS ONE Stirring Rod | Rp699.900 |
| IWAKI Glass Ware Glass Rod Stirrer | Rp44.900 |
| ASB Pillow Block Bearing (Bearing Duduk) | Rp31.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| Mennekes Industrial Connectors AM-TOP IP67 | Rp489.900 |
| AS ONE Stirring Rod Chemiflon PCTFE | Rp349.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/9yP101567358-8.jpg)




/P102049501-2.jpg)



/P102026519-1.jpg)


/P102254903-1.jpg)
/doP102082492-2.jpg)

/P102543719-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)