Beli Amplas Tuner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Mulai

    Rp519.900

    NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Deskripsi:
    -In addition to smooth workability, you can work safely without kick-backs during processing.
    atribut:
    • Torque Adjustable Range: 10 to 45N.m
    • Min Scale: 0.5N.m
    • Input Drive: 9.5mm
  2. Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
  3. Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)
    54%
    Mulai

    Rp209.900

    Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)
    atribut:
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 30
    • Maximum Working Speed (rpm): 60000
    • Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
  4. NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Mulai

    Rp749.900

    NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 2000
    • Outer DiameterxWxShaft DiameterxShaft Length: 3.2x7x2.34x45mm
    • Shape: Shell
    • Maximum Working Rotation Speed (rpm): 20000
  5. NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Mulai

    Rp379.900

    NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 80
    • Color: Red
    • Abrasive Grain: WA
    • Maximum Working Rotation Speed (rpm): 30000
  6. UHT Grinding Stones with Shaft (Mata Tuner Batu)
    37%
    Mulai

    Rp629.900

    UHT Grinding Stones with Shaft (Mata Tuner Batu)
    Deskripsi:
    -This is shank mounted whetstone for general grinding in which abrasive material PA (pink alundum).
    atribut:
    • Grain Size: #80
    • Shaft diameter: 3mm
    • Maximum Working Rotation Speed: 65000rpm
  7. UHT New Soft-Laps with Shaft (Mata Tuner Batu)
    40%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp399.900

    UHT New Soft-Laps with Shaft (Mata Tuner Batu)
    Deskripsi:
    -This is the shank type in which WA abrasive grain is mixed with non-woven fabric made of nylon.
    atribut:
    • Whetstone Dimension DiameterxLength: 13x14mm
    • Shaft diameter: 3mm
    • Maximum Working Rotation Speed: 65000rpm
  8. TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    60%
    Mulai

    Rp119.900

    TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
  9. Minimo Diamond Plated Points (Mata Bor Tuner Diamond)
    Mulai

    Rp689.900

    Minimo Diamond Plated Points (Mata Bor Tuner Diamond)
    Deskripsi:
    -Large protrusion of diamond abrasive grains for excellent sharpness.-Optimum for rough grinding where surface finish roughness is not particularly required.
    atribut:
    • Grain Size: #140
    • Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 5.0x25.0x3.0x65.5mm
    • Shape: Acute cone
    • Angle (°): 10.5
    • Maximum Working Rotation Speed (rpm): 50000
  10. TRUSCO Borazone Internal Burr Set of 5 (Mata Bor Tuner)
    Mulai

    Rp719.900

    TRUSCO Borazone Internal Burr Set of 5 (Mata Bor Tuner)
    Deskripsi:
    -Borazon (CBN) is an abrasive grain with hardness next to diamond, and it is suitable for iron materials (stainless steel, SC, SK, SCM, etc.) that diamonds are not good at.-Heat resistant temperature is also higher than diamond, so it is suitable for case-INT-010 x 1 Piece, INT-015 x 1 Piece, INT-020 x 1 Piece, INT-025 x 1 Piece, INT-030 x 1 Piece
    atribut:
    • Content: INT-010 x 1 Piece, INT-015 x 1 Piece, INT-020 x 1 Piece, INT-025 x 1 Piece, INT-030 x 1 Piece
  11. monotaro Alumina Abrasive Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    monotaro Alumina Abrasive Flap Disc (Amplas Susun)
    Deskripsi:
    Produk ini juga sering disebut dengan Batu Poles
    atribut:
    • Suitable For: Disc Grander
    • Abrasive: alumina
    • Outer Diameter (φmm): 100
    • Hole Diameter (φmm): 15
    • Suitable Tool: grinder
    • Abrasive structure: sandpaper
    • Maximum Rotation Speed (rpm): 13600
    • Suitable Material: Iron etc.
  12. Kennedy Mounted Point (Mata Tuner Batu)
    Mulai

    Rp34.900

    Kennedy Mounted Point (Mata Tuner Batu)
    Deskripsi:
    W Shape Shank Diameter 6mm except = W244 = 10mm & W200 & W211= 3mm. Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed below with inch sizes available on request. Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2inch) and are for guidance only.
    atribut:
    • Grade: RA80
    • Maximum RPM: 55000
    • Diameter: 6mm
    • Shape Reference: W164
    • Length: 20mm
  13. NITTO KOHKI Cylindrical Abrasive Mounted Point Grinding Stone (Mata Tuner Batu)
    Mulai

    Rp309.900

    NITTO KOHKI Cylindrical Abrasive Mounted Point Grinding Stone (Mata Tuner Batu)
    Deskripsi:
    UseableDriver stand for shock reduction during tightening
    atribut:
    • Compatible Models: L-25B, L-25R
  14. MRA Carbide Bur (Mata Bor Tuner)
    49%
    Mulai

    Rp259.900

    MRA Carbide Bur (Mata Bor Tuner)
    Deskripsi:
    -A carbide burr having a shank diameter of 6mm.-A long type with a shank diameter of 6mm.
  15. NRS Tungsten Carbide Bur (Mata Bor Tuner)
    39%
    Mulai

    Rp279.900

    NRS Tungsten Carbide Bur (Mata Bor Tuner)
    Deskripsi:
    -Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
  16. NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)
    Mulai

    Rp359.900

    NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)
    atribut:
    • Maximum Working Rotation Speed (rpm): 60000
  17. NRS Tungsten Carbide Bur (Mata Bor Tuner)
    Mulai

    Rp339.900

    NRS Tungsten Carbide Bur (Mata Bor Tuner)
    Deskripsi:
    -Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
  18. BOSCH Flexible Flap Disc X435 (Amplas Susun)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BOSCH Flexible Flap Disc X435 (Amplas Susun)
    Deskripsi:
    Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743
    atribut:
    • Diameter (mm): 100
    • Engine Model: Angle Grinder
    • Maximum Speed (rpm): 12100
  19. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    45%
    Mulai

    Rp239.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    Deskripsi:
    Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.
    atribut:
    • Type: Type vertical planting
    • Shaft DiameterxShaft Length (mm): 6x40
    • Material (Shaft): Steel
    • Usage Tool: Straight grinder (air and electric)
  20. NRS Tungsten Carbide Bur (Mata Bor Tuner)
    49%
    Mulai

    Rp429.900

    NRS Tungsten Carbide Bur (Mata Bor Tuner)
    Deskripsi:
    -Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
Daftar Harga Amplas Tuner Terbaru November 2026
NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)Rp519.900
Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Rp499.900
Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)Rp209.900
NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)Rp749.900
NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)Rp379.900
UHT Grinding Stones with Shaft (Mata Tuner Batu)Rp629.900
UHT New Soft-Laps with Shaft (Mata Tuner Batu)Rp399.900
TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)Rp119.900
Minimo Diamond Plated Points (Mata Bor Tuner Diamond)Rp689.900
TRUSCO Borazone Internal Burr Set of 5 (Mata Bor Tuner)Rp719.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)