Beli Amplas Trade Center di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Ball-Nosed Cylinder Bur (SC)
    Mulai

    Rp479.900

    Non Brand Ball-Nosed Cylinder Bur (SC)
    Deskripsi:
    Double-cut ball-nosed cylinder burs (SC) have wide channels to provide better chip clearance than other cuts when machining soft materials such as aluminum, brass, and plastic.
    atribut:
    • UNSPSC: 23172001
    • Coating: Bright (Uncoated)
    • End Type: Radius
    • Head Material: Carbide
    • Head Shape: Cylinder
    • Shank Diameter (inch): 1/4
    • System of Measurement: Inch
  2. DIAMOND VANTAGE Diamond-Tipped Core Bit for Hardest Material
    Mulai

    Rp2.399.900

    DIAMOND VANTAGE Diamond-Tipped Core Bit for Hardest Material
    Deskripsi:
    Diamond-tipped core bits for wet coring drill through reinforced concrete, brick, and block. They require coolant or lubricant during drilling and have coolant holes that allow water or cutting oil to flow to the bits' center.
    atribut:
    • UNSPSC: 20121607
  3. KEO Countersink Deburring Tool (Mata Bor Countersink)
    Mulai

    Rp359.900

    KEO Countersink Deburring Tool (Mata Bor Countersink)
    Deskripsi:
    Cobalt steel zero-flute countersinks provide good wear resistance when machining hard materials at high speeds. Zero-flute countersinks have a single flute that passes through the center of the countersink. This minimizes vibration and chatter during use and prevents chips from sticking to the tool. Zero-flute countersinks leave smooth, clean edges on holes and are used to expand the top of an existing hole in a workpiece to ensure screws install flush with the surface of the workpiece. They are commonly used for installing aluminum frame storefronts, glass and window design, and architectural metalworking applications.
Daftar Harga Amplas Trade Center Terbaru October 2026
Non Brand Ball-Nosed Cylinder Bur (SC)Rp479.900
DIAMOND VANTAGE Diamond-Tipped Core Bit for Hardest MaterialRp2.399.900
KEO Countersink Deburring Tool (Mata Bor Countersink)Rp359.900
WILTON Machine Vise (Ragum)Rp1.699.900
RYU Cup Brush (Sikat Mangkok)Rp35.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)