Beli Amplas Terminal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Multi-Sandpaper Replacement Belt (Sabuk Pengganti Amplas)Deskripsi:Multi-sandpaper (MSP series) Dedicated replacement paperatribut:
- Abrasive Materials: Alumina Abrasives (A)
- Belt Dimensions (mm): 6 x 324
- Purpose of Use: A multi-sand paper (MSP series) exclusive replacement paper.
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Electric AWG Wire Conjugation Range (#): 22-16
- Dimensions b (mm): 5.8
- Conjugation Wire Range (single)(mm): 0.57 - 1.44
- Material (Terminal): Oxygen-free copper (electro tin)
- Compatible Tool: Bare crimp terminal and tool for sleep
- Wire Conjugation Range Stranded (mm²): 0.25 to 1.65
- Dimension L (mm): 15
- Dimensions d2 (mm): 3.7 phi
- 3M Sponge Abrasive Softback SandingDeskripsi:3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
- JTC Terminal Crimping Toolatribut:
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Scotch-Brite Hand Pads (Amplas Serabut)atribut:
- Color: Maroon
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- TRUSCO ASTRA Magic Disc (Amplas Bulat)Deskripsi:Purpose: Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.atribut:
- Specification: Without hole
- Maximum Rotation Speed (rpm): 12000
- Outer Diameter d (mm): 125
- Purpose of Use: Putty of metal paint, surfacer polished. Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Non-Dust Suction Type Double Action Sander. (Velcro tape type)
- monotaro Crimp Terminal Closed-End Connector Type (Skun)Deskripsi:Produk ini juga sering disebut dengan Body Skunatribut:
- Color: Milky White
- Heat Resistance Temperature (°C): - 20 to 105
- Incombustibility: UL94V-2
- Material: (Insulator) Nylon 66
- Material (inside): Copper + Galvanizing
- Rated Voltage (V): 300
- monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Wire Conjugation Range Stranded (mm²): 2
- Dimension L1 (mm): 7.5±0.25
- Dimension L2 (mm): 20±0.5
- Inner Diameter (Ø mm): 3±0.25
- Outer Diameter d (mm): 8±0.25
- Package Weight (g): 58
- York Flap Wheel (Amplas Gerinda Susun)atribut:
- Shank type: Straight
- Abrasive Material: Aluminium Oxide
- TRUSCO Disc Paper Diatop All-Diamond Type (Amplas Susun)Deskripsi:-A Polishing Material for Grinder.-Since diamond and silicon carbide sheet are mixed, the hit is soft and more economical than all diamond.-Chamfer of metal titanium, ceramic, carbide alloy, stone, glass etc., flat polishing.-15mm hole adapter (separately sold item no. 5 pieces included: GPTAS-5P)atribut:
- Outer DiameterxThicknessxHole Diameter: 100x15x16mm
- Accessories: 15mm hole adapter (separately sold item no. 5 pieces included: GPTAS-5P)
- Maximum Working Rotation Speed: 13000rpm
- Purpose of Use: Chamfer of metal titanium, ceramic, carbide alloy, stone, glass etc., flat polishing.
- monotaro Flat Type Terminal With Insulation Sleeve (250 Type) (Terminal Gepeng Berinsulasi)Deskripsi:Since the terminal and the sleeve are installed from the beginning, it is convenient to save time and trouble of installation. Also do not forget to put on sleeve.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Nylon
- Legrand Terminal Block Connection Strip Nylblocatribut:
- Type of Electrical Connection 2: Screw Connection
- Closing Plate Required: No
- Mounting Method: Other
- Type of Electrical Connection 1: Screw Connection
- Material Insulation Body: Thermoplastic
- Explosion-tested Version 'Ex e': Yes
- Inflammability Class of Insulation Material According To With Ul94: Other
- Transparent: No
- TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)Deskripsi:Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
Daftar Harga Amplas Terminal Terbaru October 2026
| TRUSCO Multi-Sandpaper Replacement Belt (Sabuk Pengganti Amplas) | Rp34.900 |
| monotaro Abrasive Hand Pad (Amplas Serabut) | Rp139.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp73.900 |
| NICHIFU Crimp Terminal Fork Bare Type (Skun Y) | Rp129.900 |
| NICHIFU Crimp Terminal Pin Bare Type (Skun) | Rp169.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp2.900 |
| TRUSCO Crimp Terminal Fork Bare Type (Skun Y) | Rp119.900 |
| 3M Sponge Abrasive Softback Sanding | Rp149.900 |
| JTC Terminal Crimping Tool | Rp799.900 |
| Scotch-Brite Hand Pads (Amplas Serabut) | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101001395-1.jpg)
/P101000142-1.jpg)
/1hP101004053-2.jpg)
/1aP101004046-2.jpg)
/P102912487-1.jpg)
/5eP101000194-3.jpg)
/P102184899-1.jpg)


/P102070499-1.jpg)
/mcP102089804-2.jpg)
/P102184738-1.jpg)
/2mP101001094-2.jpg)
/P101570785-1.jpg)
/jrP102130711-5.jpg)
/P102748615-1.jpg)
%20(Terminal%20Gepeng%20Berinsulasi)/P102234044-1.jpg)
/owP102060896-13.jpg)

/abP101000371-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)