Beli Amplas Resin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk)Deskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork._x000D__x000D_-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- NCA Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-Resin belt for belt sander 100x915mm which is widely used._x000D_-Can be used widely from heavy grinding to burring._x000D_-Can be used for both steel and woodworking._x000D_-Various burring, surface treatment._x000D_-Tool repair, removal of rough scratches._x000D_-Grinding and polishing of metal parts.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Base Material: Cloth
- W x L (mm): 100x9159
- Sankyo DAX-K Abrasive Resin Cloth Belt (Amplas Sabuk)Deskripsi:-Improved welding prevention effect.-Wet polishing by oily polishing is possible.-Adopt finger joints to reduce joint stage.-Effective for grinding and polishing of general metals such as carbon steel and aluminum.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Purpose of Use: Effective for grinding and polishing of general metals such as carbon steel and aluminum.
- W x L: 100x915mm
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)Deskripsi:-Abrasive belt with 3M(TM) ceramic abrasive grain that is excellent in wear resistance.-Combines dramatic cutting power and long service life.-Flexible substrate is adopted.-A free-cutting material is applied to suppress heat generation and prevent burning of the object to be polished.-Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)-Bead Removal of Welding-Burring/chamfering.atribut:
- Grain Size: 60#
- Material: :Ceramic Abrasive Grain
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- W x L: 20x520mm
- NORTON SG Blaze R980 Ceramic Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt which greatly evolved the ceramic abrasive grains.-Sharp edged abrasive grains with less wear exhibit excellent grinding force and durability.-For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.atribut:
- Abrasive Materials: Ceramic Abrasive Grains (SG blaze(R)
- Purpose of Use: For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.
- W x L: 10x330mm
- TRUSCO Alundum Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:-A high-performance low price version of the small belt.-Suppressing heat generation by adding a free-cutting material, it prevents burning of objects to be polished.-Durable base materials are used and it is optimum for hard work.-TSB-12 type (12x330mm) can be mounted overhanging from the belt of 10x330mm width, so you can reduce edge scratches during polishing work.-Bead Removal of Welding-Burring/chamfering.-Finishing and modification of die cast products.atribut:
- Base Material: Cloth
- Abrasive Materials: Alundum (A) (brown)
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)Deskripsi:Usage:Measurement and mark everywhereatribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Width (mm): 10
- Length (mm): 330
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- TRUSCO Abrasive Resin Bond Paper SheetDeskripsi:Purpose: Kibi cloth polishing, putty sharpening, skin irritation, finishing of die cast items, modification, etc.atribut:
- Length (mm): 245
- Width (mm): 75
- Purpose of Use: Wood portion cloth polishing. Putty sharpening, skin irritation. Finishing and modification of die cast products.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)atribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- BOSCH Flexible Flap Disc X435 (Amplas Susun)Deskripsi:Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743atribut:
- Diameter (mm): 100
- Engine Model: Angle Grinder
- Maximum Speed (rpm): 12100
- TRUSCO Abradant for ResinDeskripsi:-There are very few buffing seam, and it is also suitable for finishing of transparent resin.-Glossy finish of resin (plastic, acrylic, celluloid, etc.).-Used in calico finish buff, Flannel finish felt, applied to buff series.atribut:
- Dimensions: 151x49x27mm
- Purpose of Use: Glossy finish of resin (plastic, acrylic, celluloid, etc.). Used in calico finish buff, Flannel finish felt, applied to buff series.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Lapping Film (Amplas Film)Deskripsi:-10 bags that easy to purchase.-Ultra fine particle polishing agent is used.-The resin adhesive and the abrasive are uniformly coated polishing agent on the film substrate, making it possible to obtain a uniform finishing surface without deep scratches.-Polishing of precision equipment parts.-Polishing of printed circuit board and optical fiber.-Polishing of various rolls.atribut:
- Purpose of Use: Polishing of precision equipment parts. Polishing of printed circuit board and optical fiber. Polishing of various rolls.
- W x L: 115x140mm
- TRUSCO Endless Abrasive Belt (Amplas Sabuk)Deskripsi:- A belt for belt sanders (76 x 533) . Can be used widely from heavy grinding to burring. Can be used with wet type dry type. Can be used for both steel and woodworking.atribut:
- Length (mm): 533
- Width (mm): 76
- Abrasive Material: Alundum abrasive particles (A)
- Base Material: Cloth
- Purpose of Use: Removal of welding bead. Various burring, chamfer. Finishing and modification of die cast products.
- FUJI STAR (Sankyo-Rikagaku) Abrasive Paper Lapping Film (Kertas Amplas)atribut:
- Dimensions: 230x280mm
Daftar Harga Amplas Resin Terbaru October 2026
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp289.900 |
| Bellstar Abrasive Mfg. Resin Cross Belt for Belton (Amplas Sabuk) | Rp529.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk) | Rp309.900 |
| NCA Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp609.900 |
| Sankyo DAX-K Abrasive Resin Cloth Belt (Amplas Sabuk) | Rp799.900 |
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp419.900 |
| NORTON SG Blaze R980 Ceramic Belt (Amplas Sabuk) | Rp1.899.900 |
| TRUSCO Alundum Polishing Belt for Air Belt Sander (Amplas Sabuk) | Rp189.900 |
| NCA Abrasive Paper Cloth Waterproof (Kertas Amplas) | Rp2.299.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P102767355-1.jpg)
/P102019108-1.jpg)
/P102767373-1.jpg)
/P103029058-4.jpg)
/P102773833-1.jpg)
/P102767337-1.jpg)
/P102767319-1.jpg)
/P102868380-1.jpg)
/P102767364-1.jpg)
/P102032367-1.jpg)
/P101000142-1.jpg)
/P102011768-1.jpg)

/P102007945-1.jpg)
/1xP101003069-2.jpg)

/5eP101000194-3.jpg)
/P102710506-2.jpg)
/81P102187289-2.jpg)
%20Abrasive%20Paper%20Lapping%20Film%20(Kertas%20Amplas)/P102929867-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)