Beli Amplas No 60 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth BeltDeskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltDeskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- Bellstar Abrasive Mfg. Abrasive Resin Cloth BeltDeskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork.-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- TRUSCO Abrasive Paper (Kertas Amplas)Deskripsi:Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.atribut:
- Abrasive Grain: Alumina Abrasives
- JIS Standard: JIS R 6251
- Length (mm): 280
- Main Body Dimensions: 230 x 280mm
- Width (mm): 230
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- NITTO KOHKI EHL-60 Parts Abrasive Beltatribut:
- Operating Temperature Range (°C): -20~+80
- Material (Main Unit): Steel (chrome plating)
- Type of Connection: Male screw
- Mass (g): 25
- Material (Seal): Nitrile rubber
- Socket or Plug: Plug
- TRUSCO Number: 113-0684
- Valve Option: Without valve
- monotaro Abrasive Belt (Ceramic)Deskripsi:A resin cross belt of ceramic abrasive which boasts higher grinding power and durability than zirconia. Ceramic abrasive grains are excellent in impact resistance and abrasion resistance, have long life and cutting power. Especially for heavy grinding and cutting.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: Stainless steel, titanium, Carbon steel, chromium alloy, nickel alloy, ordinary Steel etc.
- Abrasive Material: Ceramic abrasive grain
- Abrasive Grain: Ceramic abrasive grain
- Base Material: cotton cloth
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
- TRUSCO Abrasive Paper DiscDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- RIKEN CORUNDUM Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Silicon carbide
- Width (mm): 230
- Length (mm): 280
- Langsol Waterproof Abrasive PaperDeskripsi:Grit C/P 9inch x 11inch (230x280mm)atribut:
- Sheet Size (inch): 9 x 11
- Sheet Size (mm): 230 x 280
- TRUSCO Abrasive Paper (Kertas Amplas)atribut:
- Width (mm): 230
- Weight (g): 28
- Abrasive Grain: Alumina abrasives
- Grain Size: #1000
- Main Body Dimensions: 230x280mm
- JIS Standard: JIS R 6251
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
Daftar Harga Amplas No 60 Terbaru February 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt | Rp799.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt | Rp299.900 |
| Bellstar Abrasive Mfg. Resin Crossed Belt (Belton Paper) | Rp469.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt | Rp449.900 |
| NCA Abrasive Paper Cloth Waterproof (Kertas Amplas) | Rp1.799.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
| TRUSCO Abrasive Paper (Kertas Amplas) | Rp689.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas) | Rp23.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)




















































































































































/42P102019146-2.jpg)

/P102019108-1.jpg)

/P102032367-1.jpg)
/ncP103680840-2.jpg)
/P101001377-1.jpg)
/5eP101000194-3.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)

/gpP102237601-2.jpg)

/0gP102035016-2.jpg)

/P102186510-1.jpg)

/chP103195449-2.jpg)
/P101000142-1.jpg)
/eiP102248522-5.jpg)