Beli Amplas No 1000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth BeltDeskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)Deskripsi:-Waterproof paper manufactured by STARCKE, a German long-established abrasive cloth paper manufacturer founded in 1829.atribut:
- Grain Size: #3000
- WidthxLength: 230x280mm
- Purpose of Use: Polishing of metal, wood, plastic, and ceramics, etc. Polishing of metal and wood painted surfaces.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- RIKEN CORUNDUM Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Silicon carbide
- Width (mm): 230
- Length (mm): 280
- TRUSCO Abrasive Paper (Kertas Amplas)atribut:
- Width (mm): 230
- Weight (g): 28
- Abrasive Grain: Alumina abrasives
- Grain Size: #1000
- Main Body Dimensions: 230x280mm
- JIS Standard: JIS R 6251
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltDeskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- TRUSCO Abrasive Paper (Kertas Amplas)Deskripsi:Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.atribut:
- Abrasive Grain: Alumina Abrasives
- JIS Standard: JIS R 6251
- Length (mm): 280
- Main Body Dimensions: 230 x 280mm
- Width (mm): 230
- TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)Deskripsi:It is stainless steel, general metal combination. _x000D_Nylon fiber acts as a cushion and prevents excessive scraping of material to be polished. _x000D_Nylon fibrous nonwoven fabric is adhered with special resin adhesive to the material, excellent in chemical resistance, water resistance, elasticity, etc. _x000D_As new surfaces always appear due to autogenous action, clogging is unlikely to occur, and the surface roughness of the finished surface is constant from the beginning to the end of polishing. _x000D_It lasts shape for a long time. There is no need for the edges to rush._x000D__x000D_Use Ideal for polishing of paint peeling, polished stainless steel before plating, iron, alloy, wood, plastic etc Tools used: straight grinder (air · electric)atribut:
- Material: Axis: Steel
- Shaft Diameter (mm): 6
- Width (mm): 25
- Shaft Length (mm): 40
- Maximum Operating Speed (rpm): 3000
- Purpose of Use: Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic, etc. Working Tool: Straight-type grinder.
- TRUSCO Amplas Bulat KertasDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.atribut:
- Shaft Diameter x Shaft Length (mm): 6 x 40
- Width (mm): 25
- 3M Sponge Abrasive Softback SandingDeskripsi:3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
Daftar Harga Amplas No 1000 Terbaru March 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt | Rp859.900 |
| BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp869.900 |
| Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp1.299.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas) | Rp30.900 |
| RIKEN CORUNDUM Abrasive Paper Waterproof (Kertas Amplas) | Rp969.900 |
| TRUSCO Abrasive Paper (Kertas Amplas) | Rp1.599.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt | Rp129.900 |
| YOU C1000 Minuman Vitamin | Rp7.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




















































































































































/3vP102019139-7.jpg)
/P102711611-1.jpg)
/5eP101000194-3.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)
/0gP102035016-2.jpg)
/P102186510-1.jpg)
/chP103195449-2.jpg)


/P102019108-1.jpg)
/eiP102248522-5.jpg)
/42P102019146-2.jpg)
/P102032367-1.jpg)
/P101001377-1.jpg)
/P102187166-1.jpg)

/P101000527-2.jpg)

/P101000142-1.jpg)