Beli Amplas Mata Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)Deskripsi:-For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
- PFERD Fan Grinder Grit 80 F5030/6A (Amplas Gagang)Deskripsi:FAN GRINDER F5030/6A80 155073 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.atribut:
- Abrasive Material: Aluminium Oxide A
- Item: Fan Grinder
- Type: Fan grinder
- Thickness (mm): 30
- Application: Fine Grinding
- Diameter (mm): 50
- Dimensions (mm): 70x50x50
- Arbor (mm): 6
- Grit Size: 80
- Maximum Speed (rpm): 15200
- BOSCH Flexible Flap Disc X435 (Amplas Susun)Deskripsi:Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743atribut:
- Diameter (mm): 100
- Engine Model: Angle Grinder
- Maximum Speed (rpm): 12100
- TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:-For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
- TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Deskripsi:Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.atribut:
- Type: Type vertical planting
- Shaft DiameterxShaft Length (mm): 6x40
- Material (Shaft): Steel
- Usage Tool: Straight grinder (air and electric)
- PFERD Cutting Wheel EHT230-3.2C24PPSF (Mata Gerinda Potong)Deskripsi:CUT OFF WHEEL EHT230-3.2C24PPSF 163658 adalah mata gerinda potong kualitas terbaik untuk menggerinda material dar i logam. Mata gerinda potong merek Pferd ini mempunyai diameter 230 MM c ocok untuk mesin gerinda potong dengan kecepatan maksimal 6600 rpm. Ma ta gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi l ebih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda men getahui kekerasan material yang akan dipotong lalu dibandingkan dengan k emampuan potong cut off wheel.Mata gerinda potong Pferd ini san gat cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Multipurpose tool of hardness grade P for cutting solid material. PFERD product characterized by aggressive cutting action and long tool life.atribut:
- Type: PS Forte
- Dimensions (mm): 230x3.2x3.2
- Item: Cut Off Wheel
- Burr Shape: Disc
- Length (mm): 230
- Diameter (mm): 230
- Application: Solid Material Cutting
- Shank Diameter (mm): 22.23
- Maximum Speed (rpm): 6600
- PFERD Fan Grinder Grit 80 F3010/6A (Amplas Gagang)Deskripsi:FAN GRINDER F3010/6A80 154281 Benefit Application-oriented file shapes and cuts for industry and crafts guarantee good economic value. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.atribut:
- Dimensions (mm): 50x30x30
- Type: Fan grinder
- Item: Fan Grinder
- Grit Size: 80
- Thickness (mm): 10
- Diameter (mm): 30
- Arbor (mm): 6
- Application: Fine Grinding
- Abrasive Material: Aluminium Oxide A
- Maximum Speed (rpm): 25400
- TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)Deskripsi:49atribut:
- Outside Diameter (mm): 40
- Width (mm): 25
- Shaft Diameter (mm): 6
- Shaft Length (mm): 40
- Maximum Working Speed: 10000rpm
- Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)Deskripsi:-For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.atribut:
- Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
- UHT Grinding Stones with Shaft (Mata Tuner Batu)Deskripsi:-This is shank mounted whetstone for general grinding in which abrasive material PA (pink alundum).atribut:
- Grain Size: #80
- Shaft diameter: 3mm
- Maximum Working Rotation Speed: 65000rpm
- TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)atribut:
- Type: Type vertical planting
- Shaft Diameter x Shaft Length (mm): 6x40
- PFERD Flap Disc Polifan PFF115A40SG (Amplas Gerinda Susun)Deskripsi:POLIFAN WHEEL PFF115-22A40SG 167496 adalah mata gerinda yang digunakan untuk menghaluskan permukaan benda kerja.Mata gerinda ini dipakai untuk angle grinder dan biasa digunakan untuk ma terial benda kerja besi, stainless steel, plastic. Mata gerinda ini mempunyai dimensi 11.5 X 1.9 X 1.9 CM dengan ukuran grit 40.Mata gerinda ini bekerja dengan putaran 13300 rpm sehingga cocok digunak an pada industri, bengkel, dan konstruksi. Benefit POLIFAN flap discs can offer advantages over reinforced grinding wheels where a superior surface finish must be achieved in addition to high stock removal rates. The wide range of high-grade abrasive flap types and proven special-purpose versions available from PFERD meet the demands of the most exacting and difficult grinding tasks while reflecting the specific properties of each material.atribut:
- Dimensions (cm): 11.5x1.9x1.9
- Type: SG A
- Abrasive Material: Aluminium Oxide A
- Application: Surface Grinding
- Thickness (mm): 19
- Diameter (mm): 115
- Arbor (mm): 22.23
- Maximum Speed (rpm): 13300
- MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:- The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
- K55 Flap Disc (Amplas Gerinda Susun)atribut:
- Size (mm): 100x16
- TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)Deskripsi:-With balanced processing applied to the substrate, chipping is prevented.-With abrasive grain protrusion larger than metal bonds, performing highly efficient grinding with excellent sharpness is possible.-Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 105x1.5x20.0mm
- Tip Height: 3mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Tool Steel
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
- BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles)atribut:
- Specification: A 24 S BF
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
Daftar Harga Amplas Mata Gerinda Terbaru November 2026
| TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun) | Rp509.900 |
| PFERD Fan Grinder Grit 80 F5030/6A (Amplas Gagang) | Rp70.900 |
| BOSCH Flexible Flap Disc X435 (Amplas Susun) | Rp149.900 |
| TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun) | Rp479.900 |
| TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun) | Rp239.900 |
| PFERD Cutting Wheel EHT230-3.2C24PPSF (Mata Gerinda Potong) | Rp179.900 |
| PFERD Fan Grinder Grit 80 F3010/6A (Amplas Gagang) | Rp89.900 |
| TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun) | Rp919.900 |
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun) | Rp289.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102340255-1.jpg)
/1xP101003069-2.jpg)
/P102416831-1.jpg)
/P102186534-1.jpg)
/P101506920-1.jpg)
/P102767337-1.jpg)
/P102748703-1.jpg)
/P102615830-3.jpg)
/j6P102008690-5.jpg)
/eeP103745518-1.jpg)
/doP102794492-2.jpg)
/lvP104054787-1.jpg)
/P102775664-1.jpg)
/P101003090-1.jpg)
/ciP103957450-1.jpg)
/P102767355-1.jpg)
/m6P102294798-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)