Beli Amplas Kawat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- Union Wheel Brush Abrasive Nylon (GWI) (Sikat Kawat Piring)atribut:
- Maximum RPM: 4500
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- INGCO Zirconium Flap Disc (Amplas Susun)Deskripsi:INGCO 10-Pcs Zirconia Flap Disk (P40) // Mata Gerinda Amplas Poles Stainless Stenlis Zirconiumatribut:
- Size (mm): 115x22 (4-1/2x7/8inch)
- Material: Zirconium Oxide Abrasive
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)Deskripsi:-Mixed type of nylon and paper (a abrasive grain).-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Compared to the contact of paper abrasive cloths, with the nylon abrasive material, the intertwined fibers serve as a cushion and prevent excessive grinding of the material being processed.-Optimum for stainless steel, aluminum hairline work.-For scratches, burrs, bead removal of metal products.-For woodwork product wood polishing and polishing of coating.-Working Tool: Straight-type grinder.atribut:
- Outer DiameterxWxShaft DiameterxShaft Length: 30x25x6x40mm
- Maximum Working Rotation Speed: 4000rpm
- Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
- TRUSCO Paper Disc (Amplas Bulat)Deskripsi:-Paper type using aluminum abrasive grains.-Can be used for micro air grinders.-For deburring and polishing of various metals.atribut:
- Blade Edge: (+)2
- Purpose of Use: For deburring and polishing of various metals.
- York Non-Woven Hand Pads (Amplas Serabut)Deskripsi:A range of non-woven fibre hand pads for cleaning, blending and finishing applications. > White - Non-abrasive: For the removal of oxides and coatings, produces a scratch-free finish. > Grey - XX-fine: for light finishing on all materials as well as lacquer de-nibbing. > Maroon - X-fine: General-purpose hand pad for cleaning, blending and finishing, producing a regular constant finish. > Green - Fine: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces. > Black - Medium: For medium to coarse cleaning, blending and finishing with Silicon Carbide for a finer finish. > Brown -Coarse: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications, e.g. deburring edges of sheet materials to improve handling. > Size: 155 x 225mm. Supplied in packs of 10.atribut:
- Abrasive Type: Non-Woven
- Product Type: Pad
- Overall Width: 155mm
- Overall Length: 225mm
- BESTGUARD Abrasive Paper (Kertas Amplas)Deskripsi:Black Silicon Carbide. Electro Coated. High Quality. Waterproof Paper.
- TRUSCO Abrasive Cloth Roll 25mmx36.5m (Amplas Gulung)Deskripsi:Purpose: Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.atribut:
- Width (mm): 25
- Length (m): 36.5
- JIS Standard: JIS R6251 fit standard products
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- PRO CUT Flip Sanding Disc (Amplas Susun)Deskripsi:Batu amplas Besi dan Stainlessatribut:
- Size: 4inch
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
Daftar Harga Amplas Kawat Terbaru October 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp999.900 |
| Union Wheel Brush Abrasive Nylon (GWI) (Sikat Kawat Piring) | Rp89.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp129.900 |
| monotaro Abrasive Hand Pad (Amplas Serabut) | Rp139.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp119.900 |
| INGCO Zirconium Flap Disc (Amplas Susun) | Rp219.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp2.900 |
| PORTER CABLE Sanding Belt (Amplas Sabuk) | Rp159.900 |
| TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun) | Rp459.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102767337-1.jpg)
/3vP102019139-7.jpg)
%20(Sikat%20Kawat%20Piring)/cmP101003454-5.jpg)
/P102748633-2.jpg)
/P101000142-1.jpg)
/42P102019146-2.jpg)
/qgP105718952-2.jpg)
/5eP101000194-3.jpg)
/dnP105970491-1.jpg)
/P102785874-1.jpg)
/P102716306-4.jpg)
/4fP102132159-16.jpg)
/6eP106215230-1.jpg)
/P102188705-1.jpg)
/0hP105158017-1.jpg)
/08P105158008-1.jpg)
/chP103195449-2.jpg)
/ncP103680840-2.jpg)
/mlP102113813-3.jpg)
/iaP102121658-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)