Beli Amplas Duduk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk)
    Mulai

    Rp1.399.900

    Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    -Elastic rubber grinding wheel prevents secondary burrs and undercut due to the cushioning effect._x000D__x000D_-The familiarity is also good on the R surface, it does not shave too much._x000D__x000D_-Clogging is extremely little and durability is outstanding._x000D__x000D_-Finishing of cu
    atribut:
    • Abrasive Materials: Ceramic Filler, Silicon Carbide
    • Purpose of Use: Finishing of cutting surface, paint removal. Fine burr, burr removing after cutting, sheet metalwork. For various materials such as non-ferrous metals and painted surfaces including stainless, aluminum.
  2. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  3. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.699.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  4. KRISBOW Mesin Poles Duduk
    Mulai

    Rp1.999.900

    KRISBOW Mesin Poles Duduk
    atribut:
    • Wheel size (mm): Ø200 x 14 x Ø15.9
    • Input Power (W/V/Hz): 375/ 220/50
    • Dimension L x W x H (cm): 56 x 15 x 22.5
    • No Load Speed (rpm): 2850
  5. Scotch-Brite Hand Pads (Amplas Serabut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

  6. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  7. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  8. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Abrasive Material: alumina
    • Compatible Materials: metal
    • Belt Width (mm): 10
    • Belt Length (mm): 330
    • Dimensions (mm): 10 x 330
  9. NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Mulai

    Rp519.900

    NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Deskripsi:
    -In addition to smooth workability, you can work safely without kick-backs during processing.
    atribut:
    • Torque Adjustable Range: 10 to 45N.m
    • Min Scale: 0.5N.m
    • Input Drive: 9.5mm
  10. BOSCH Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    BOSCH Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Grinding Wheel Width (mm): 20
    • Uncertainty K (dB): 3
    • Grinding Wheel Hole (mm): 20
    • Grinding Wheel Diameter (mm): 150
    • Grit (P): 24, 60
    • K3L License: Yes
    • No Load Speed (rpm): 3000
    • Part Number: 060127A3K0
    • Power (W): 350
    • Sound Level (dBA): 80
    • Sound Pressure Level (dBA): 70
  11. Makita Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp3.099.900

    Makita Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • No Load Speed (rpm): 2.850 / 3.450
  12. BOSCH Sander (Mesin Amplas)
    Mulai

    Rp1.299.900

    BOSCH Sander (Mesin Amplas)
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  13. Wipro Bench Grinder TDS 250 (Mesin Gerinda Duduk)
    Mulai

    Rp3.699.900

    Wipro Bench Grinder TDS 250 (Mesin Gerinda Duduk)
    atribut:
    • Size (mm): Ø250
    • Dimensions (mm): Ø250x25xØ20
    • Size (inch): 10
    • No Load Speed (rpm): 2850
    • Power (W): 750
    • Voltage (V): 220/50
  14. RYU Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp749.900

    RYU Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Motor Shaft: 12.70mm
  15. FISCH Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp419.900

    FISCH Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Wheel size (mm): 125x16x12.7
    • No Load Speed (rpm): 2950
  16. KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)
    Mulai

    Rp2.499.900

    KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)
    Deskripsi:
    - High precisim analog scale- Large scale- Made of robust- Clear graduation for precise reading- Adjustable zero setting
Daftar Harga Amplas Duduk Terbaru November 2026
Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk)Rp1.399.900
KRISBOW Bench Grinder (Mesin Gerinda Duduk)Rp969.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.699.900
KRISBOW Mesin Poles DudukRp1.999.900
Scotch-Brite Hand Pads (Amplas Serabut)Rp159.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
monotaro Abrasive Belt (Amplas Sabuk)Rp60.900
DEWALT Bench Grinder (Mesin Gerinda Duduk)Rp2.199.900
NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)Rp519.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)