Beli Alat Ukur Vernier Caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- TRUSCO Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- TRUSCO Universal Design Vernier Caliper (Jangka Sorong)atribut:
- Depth Bar: Yes
- Minimum: 0.05mm
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)atribut:
- Material: Stainless Steel
- System of Measurement: Imperial; Metric
- Measures: Depth; External; Internal; Step
- Mitutoyo Vernier Caliper (Jangka Sorong)atribut:
- Maximum Measurement (mm): 0-1000
- Item Depth (mm): 130
- Measurement Accuracy (mm): +/-0.15
- Overall Length (mm): 1240.0
- Range (mm): 0-1000
- Resolution (mm): 0.05
- Mitutoyo Part Number: N100
- KRISBOW Alat Ukur Kedalaman Skala VernierDeskripsi:Depth Gauge Vernier Pocket 0 to 30 mmatribut:
- Graduation (mm): 0.1
- Accuracy (mm): +/- 0.01
- Dimensions (mm): 100 x 50 x 15
- Shinwa Rules Vernier Caliper (Jangka Sorong)atribut:
- Total length of rod (mm): 200
- Diameter (mm): 90
- Partition plate thickness (mm): 1.2
- Rod scale: 100mm
- Accuracy: ± 20'
- Scale: 1 °
- Divider diameter: 90mm
- Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.atribut:
- Units: Metric, Inch
- Technology: Mechanical
- KANON Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Depth Bar: None
- Insize Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong:- Skala opsional: 0,02mm, 0,02mm/0,001 Inci, 0,05mm- Dengan thumb knob- Sesuai dengan standar DIN862, monoblok, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Round depth rod opsional- Titanium platedbeam opsional - Dikemas dalam kantong kulit atau kotak plastik
- monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)Deskripsi:Pengukur kedalaman dengan skala vernieratribut:
- Instrumental Error (mm): ± 0.05
- Pole Dimensions (mm): 10x4.5
- Base Dimensions (mm): 100x8.5
- Scale Interval (mm): 0.05
- KANON Long Jaw Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Depth Bar: None
- KANON Long Jaw Vernier Caliper (Jangka Sorong)Deskripsi:-The length of the outer side jaw is 1/2 or more of the measurement range.-The material quality is stainless steel(SUS420J2).-For diameter measurement of spheres and pipes.atribut:
- Manufacturer Code: 111203
- Measurement Range: 0 to 300mm
- Instrument error: ±0.08mm
- Minimum Display: 0.05mm
- Outer Side Jaws: 170mm
- Interior Jaws: 22mm
- Depth Bar: None
- Purpose of Use: For diameter measurement of spheres and pipes.
- KANON Vernier Caliper with Curre Jaw (Jangka Sorong)Deskripsi:-The material quality is stainless steel (SUS420J2).-For measurements that are hard to perform with straight jaws such as measurement of constricted parts on the outside, measurement inside the deep part of the pocket.atribut:
- Instrument error: ±0.07mm
- Minimum Display: 0.05mm
- Outer Side Jaws: 36mm
- Interior Jaws: 30mm
- Depth Bar: None
- Purpose of Use: For measurements that are hard to perform with straight jaws such as measurement of constricted parts on the outside, measurement inside the deep part of the pocket.
- Oxford Precision Standard Vernieratribut:
- Standards Met: DIN 862
- Additional Features: 14° bevelled vernier scale, Knurled locking nut
- Caliper Type: Vernier Calipers
- ECLASS Code: 21170108
- Graduation: 0.02
- Material: Stainless Steel
- Measures: Step, Depth, External, Internal
- System of Measurement: Imperial & Metric
- UNSPSC: 41111621
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:An industry standard measuring tool
- Nakamura Mfg. Center Distance Vernier Caliper (Jangka Sorong)Deskripsi:Usage:For measurement bertween holes.atribut:
- Minimum Displayed Amount (mm): 0.05
- Instrumental Error (mm): +/-0.08
- Depth bar (with and without): Not available
- Compatible Hole Diameter (mm): 1.9 - 16
- Measuring Range (mm) : 17-300 Upper / lower row 9-300
- Purpose of Use: For pitch measurement at drilling machine processing on site.
- Vernier Dimension (mm): 50
Daftar Harga Alat Ukur Vernier Caliper Terbaru February 2026
| INGCO Vernier Caliper (Jangka Sorong) | Rp209.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| TRUSCO Vernier Caliper (Jangka Sorong) | Rp899.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| TRUSCO Universal Design Vernier Caliper (Jangka Sorong) | Rp999.900 |
| Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong) | Rp969.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp10.999.900 |
| KRISBOW Alat Ukur Kedalaman Skala Vernier | Rp359.900 |
| Shinwa Rules Vernier Caliper (Jangka Sorong) | Rp119.900 |
| Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong) | Rp909.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)



















































































































































/n9P105718837-1.jpg)
/n9P102944837-15.jpg)
/P101000996-1.jpg)
/owP101517896-6.jpg)
/P101000999-1.jpg)
/fyP102140574-9.jpg)
/euP103761534-4.jpg)

/axP104714393-1.jpg)
/3cP105281120-2.jpg)
/clP102120453-2.jpg)
/P102244702-1.jpg)

/9xP105261357-4.jpg)
/P102766408-1.jpg)
/P102755703-1.jpg)

/deP106106482-3.jpg)
/P102030103-1.jpg)