Beli Alat Sprayer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAHLIA (Sprayer) Sprayer
    67%
    Mulai

    Rp659.900

    DAHLIA (Sprayer) Sprayer
    Deskripsi:
    -The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.
    atribut:
    • Nozzle: Dual Port
    • Tank Material: Polyethylene (PE)
    • Hose Material: Vinyl Chloride (PVC)
  2. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  3. Rutland Hand Sprayer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Rutland Hand Sprayer
    Deskripsi:
    High quality hand held sprayer manufactured from ABS plastic which is both shatter-proof and frost-resistant. Sprays herbicides, insecticides and fertilisers around the garden.
    atribut:
    • Overall Height (mm): 275
    • Color: White
    • Tank Material: ABS Plastic
    • Protection Features: Frost-resistant Shatterproof
    • Capacity (L): 1.5
    • Type: Hand Sprayer
  4. DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass)
    Mulai

    Rp1.999.900

    DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass)
    atribut:
    • Material: Brass
    • Discharge amount: 1cc
  5. KRISBOW Mist Sprayer (Alat Semprot Tanaman)
    Mulai

    Rp4.399.900

    KRISBOW Mist Sprayer (Alat Semprot Tanaman)
    atribut:
    • Capacity (L): Container: 18/30
    • Fuel Tank Capacity (L): 1.5
    • Fan Rotation Speed (rpm): 7000
    • Maximum Power (rpm): 7000
  6. DAHLIA (Sprayer) Spray Gun
    Mulai

    Rp369.900

    DAHLIA (Sprayer) Spray Gun
    atribut:
    • Material: Body:Polypropylene (PP), Container:Polyethylene (PE), Nozzle:Brass,PP
    • Capacity (ml): 1000
    • Width (mm): 405
    • Depth (mm): 115
    • Height (mm): 280
  7. GS Sprayer (Alat Penyemprot)
    Mulai

    Rp5.299.900

    GS Sprayer (Alat Penyemprot)
    Deskripsi:
    Usage:For preventing grass and spraying weed control chemical.
    atribut:
    • Material: Nozzle: Stainless steel, Tank: polyethylene, Hose: polyvinyl chloride
    • Nozzle Length (mm): 630 to 980
    • Hose Length (m): 10
    • Specification: Power cord 2.5m
    • Power Supply: AC100V
    • Purpose of Use: For spraying agricultural chemicals for weed control and prevention.
  8. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp649.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  9. Rutland Pressure Sprayer
    Mulai

    Rp489.900

    Rutland Pressure Sprayer
    Deskripsi:
    5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.
    atribut:
    • Color: White
    • Tank Material: Polyethylene
    • Protection Features: Shatterproof
    • Capacity (L): 5
    • Type: Pressure Sprayer
    • Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
    • Overall Height (mm): 250
  10. Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Mulai

    Rp3.099.900

    Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Deskripsi:
    Knapsack sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
    atribut:
    • Pluger Dia. (mm): 18
    • Pressure (Kg/Cm²): 25~30
    • Output (L/minute): 8
    • Power: 34F
    • Dimensions (mm): 39x35x64.5
    • Tank Capacity (L) : 15
  11. Tasco Hand Sprayer (Semprotan Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Tasco Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Alat Penyemprot
    atribut:
    • Tank Capacity: 2 Litres
    • Dimension: 133 x 133 x 315 mm
    • Sprayer Empty Weight: 0.5 kg
    • Color: Green-White
  12. DAHLIA (Sprayer) Spray Gun
    Mulai

    Rp209.900

    DAHLIA (Sprayer) Spray Gun
    Deskripsi:
    -Can spray upward, sideways, upside down without leaving any liquid to the end.
    atribut:
    • Main Body Materials: Polypropylene (PP)
    • Container Materials: Polyethylene (PE)
    • Nozzle Materials: Brass/PP
  13. DAHLIA (Sprayer) Brass Nozzle
    Mulai

    Rp109.900

    DAHLIA (Sprayer) Brass Nozzle
    atribut:
    • Weight (g): 30
    • Conforming Body: NO1200, NO626
    • Material: Brass
    • Size (mm): 180
    • TRUSCO Number: 215-1332
  14. Furupla Pressure Type Sprayer
    Mulai

    Rp1.599.900

    Furupla Pressure Type Sprayer
    Deskripsi:
    -A pressure sprayer that can spray organic solvents.-Ideal for when continuously using large amount of organic solvents.-Can be used to spray organic solvents, preservatives, organic solvent cleaners, stain removers, etc.
    atribut:
    • Capacity: 1000ml
    • Color: Black
    • W x D x H: 187x124x335 (mm)
    • Nozzle Materials: Brass (Chrome Plate)
    • Tank Material: Polyethylene (PE)
    • Knob Material: Polypropylene (PP)
  15. Maspion Alat Semprot Gendong Manual (MPS)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Maspion Alat Semprot Gendong Manual (MPS)
    Deskripsi:
    Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hama
    atribut:
    • Material: Plastic
  16. IK Sprayer (Alat Penyemprot)
    Mulai

    Rp2.399.900

    IK Sprayer (Alat Penyemprot)
    Deskripsi:
    -A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.
    atribut:
    • Nozzle: A Mouthpc
  17. Furupla Sprayer (Alat Penyemprot)
    Mulai

    Rp689.900

    Furupla Sprayer (Alat Penyemprot)
    Deskripsi:
    -Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.
    atribut:
    • Nozzle Materials: Brass
    • Nozzle Pipe Materials: Stainless Steel (SUS304)
    • Tank Material: Polyethylene (PE)
    • Hose Material: Elastomer (TP)
  18. KRISBOW Alat Semprot Bertekanan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

Daftar Harga Alat Sprayer Terbaru November 2026
DAHLIA (Sprayer) SprayerRp659.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp829.900
Rutland Hand SprayerRp299.900
DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass)Rp1.999.900
KRISBOW Mist Sprayer (Alat Semprot Tanaman)Rp4.399.900
DAHLIA (Sprayer) Spray GunRp369.900
GS Sprayer (Alat Penyemprot)Rp5.299.900
DAHLIA (Sprayer) Pressure Type Full-automatic SprayerRp149.900
TRUSCO Sprayer (Alat Semprot)Rp649.900
Rutland Pressure SprayerRp489.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)