Beli Alat Buffing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Pad Buffing Light CleaningDeskripsi:3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeteratribut:
- Size (inch): 17
- Color: White
- 3M Pad Buffing Hard CleaningDeskripsi:3M Pad Buffing BrownType: Hard CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeteratribut:
- Color: Brown
- COMPACT TOOLS Urethane Buffatribut:
- Size (mm): 80
- monotaro Shank Felt Wheel, Straight (Felt Polishing Buffing Wheels Straight)Deskripsi:Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
- COMPACT TOOLS Cushion Pad f123X10Deskripsi:atribut:
- Comments: Cushion Pad
- Applicable Pad: 28869DMA, 28869MA
- Size (mm): 123
- Thickness (mm): 10
- COMPACT TOOLS Cushion Pad 73x105x10tDeskripsi:-A design with low center of gravity, stable and excellent sense of use. -Putty grinding, woodwork polishing, FRP polishing.atribut:
- Size: 73x105mm
- Working Air Pressure: 0.4 to 0.6MPa
- Paper Used: Velcro Tape Seat Type
- 3M Foam Buffing PadDeskripsi:Sponge pad with elasticity. The corrugated buff has a smooth rotation, suppresses heat generation during use, and lasts a long time. In addition, it has an appropriate hardness and brings out excellent polishing power and finish. 3M Finesse-It System 2 Paint Surface Repair System: A system recommended by 3M to repair small defects on the paint surface caused by fine dust or dust more quickly, easily and more beautifully. is.atribut:
- Size (mm): 83
- RAMDAYS Super Buffingatribut:
- Type: Italy
- Volume (L): 1L
- COMPACT TOOLS Wool Disc 5x50Deskripsi:-Wool type buff having the size suitable for polishing details.atribut:
- Size: 50mm
- Thickness: 5mm
- Accessories: phi45MP pad, Wool Disc(5x50), Urethane Buff/yellow(20x50), Double-end Spanner(17x22), Free Plug, 10ml Oil, L-shaped Wrench(2mm)
- Purpose of Use: Detailed finish grinding with sanding paper(putty grinding, woodwork grinding, FRP grinding, etc.)
- COMPACT TOOLS Electric Sanderatribut:
- Color: White
- Dimension: 30x185x50mm
- TOHO (TOOLS) Nonwoven Abrasive PadDeskripsi:- Non-woven aluminium oxide abrasive grain for surface conditioning without damage to or removal of base material. Resists loading and heat build-up. - Pre-prep and final prep of metal, wood or plastic surfaces. - General cleaning, excellent for stripping paint and varnish. Ferrous and/or non-ferrous metals. Paint, varnish. - Available in a variety of grades from heavy duty to polishing applications. - Wet/dry construction for use in a wide range of applications. - Reusable, washable, rust proof and long lasting design.atribut:
- Size (mm): 150x230
- Kennedy Alat Pembuka Baut Rusak/PatahDeskripsi:Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component.atribut:
- Type: Screw Extractor
- TOHO (TOOLS) Velcro Sanding DiscDeskripsi:- Premium heat treated aluminum oxide grain velcro (loop felt) backed discs for quick and easy disc changes. - Fully waterproof premium aluminum oxide polyester film which provide a high strength product and a solid finish with a long working life. - Multiuse material designed for automotive (auto body paint), plastics, composites,fiberglass,marine refinishing,high gloss finishing. - Hook backing fits on hook and loop (velcro) compatible sanders. - Tear resistant back which will not fall apart,tear or crumble off during using.atribut:
- Diameter size (mm): 100
- 3M Ultrafina Buff Wool (Alat Poles Otomotif)Deskripsi:Adopting an appropriate thickness and fine wool material provides excellent machinability and a uniform finish. Because the puff is thin, it is excellent for removing the target skin. Since the wool is 8mm long, the finish is excellent. Since the wool ends are unwound, it is hard to get lumps. Puff in polishing workatribut:
- Hole Diameter (φmm): 21
- Length (mm): (Wool) 8
- Thickness (mm): (Intermediate sponge) 10
- Diameter (mm): 160 (Wool face material); 150 (Loop material)
- Material: Face material/wool intermediate material/urethane sponge loop material/nylon
- TRUSCO Number: 359-6907
- KRISBOW Kain PolesDeskripsi:Buffing Wheel 8x1/2x5/8inch White Coloratribut:
- Packing Dimensions Diameter (mm): 200
- Packing Dimensions Width (mm): 12.7
- Packing Dimensions Hole Diameter (mm): 16
- monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)Deskripsi:Produk ini juga sering disebut dengan Alat Ukur Sudut Derajat Digitalatribut:
- Accuracy: +/- 0.2 degree
- Minimum reading (degrees): 0.1
- Auto Power OFF: 5 minutes
- Material: Aluminium
- Dimensions (mm): 59x59x27
- Operating Temperature Range (°C): -10 to 50
- Power Supply: AAA alkaline batteries x 1 present (not included)
- range of measurement: 0 ~ 90 degree
- Shinwa Rules Alat Ukur Sudut DigitalDeskripsi:- Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
Daftar Harga Alat Buffing Terbaru March 2026
| 3M Pad Buffing Light Cleaning | Rp179.900 |
| 3M Pad Buffing Hard Cleaning | Rp159.900 |
| COMPACT TOOLS Urethane Buff | Rp109.900 |
| monotaro Shank Felt Wheel, Straight (Felt Polishing Buffing Wheels Straight) | Rp18.900 |
| COMPACT TOOLS Cushion Pad f123X10 | Rp289.900 |
| COMPACT TOOLS Cushion Pad 73x105x10t | Rp289.900 |
| 3M Foam Buffing Pad | Rp9.999.900 |
| RAMDAYS Super Buffing | Rp209.900 |
| COMPACT TOOLS Wool Disc 5x50 | Rp84.900 |
| COMPACT TOOLS Electric Sander | Rp539.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)






















































































































































/P101563930-2.jpg)






%20Nonwoven%20Abrasive%20Pad/kfP103955735-1.jpg)

%20Velcro%20Sanding%20Disc/8lP103956309-1.jpg)
/lgP106580772-1.jpg)

%20(Alat%20Ukur%20Sudut%20Derajat%20Digital)/itP103181677-1.jpg)