Beli Ac Regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Filter Regulator (Regulator Filter Udara)
    22%
    Mulai

    Rp639.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    -A compactly assembled equipment with integrated air filter and air regulator.
    atribut:
    • Set Pressure (MPa): 0.05 to 0.85
    • Filtration precision: 40μm
    • Connection Port Diameter: 0
    • Working Pressure: 1MPa
    • Processing Air Volume per minute: 0.5
    • Total Length: 156mm
  2. KRISBOW CO2 Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW CO2 Regulator (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x170x110
  3. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  4. TRUSCO Regulator c/w Filter (Filter Regulator Udara)
    Mulai

    Rp1.299.900

    TRUSCO Regulator c/w Filter (Filter Regulator Udara)
    Deskripsi:
    -Unit that integrates air filter and regulator.
  5. Max Welder Argon Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Argon Regulator (Regulator Las)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  6. ASADA A/C Pressure Regulator Manifold Kit (Regulator Tekanan Ac)
    Mulai

    Rp5.699.900

    ASADA A/C Pressure Regulator Manifold Kit (Regulator Tekanan Ac)
    Deskripsi:
    -Forged aluminum body that is excellent in strength and durability.-With built-in sight glass, checking flow of refrigerant and the state of refrigerant during filling and recovery are possible. -Manifold AF main body-1/4 charging hose 92cmx3-Case
    atribut:
    • Gauge Diameter (mm): 80
    • Material: Aluminium, Brass, Resin
    • Connector Diameter: 5/16 flare (UNF1/2-20 mountain)
    • High Pressure Gauge (MPa): -0.1 to 5.5
    • Included Accessories: Case
    • Low Pressure Compound Meter (MPa): -0.1 to 3.5
    • Set Content: Ball valve type manifold body, 5/16 charging hose 92cm x 3, case
  7. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  8. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  9. Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Mulai

    Rp6.399.900

    Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Voltage (V): 100
    • Weight (kg): 2.06
  10. monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Mulai

    Rp1.699.900

    monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Deskripsi:
    For R134a car air conditioners
    atribut:
    • Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
    • Hose Length (mm): About 1410
    • Dimensions (Width W x Height H) (mm): 170×225
    • Pressure gauge (kPa): 0-3400 (high pressure side)
    • Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
    • Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
    • Gauge Diameter (Φmm): 80
    • Compound meter (kPa): -100 to 1700 (low pressure side)
    • Refrigerant Used: R134a
  11. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  12. Tasco A/C Pressure Regulator R410A R32 Gauge Manifold Kit (Regulator Tekanan Ac)
    Mulai

    Rp6.199.900

    Tasco A/C Pressure Regulator R410A R32 Gauge Manifold Kit (Regulator Tekanan Ac)
    Deskripsi:
    -Manifold main body, 92cm charge hose(red/blue/yellow)1 each, case
    atribut:
    • Low Pressure Compound Gauge (MPa): -0.1 to 3.8
    • Connection Port Diameter (inch): 5/16
    • Attached Case: Yes
    • Content Set: Manifold main body, 92cm charge hose(red/blue/yellow)1 each, case
    • Gauge Diameter (mm): 80
    • High Pressure Gauge (MPa): -0.1 to 5.3
  13. Yamato High Pressure Regulator (Regulator Gas)
    Mulai

    Rp9.999.900

    Yamato High Pressure Regulator (Regulator Gas)
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  14. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  15. Wipro Oxygen Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Oxygen Regulator (Regulator Las)
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
  16. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  17. KRISBOW Argon Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW Argon Regulator (Regulator Las)
    atribut:
    • Gas Service: Argon, mix gas
    • Outlet Flow Gauge (L/minute): 0-25 LPM Argon
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(M)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x110
  18. DV AC/DC Amperemeter
    43%
    Mulai

    Rp36.900

    DV AC/DC Amperemeter
    Deskripsi:
    Regulator & Analog Panel Meter. High Quality Material.
Daftar Harga Ac Regulator Terbaru November 2026
TRUSCO Filter Regulator (Regulator Filter Udara)Rp639.900
KRISBOW CO2 Regulator (Regulator Las)Rp1.199.900
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900
TRUSCO Regulator c/w Filter (Filter Regulator Udara)Rp1.299.900
Max Welder Argon Regulator (Regulator Las)Rp149.900
ASADA A/C Pressure Regulator Manifold Kit (Regulator Tekanan Ac)Rp5.699.900
TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)Rp239.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Rp6.399.900
monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Rp1.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)