Beli 4 size ratchet wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Kotrekatribut:
- Shino Adjustment Function With/Without: There
- Overall Length (mm): 180
- Weight (g): 320
- Dimension D (mm): 35
- Dimension L (mm): 15
- Dimensions d1 (mm): 6
- Dimensions t (mm): 16
- Material: Carbon steel
- TEKIRO Construction Wrench (Kunci Ring Ratchet)Deskripsi:TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- monotaro Double-Mouth Ratchet Wrench (Nail Type) (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Kotrekatribut:
- Material: (Main body) Carbon steel, (Socket) Chrome alloy steel
- Shino Adjustment Function With/Without: There
- Wipro Ratchet Socket Wrench (Kunci Ring Ratchet)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Wipro Rachet Wrench terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Wipro Rachet Wrench dengan harga terbaik.
- MCC Ratchet Wrench Short Type (Kunci Ring Ratchet)Deskripsi:-Reversing is a switching claw type.-Complete polished type.-Short type, with bent pick.atribut:
- Thickness: 50mm
- Total Length: 240mm
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- SUPER TOOL Double-End Ratchet Wrench with Sliding Hole (Short Type) (Kunci Ring Ratchet)Deskripsi:-Reversing is a switching claw type.-A short type that is optimum for temporary scaffolding and residential house construction.-Safety rope attachment slide hole type, when working and loading and unloading are smooth.-New design with Grooved anti skip foatribut:
- Thickness: 50mm
- Total Length: 240mm
- MAXPOWER Double Tail Ratchet Wrench (Kunci Ring Ratchet)atribut:
- Color: Black
- SUPER TOOL Double-End Ratchet Wrench with Bent Spear (Claw Type) Short Type (Kunci Ring Ratchet)Deskripsi:-Reversing is a switching claw type.-A short type that is optimum for temporary scaffolding and residential house construction.-For with bent pick, it is designed for work such as H-steel connection temporary fixation, temporary fixation of holes, tightenatribut:
- Thickness: 50mm
- Total Length: 240mm
- SUPER TOOL 4 Size Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:-Reversing is a switching claw type.-A short type that is optimum for temporary scaffolding and residential house construction.-A ratchet wrench with a pick that corresponds to a distance between opposite sides of hexagon of 4 sizes with 1 piece.-When usi
- KRISBOW Scaffolding Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:Ratchet Socket Wrench 10x12mm adalah kunci socket dengan gagang Handle yang berfungsi sebagai pegangan saat mengencangkan atau mengendurkan baut. Ratchet Socket ini mempunyai keunggulan putaran arah yang dapat diubah sesuai dengan kebutuhan saat membuka baut. Ratchet Socket ini dibuat dengan material cast iron dan mempunyai ukuran Square Drive 10x12mm. Ratchet Socket ini biasa digunakan di bengkel, industri, dan konstruksi.atribut:
- Type: Ratchet Socket Wrench
- Material: Chrome Vanadium Steel
- KYORITSU Tang Ampere Digitalatribut:
- Alternating Current (A): 2000
- Direct Current (A): 2000
- Maximum Display: 1999 count
- Maximum measured conductor diameter (mm): 55
- Power Supply: AA batteries (R6P)x2 (included)
- Continuous Usage Time (hour): 11
- Dimensions (mm): 105x49x250
- Resistance (ohm): 4000
- Voltage (V): 1000 (DC); 750 (AC)
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
Daftar Harga 4 size ratchet wrench Terbaru October 2026
| monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet) | Rp219.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp4.099.900 |
| TEKIRO Construction Wrench (Kunci Ring Ratchet) | Rp359.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp2.699.900 |
| monotaro Double-Mouth Ratchet Wrench (Nail Type) (Kunci Ring Ratchet) | Rp219.900 |
| Wipro Ratchet Socket Wrench (Kunci Ring Ratchet) | Rp119.900 |
| MCC Ratchet Wrench Short Type (Kunci Ring Ratchet) | Rp609.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.199.900 |
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102247338-1.jpg)

/8cP101000300-3.jpg)

/kbP103737731-3.jpg)
%20(Kunci%20Ring%20Ratchet)/P102247347-1.jpg)
/P102945883-1.jpg)
/P102963700-1.jpg)
/P101002871-1.jpg)
/4uP101000174-4.jpg)
%20(Kunci%20Ring%20Ratchet)/P102754485-2.jpg)
/P102053942-1.jpg)
%20Short%20Type%20(Kunci%20Ring%20Ratchet)/P102743744-2.jpg)

/P102753990-2.jpg)
/riP103637990-6.jpg)
%20(Kunci%20Ring%20Ratchet)/nfP102181843-2.jpg)

/nkP101550848-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)