Beli 3m welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Earplug Yellow Neon with String (Penyumbat Telinga)
    Mulai

    Rp21.900

    3M Earplug Yellow Neon with String (Penyumbat Telinga)
    Deskripsi:
    It is a fluorescent color that is easy to check. High sound insulation performance. For noise work.
    atribut:
    • Material: (Earplug) Polyurethane
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Noise Reduction Rating: 33
    • Case: None
    • Color: yellow
    • Size: Free
  2. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  3. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  4. 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    Rating:
    97% of 100
    (13)
    Mulai

    Rp34.900

    3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  5. 3M Outer Protection Plate (Surface Hardening) for 100V (Lensa Pelindung Luar)
    61%
    Mulai

    Rp659.900

    3M Outer Protection Plate (Surface Hardening) for 100V (Lensa Pelindung Luar)
    Deskripsi:
    3M Speed Glass Can be used as a replacement part for automatic light-shielding welded surface 100V. Protects the LCD filter from welding spatter. The coating is hard to get scratched. 100 series welding helmet
    atribut:
    • Suitable Model: Speed glass 100V
    • Type: Surface hardening
    • Series: 100
    • TRUSCO Number: 411-1443
  6. 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  7. 3M Corded Earplug E-A-R TaperFit 2 Regular 312-1223 (Penyumbat Telinga)
    Mulai

    Rp9.900

    3M Corded Earplug E-A-R TaperFit 2 Regular 312-1223 (Penyumbat Telinga)
    Deskripsi:
    3M E-A-R TaperFit 2 corded earplugs provide a comfortable, individualized fit and excellent attenuation. Its smooth foam expands in the earcanal to help provide comfortable hearing protection.The 3M E-A-R TaperFit 2 Earplugs feature a tapered design that easily and comfortably fits into the ear to help reduce your noise exposure. Simply roll the earplug between your fingers, insert it in the earcanal. The low-pressure foam expands for a snug yet gentle fit that helps block high noise levels. Bright yellow color allows supervisors to conduct a quick visual hearing protection compliance check. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, metal repair, painting, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: agriculture, automotive, chemicals, construction, general manufacturing, healthcare, oil and gas, and pharmaceuticals.These earplugs have a Noise Reduction Rating (NRR) of 32 dB, CSA Class AL. However, research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in earplug fit, earplug fitting skill, and motivation of the user. It is recommended that the NRR be reduced by 50% to better estimate typical workplace protection. These earplugs are test compatible with the 3M E-A-Rfit Validation System.Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that hearing loss afflicts 28 million Americans. About one third of those cases are at least partially attributable to noise. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection.Tapered earplugs fit easily and comfortably into earcanalsEarplugs roll down easily and then expands to block noiseSoft foam conforms to the shape of the ear canal for a snug fitNoise reduction rating (NRR) 32 dB. CSA Class ALRegular size fits most earcanals.Cord allows earplugs to be stored conveniently around the neck in between uses
    atribut:
    • Product Series: E-A-R TaperFit 2
    • Reusable: No
    • Dielectric: No
    • Earplug Material: Foam
    • Hearing Protection Style: Roll Down Foam
    • Metal Detectable: No
    • CSA Class: CSA Class AL
    • Color: Yellow
    • Cord Color: Blue
    • Cord Material: Vinyl
    • Cord Type: Vinyl
    • Earplug Color: Yellow
    • Earplug Shape: Bullet
    • Earplug Size: Regular
    • Electrically Insulated: Yes
    • Insertion Style: Roll Down
    • Material: Polyurethane
    • Moisture Resistant: No
    • Packaging: Poly bag
    • Product Type: Earplugs
    • Recommended Application: Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Sanding, Welding
    • Recommended Industry: Automotive, Construction, General Manufacturing, Manufacturing, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
    • Shape: Tapered
  8. KRISBOW Earmuff (Penutup Telinga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

  9. GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp5.900

    GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Deskripsi:
    - 100% soft silicone material- Safe for ear- PVC Cord- PVC Box
  10. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  11. HONEYWELL Earplug Howard Leight (Penyumbat Telinga)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp5.900

    HONEYWELL Earplug Howard Leight (Penyumbat Telinga)
    Deskripsi:
    Uncorded Earplug - SLC 80 26dB Class 5.
  12. Casio Pita Label Printer 12mm
    Mulai

    Rp209.900

    Casio Pita Label Printer 12mm
    atribut:
    • Width (mm): 12
  13. Anben Fire Full Face Mask Double Respirator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Anben Fire Full Face Mask Double Respirator
    Deskripsi:
    Package Content1 x Full Face Gas Mask2 x Cartridge2 x Cotton Filter2 x Filter Cap
  14. 3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Mulai

    Rp289.900

    3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Deskripsi:
    The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockin
    atribut:
    • Facepeice Size: Medium / Large
    • Facepeice Type: Half Face Mask
    • Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
    • Product Code: 3200
  15. Harmit Penyumbat Telinga Ultrafit
    Mulai

    Rp2.900

    Harmit Penyumbat Telinga Ultrafit
    Deskripsi:
    EARPLUG ULTRA FIT PENUTUP TELINGA anti bising 25Ddb silicone HARMITEarplug Safety HM-008 - Penutup / Penyumbat TelingaHARGA UNTUK 1 pasang + BOXDapat juga di gunakan di pertukan di dalam ruang bisingEarplug Merk HARMITEarplug with Noise Reduction 25 dBEarplug Reusable ( dapat digunakan kembali )Earplug dengan Material lembut tidak sakit ditelinga.Earplug yang dilengkapi dengan tali nya dan bonus kotak agar gampang disimpan kembali.
    atribut:
    • Material: Silicone Grade A
  16. 3M Vapor and Gas Respirator (Masker Respirator)
    42%
    Mulai

    Rp399.900

    3M Vapor and Gas Respirator (Masker Respirator)
    atribut:
    • Exhaust Resistance: 80Pa or less
Daftar Harga 3m welding Terbaru November 2026
3M Earplug Yellow Neon with String (Penyumbat Telinga)Rp21.900
3M Auto Darkening Filter Welding Helmet Inner Protection Plate for 9100 Series (Lensa Pelindung Luar)Rp289.900
3M Full Facepiece Reusable Respirator (Masker Respirator)Rp3.099.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp349.900
3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)Rp34.900
KRISBOW Earplug (Penyumbat Telinga)Rp14.900
3M Outer Protection Plate (Surface Hardening) for 100V (Lensa Pelindung Luar)Rp659.900
3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Rp349.900
3M Corded Earplug E-A-R TaperFit 2 Regular 312-1223 (Penyumbat Telinga)Rp9.900
KRISBOW Earmuff (Penutup Telinga)Rp199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)