Beli 3m vinyl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Lakban Vinyl Serbaguna (Selotip Lantai)atribut:
- Adhesive Type: Rubber
- 3M Vinyl Tape Individually Wrapped Conveniently Packagedatribut:
- Adhesion Strength (N/mm): 38.3/100 (metric)
- Applications: Painting & Depainting
- Backing Carrier Material: PVC
- Backing Material: Vinyl
- Backing Thickness (mm): 0.1 (metric)
- Back-Side Adhesive Thickness (mm): 0.03 (metric)
- Elongation at Break (%): 1.3
- Industries: Aerospace, Automotive, General Industrial, MRO, Marine, Military, Transportation
- Maximum Operating Temperature (°C): 77
- Minimum Operating Temperature (°C): 4
- Product Form: Roll
- Shelf Life in Months (From Date of Manufacture): 18
- Tensile Strength (N/100mm): 270
- Total Tape Thickness (mm): 0.14 (Without Liner)
- 3M Lakban Vinyl No.35 (Lakban Lantai)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
- 3M Lakban Vinyl 117 (Selotip Lantai)atribut:
- Adhesive Strength (N/mm): 2.8/10
- Tensile Strength (N/mm): 25/10
- Adhesive Force (N/mm): 2.8 (Steel)
- Dielectric Breakdown Voltage (kV/mm): 25
- Elongation (%): 180
- Main application: For electrical insulation
- Operating Temperature Range (°C): -10 to 80
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- 3M Vinyl Tape for Electrical InsulationDeskripsi:Uses adhesive with high adhesive strength. High adhesion to various adherends. Use flexible film. It stretches well and follows well on uneven surfaces. Protective measures against lead from ultraviolet rays by covering cable connections such as various primary electrical insulation wiring, piping bundling, fixing, and identification in electrical wiring workatribut:
- Elongation (%): 180
- Volume Resistivity (MΩ.m): 1 x 10 6 or more
- Dielectric Breakdown Voltage (kV/mm): 25
- Tensile Strength (N/10mm): 25
- Adhesive Strength (N/10mm): (Steel) 2.8
- Adhesive: Rubber adhesive
- Tape Thickness (mm): 0.2
- Base Material: Polyvinyl chloride resin
- Tape Width (mm): 19
- Operating Temperature Range (°C): (-10) - 80
- Adhesive Force (N/mm): 2.8 (Steel)
- Adhesive Strength (N/mm): 2.8/10 (Steel)
- Main application: For electrical insulation
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- TRUSCO Vinyl Tape For MarkingDeskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
- 3M Duct Tape (Lakban Serbaguna)atribut:
- Adhesive Material: Synthetic Rubber
- Backing Material: Polyethylene coated cloth Scrim
- Color: Black
- Length (m): 10
- Product Type: 48
- Fort Skun Kabel Tembaga Panjangatribut:
- Material: Copper
- Fort Skun Kabelatribut:
- Material: Copper
- Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damageatribut:
- SNI License: Yes
- SNI Number: 006.001.004.039.24
- TRUSCO Solderless Terminal (Circle Type)Deskripsi:Use:To connect annealed copper stranded wire.atribut:
- Color: Silver
- Finishing Material: Oxygen-Free Copper (Electro Tin)
- 3M Lakban Vinyl Listrik Seri 117 (Selotip Lantai)atribut:
- Length (m): 20
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- PM Copper Cable LugDeskripsi:Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
- PYLON Lakban Vinyl Million (Lakban Lantai)Deskripsi:-The adhering force is strong, and can closely adhere to metal, wood, glass, cloth, and almost the other objects.-Withstands the use for a long time.-The tape flexibility doesn't change even under low temperature.-The tape unwinding is heavy and fits well-Insulation of joint parts and ends of wires and cables.-For color dividing to bundle and identify switchboards and wire harness.-Indicating identification of jigs.atribut:
- Thickness: 0.2mm
- Non Brand Terminal LUG SCatribut:
- Shape: Square
- Fort Skun Kabel Heavy Dutyatribut:
- Color: Shiny White
- Material: Copper
- NITTO Nittou Lead Removal Type Vinyl Tape No. 21, Wide (Lakban Elektrikal)atribut:
- Material: Base material:Soft vinyl chloride film, Adhesive:Rubber type
- Length (m): 20
- Adhesive Strength: 1.85N/10mm
- Tensile Strength: 15N/10mm or more
- Working Temperature Range: -10 to 90degrees
- Thickness: 0.2mm
- 3M Lakban Vinyl Marking (Selotip Lantai)atribut:
- Thickness (mm): 0.14
Daftar Harga 3m vinyl Terbaru October 2025
3M Lakban Vinyl Serbaguna (Selotip Lantai) | Rp37.000 |
3M Vinyl Tape Individually Wrapped Conveniently Packaged | Rp64.000 |
3M Lakban Vinyl No.35 (Lakban Lantai) | Rp129.900 |
3M Lakban Vinyl 117 (Selotip Lantai) | Rp109.900 |
3M Vinyl Tape for Electrical Insulation | Rp70.000 |
G Tape Floor Marking Tape | Rp62.000 |
TRUSCO Vinyl Tape For Marking | Rp75.000 |
3M Duct Tape (Lakban Serbaguna) | Rp26.000 |
Fort Skun Kabel Tembaga Panjang | Rp10.000 |
Fort Skun Kabel | Rp9.000 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)