Beli 3m versaflo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Versaflo Ammonia/Methylamine/HEPA Cartridge
    Mulai

    Rp1.099.900

    3M Versaflo Ammonia/Methylamine/HEPA Cartridge
    atribut:
    • Color: Black
    • Compatible With: TR-600 PAPR
    • Protection Type: Particulates
    • Recommended Industry: Design & Construction, Facility Sanitation, Food Safety, General Manufacturing, Healthcare, Heavy Industrial, Heavy Infrastructure, Industrial Maintenance, Manufacturing, Pharmaceutical
    • Compatible with 3M PAPR Systems: Yes
    • Hazard Type: Silica
    • NIOSH Cartridge or Filter Assigned Color Coding: Magenta
    • Product Series: TR-Series
    • Product Type: Filter
    • Recommended Application: Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
    • Respirator Compatibility: TR-600 Series
    • Standards Approvals: NIOSH Approved
  2. 3M Versaflo Filter Medium
    Mulai

    Rp1.099.900

    3M Versaflo Filter Medium
    Deskripsi:
    Versaflow Replacement filter media for respiratory protective equipment with an electric fan.
    atribut:
    • Particle Collection Efficiency (%): 99.97 or more (PL3)
    • TRUSCO Number: 855-9383
  3. 3M Versaflow Replacement Hood S-605-10
    52%
    Mulai

    Rp7.999.900

    3M Versaflow Replacement Hood S-605-10
    Deskripsi:
    Replacement hood for premium head suspension type
    atribut:
    • Description: Color type (neck part)
    • Compatible Model: S-655J
    • Face type: Hood
    • TRUSCO Number: 473-6231
  4. 3M Respirator Kit
    Mulai

    Rp2.699.900

  5. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp329.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  6. ILC DOVER Healthcare & Pharmaceutical PAPR System
    Mulai

    Rp50.999.900

    ILC DOVER Healthcare & Pharmaceutical PAPR System
    Deskripsi:
    Sentinel XL healthcare and pharmaceutical PAPR (powered air-purifying respirator) systems are lightweight to make them comfortable to wear for extended periods of time. A belt-mounted blower pushes ambient air through a filter to provide safe breathable air to the facepiece.
    atribut:
    • UNSPSC: 46182007
    • Application: Pharmaceutical
    • Battery Chemistry: Nickel-Metal Hydride
    • Blower Mount: Belt-Mount
    • Brand and Series: Sentinel XL
    • Headgear Type: Hood
    • Includes: (2) HEPA Cartridges; Battery; Battery Charger; Blower; Breathing Hose; Flow Meter; Quick Loc Waist Belt; White Head Cover
    • Includes Battery: Yes
    • Includes Blower: Yes
    • Includes Breathing Tube: Yes
    • Includes Cartridges: Yes
    • Includes Headgear: Yes
    • Intrinsically Safe: No
    • NIOSH Rating: P100 HEPA Filtration
    • Series: Sentinel XL
    • Size: Universal
    • Standards: NIOSH Approved
    • Suspension Adjustment Type: Integrated Elastic Strap
    • System Type: PAPR System
  7. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  8. 3M Organic and inorganic gas multi-gas work respirator set 1200/3303J
    Mulai

    Rp539.900

    3M Organic and inorganic gas multi-gas work respirator set 1200/3303J
    Deskripsi:
    This is a set of facepiece 1200 and absorption canister 3303J. You can quickly install and work without having to think about how to combine them. The 1200 face mask is disposable and easy to wear hygienically. The lightweight, small facepiece canister 3303J has passed national inspections for organic gases, halogen gases, and sulfur dioxide gases. This canister is designed for combination gases, so it can handle a mixture of multiple gases. (Please check the types of gases that are supported.)Work involving handling organic solvents, work generating halogen gas, sulfur dioxide gas, or acid gas
    atribut:
    • Mass (g): Canister: 90, Facepiece: 54
    • Suitable Type of Gas: Organic gases, acid gases, sulfurous acid gases, halogen gases
    • Type: Direct connection type small size
  9. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  10. Defelsko High Range Probe
    Mulai

    Rp28.999.900

    Defelsko High Range Probe
    Deskripsi:
    PosiTector 6000 FKS ProbeIdeal for thick protective coatings such as epoxy, rubber, concrete liners, intumescent fireproofing and more.The PosiTector 6000 consists of a body and a probe. A wide selection of interchangeable probes are available. All bodies accept all probes.Probe Ordering Guide:F - for ferrous metals (steel and cast iron)N - for non-ferrous metals (aluminum, copper, titanium, etc.)FN - for all metal substrates - Automatically recognizes the substrate and takes a measurement
    atribut:
    • Order Code: PRBFKS
    • SubstRate: Ferrous
    • Probe Style: High-range Cabled
    • Range (mm): 0-13 (0-500 mils)
    • Accuracy: ±(1 mils + 3%) 0-500 mils ±(0.02 mil + 3%) 0-13 mm
    • Compatible for: PosiTector 6000
  11. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  12. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  13. FOMAC Soft Ice Machine with Keep Temperature
    Mulai

    Rp22.999.900

    FOMAC Soft Ice Machine with Keep Temperature
    Deskripsi:
    Mesin pengolah es krim ICR-BQ316M ini tidak hanya digunakan untuk membuat es krim saja, banyak makanan penutup beku lainnya yang dapat dibuat dengan menggunakan mesin ini salah satunya adalah sorbet, yoghurt dan juga waffle ice cream. Dan tentunya sangat menyenangkan bila menu makanan anda memiliki ragam menu yang tidak biasa.Kualitas dari mesin pengolah es krim ICR-BQ316M ini adalah hasilnya yang bertekstur sangat lembut dengan kesederhanaan fitur dan mudah dioperasikan. Anda hanya perlu menuang bahan es krim ke dalam wadah pada mesin kemudian anda tekan tombol START maka tidak kurang dari 15 menit, es krim akan otomatis siap untuk disajikan secara sempurna.
    atribut:
    • Frequency (Hz): 50
Daftar Harga 3m versaflo Terbaru October 2026
3M Respiration Protective Equipment With Electric FanRp56.999.900
3M Versaflo Ammonia/Methylamine/HEPA CartridgeRp1.099.900
3M Versaflo Filter MediumRp1.099.900
3M Versaflow Replacement Hood S-605-10Rp7.999.900
3M Respirator KitRp2.699.900
Fuji Electric Thermal Overload Relay TR-ON/3Rp329.900
ILC DOVER Healthcare & Pharmaceutical PAPR SystemRp50.999.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp299.900
3M Organic and inorganic gas multi-gas work respirator set 1200/3303JRp539.900
Fuji Electric Thermal Overload RelayRp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)