Beli 3m isolasi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Double Tape)atribut:
- Thickness (mm): 1.10
- HOKI Tape Isolasi Bolak Balik Foam (Double Tape)Deskripsi:Double tape foam dapat merekatkan beban dengan berat hingga 1 kg. Lakban ini dapat menempel dengan maksimal apabila direkatkan secara vertikal pada permukaan yang bersih, yaitu permukaan yang tidak dikotori oleh butiran debu, air, atau benda kecil lainnya.
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- 3M Isolasi Bolak Balik Non-Woven (Double Tape)atribut:
- Main application: For general use
- Tape Length (m): 20
- Tape Thickness (mm): 0.16
- Adhesive: Acrylic
- Adhesive Materials: Metal, PP / PE
- Adhesive Strength (N/cm): 7.6
- Base Material: Non-woven
- Color: Translucent
- Liner Color: White (with 3M mark)
- Main Works: Large surface material, parts
- Material (lining): Flat paper
- Thickness: Thin
- 3M Isolasi Bolak Balik Tipis (Double Tape)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- HERCULES Pipe Thread SealantDeskripsi:General purpose non-hardening pipe thread sealants are intended for basic plumbing applications that are not exposed to high pressures from gas or liquid. They do not harden, which helps prevent cracking as the sealant ages and allows easy adjustment and disassembly.atribut:
- UNSPSC: 31201612
- Application Method: Brush
- Clean Up Method: Water
- Cure type: Non-Hardening
- Full Cure Time (hour): 4
- Maximum Application Temperature (°F): 122
- Product Form: Paste
- SAZANAMI Isolasi Bolak Balik Foam (Double Tape)atribut:
- Size (mmxm): 12x5
- 3M Isolasi Bolak Balik Foam Shape (Double Tape)atribut:
- Foam Density Type: Conformable
- Liner Included: Yes
- Tape Adhesive Format: Double-Sided
- Tape Backing Construction: Foam
- Tape Brand: 3M
- Tape Sub-Type: Double-Sided Conformable Foam Tape Shapes
- Tape Type: Double-Sided Foam Tape Shapes
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Bantex Box File Majalah FolioDeskripsi:Terbuat dari karton dan dilapisi dengan plastik. Dapat menyimpan lebih banyak majalah dan dokumen dalam satu kotak. Box File, bisa dilipat, lebar punggung 7 cm, ukuran jumbo lebar punggung 10 cm dengan kantong label depan belakang.atribut:
- Capacity (cm): 10
- 3M Isolasi Bolak Balik VHB (Double Tape)atribut:
- Length (m): 4.5
- 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Double Tape)Deskripsi:Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic foam
- Main Works: Parts
- Bayfresh Pengharum Ruangan SemprotDeskripsi:Bayfresh penetral udara, senantiasa menghadirkan kesegaran menghadirkan kesegaran akan udara segar di ruangan anda. Wewangiannya yang diformulasikan secara khusus mampu menetralkan bau di udara dan menghadirkan kesegaran di ruangan anda.atribut:
- Packaging: Kaleng Aerosol
- 3M Polyester Electrical Insulation Tape 1350 BlackDeskripsi:Flame-retardant insulating tape. Can be overlaid.atribut:
- Material: Base material: Polyester film, Adhesive: Acrylic (flame retardant)
- Color: Black
- Thickness (mm): 0.06
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Adhesive: Acrylic (flame retardant)
- Adhesive Force (N/mm): 3.3/10
- Adhesive Strength (N/10mm): 3.3
- Base Material: Polyester Film
- Feature: Flame retardance
- Main application: For electrical insulation
- Rated Temperature (°C): 130
- Tensile Strength (N/10mm): 44
- PFERD Mata Gerinda Potong EHT178-3.2C24PPSFDeskripsi:CUT OFF WHEEL EHT178-3.2C24PSF 163641 adalah mata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 178 MM co cok untuk mesin gerinda potong dengan kecepatan maksimal 8600 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P (C) with high cutting performance and long tool life.atribut:
- Shank Diameter (mm): 22.23
- Dimensions (cm): 17.8x3.2x3.2
- Application: Solid Material Cutting
- Length (mm): 178
- Burr Shape: Disc
- Diameter (mm): 178
- Type: PS Forte
- Maximum Speed (rpm): 8600
Daftar Harga 3m isolasi Terbaru March 2026
| 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Double Tape) | Rp34.900 |
| Deli Cutter | Rp3.900 |
| HOKI Tape Isolasi Bolak Balik Foam (Double Tape) | Rp4.900 |
| 3M Isolasi Bolak Balik VHB (Double Tape) | Rp37.900 |
| 3M Vinyl Electrical Tape Black General Use | Rp13.900 |
| 3M Isolasi Bolak Balik Non-Woven (Double Tape) | Rp32.900 |
| 3M Isolasi Bolak Balik Tipis (Double Tape) | Rp36.900 |
| HERCULES Pipe Thread Sealant | Rp149.900 |
| 3M Isolasi Bolak Balik Foam PE (Double Tape) | Rp7.900 |
| SAZANAMI Isolasi Bolak Balik Foam (Double Tape) | Rp2.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101002352-1.jpg)

/pyP110910934-1.jpg)
/5kP105440200-13.jpg)

/6iP107126234-1.jpg)
/P101002348-4.jpg)

/43P108597147-1.jpg)
/P103151612-1.jpg)
/7eP109361266-12.jpg)
%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)

/21P110051073-1.jpg)

/diP106560486-30.jpg)