Beli 3m insulation di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Viny Tape Electrical Black General Use (Lakban Listrik)Deskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- Scotch Rubber Splicing TapeDeskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- 3M Vinyl Tape for Electrical Insulation (Lakban Listrik)Deskripsi:Uses adhesive with high adhesive strength. High adhesion to various adherends. Use flexible film. It stretches well and follows well on uneven surfaces. Protective measures against lead from ultraviolet rays by covering cable connections such as various primary electrical insulation wiring, piping bundling, fixing, and identification in electrical wiring workatribut:
- Elongation (%): 180
- Volume Resistivity (MΩ.m): 1 x 10 6 or more
- Dielectric Breakdown Voltage (kV/mm): 25
- Tensile Strength (N/10mm): 25
- Adhesive Strength (N/10mm): (Steel) 2.8
- Adhesive: Rubber adhesive
- Tape Thickness (mm): 0.2
- Base Material: Polyvinyl chloride resin
- Tape Width (mm): 19
- Operating Temperature Range (°C): (-10) - 80
- Adhesive Force (N/mm): 2.8 (Steel)
- Adhesive Strength (N/mm): 2.8/10 (Steel)
- Main application: For electrical insulation
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Nashua Duct Tape (Lakban / Solasi / Selotip)atribut:
- Tape Width (mm): 48
- NACHI TAPE Isolasi Listrik PVC (Selotip)Deskripsi:PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.atribut:
- Dimension (WxL) (mmxm): 19x20
- Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus)atribut:
- Dimensions (mm): 165x105x60
- Number Of Poles (P): 3
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- SOS Karbol WangiDeskripsi:Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.atribut:
- Packaging: Pouch
- Cleaner Form: Liquid
- TOP One Power CoolantDeskripsi:Merawat mesin kendaraan kesayangan anda dengan biaya yang murah namun berkualitas sangat lah mudah. Hanya dengan menggunakan pelumas yang berbahan dasar sintetis akan membuat tarikan kendaraanmu semakin enteng dan jauh lebih bertenaga.TOP 1 Power Coolant Series adalah Cairan pendingin mesin berteknologi REVERSE OSMOSIS yang dikombinasikan dengan aditif temperature fighting agent (TFA) dan anti rust pilihan memberi perlindungan maksimal pada mesin.
- ThreeBond Lakban Penyegel (Solasi)Deskripsi:-As it is made of unburned fluorine resin, it adhesives by itself.-Easy to screw in and remove.-Seal of threads of various pipes, seals of various bolts.atribut:
- Color: White
- Thickness: 0.1mm
- Working Temperature: -100 to 250°C
- Base Material: Fluorine Resin
- W x L: 13mmx5m
Daftar Harga 3m insulation Terbaru March 2026
| 3M Viny Tape Electrical Black General Use (Lakban Listrik) | Rp13.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp289.900 |
| Scotch Rubber Splicing Tape | Rp139.900 |
| Scotch Vinyl Tape 35 (Lakban Listrik) | Rp65.900 |
| 3M Vinyl Tape for Electrical Insulation (Lakban Listrik) | Rp169.900 |
| Scotch Vinyl Tape 33+ (Lakban Listrik) | Rp65.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| Scotch Electrical Tape | Rp17.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp62.900 |
| 3M Vinyl Tape General Purpose (Lakban Listrik) | Rp36.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/9iP106646342-1.jpg)


/lnP105609779-1.jpg)
/6eP106581230-1.jpg)
/l4P105609760-1.jpg)
/qkP106193956-1.jpg)

/0cP101000012-28.jpg)
/P102069912-2.jpg)
/1nP108306059-1.jpg)
/3rP110005135-1.jpg)
/8bP103110299-14.jpg)





/P102800979-1.jpg)