Beli 3m indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LEOPARD Vertical Fall Arrester
    Mulai

    Rp759.900

    LEOPARD Vertical Fall Arrester
    atribut:
    • Material: Steel
    • Absorber: Yes
    • Rope Diameter (mm): 14-16
    • Standard: EN353-2
  2. 3M Bump Removal Kit 466LA (Alat Poles Manual)
    Mulai

    Rp739.900

    3M Bump Removal Kit 466LA (Alat Poles Manual)
    Deskripsi:
    This product is a kit of 3M Trizact Disc 466LA and 3M Scalop Pad. It is used for removing bumps before compounding work. (For water removal)
    atribut:
    • Kit Contents: [3M Trizact Disc 466LA] A7 (equivalent to #2500), A5 (equivalent to #3000) 20 sheets each [3M Scallop Pad (31mm diameter)] 1 piece
  3. FALLTECH Rope Grab Steel Fit
    Mulai

    Rp2.499.900

    FALLTECH Rope Grab Steel Fit
    atribut:
    • UNSPSC: 46182301
  4. Kstrong Aluminum Openable Type Rope Grab
    Mulai

    Rp1.599.900

    Kstrong Aluminum Openable Type Rope Grab
    Deskripsi:
    The aluminum rope grab is light in weight and easy to handle. Suitable for textile rope lines used for restraint, Work positioning lanyards and Vertical Life Lines.
    atribut:
    • Diameter (mm): Kernmantle Rope for 11.0
    • Material: Alloy Steel
    • Minimum Break Strength (MBS) (kN): 15
    • Finishing: Natural Silver/Coloured Anodized CED Coating Black
    • Certification: EN 353-2:2002 & EN 358:2018
  5. Cerro Rope Grab
    Mulai

    Rp649.900

    Cerro Rope Grab
    atribut:
    • Length (mm): 0.35
    • Diameter (mm): 14
  6. Kovax Super Buflex Dry
    Mulai

    Rp21.900

    Kovax Super Buflex Dry
    Deskripsi:
    Super Buflex a unique, dry sanding integrates an ultra-flexible latex abrasive sheet and a exclusive soft pad that cuts fast with a shallow scratch pattern which is easier to polish than grit 3000 or finer. Due to it's flexibility, Buflex can polish perfectly without altering original paint texture. Extremely uniform and shallow scratch pattern are the main reasons why Buflex system can produce beautiful finishes in much less time. Now, you can achieve “Zero Water” system upto Super Buflex ! Advantage:- Reduce buffing time by 50% or more- Zero water up to 3000 (or finer)
  7. Lototo Padlock LS31
    Mulai

    Rp199.900

    Lototo Padlock LS31
    Deskripsi:
    LOTOTO LS31RED Reinforced Nylon Safety Padlock features a 1-3/8in (35mm) wide nilon Red body and a 1-1/2in (38mm) tall, 3/16in (4mm) diameter stainless steel shackle for superior corrosion resistance. Ideal for corrosive environments, lock body stands up to chemicals, withstand temperature -20 to + 120 derajat celcius. Designed exclusively for Lockout/Tagout applications the durable, lightweight, lock body is easy to carry and padlock features high security, reserved-for-safety cylinder with key retaining, to ensure padlock is not left unlocked. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
    atribut:
    • Shackle Material: Steel
    • Wide Body (mm): 35 ( 1 3/8inch)
    • Body Height (mm): 38 (1 1/2inch)
    • Diameter Shackle (mm): 4 (3/16inch)
    • Body Material: Nylon
  8. 3M Protecta Mobile/Manual Rope Grab with Carabiner
    Mulai

    Rp1.999.900

    3M Protecta Mobile/Manual Rope Grab with Carabiner
    Deskripsi:
    Cobra Manual and Automatic rope grab device with carabinerMobile design automatically follows user (for horizontal/vertical use)Double action self closing karabiner with manual screw lock gateManual option allows user to fix in placeCam locking system for safety
    atribut:
    • Product Series: Cobra
    • Overall Width (mm): 9.5
    • Product Type: Rope Grab with Carabiner
    • Attachment Type: Hook
    • Overall Length (mm): 153
    • Connected Safety ID Equipped: No
    • Install Type: Temporary
    • Manufacturing Origin: Taiwan
    • Maximum Number of Users: One
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
    • Structure Type: None
  9. FACOM Torque Wrench
    Mulai

    Rp5.099.900

  10. Adela Fall Arrester Rope Grab
    Mulai

    Rp639.900

    Adela Fall Arrester Rope Grab
    Deskripsi:
    Rope Grab Adela AK-010 adalah pegangan tali manual dengan ukuran kecil yang sangat mudah untuk menekan atau melepaskan pergerakan. Dibuat untuk pengoperasian dan pemosisian yang sederhana namun handal. Anda dapat bergerak bebas dengan menyesuaikan tali, mudah di pasang, dan praktis. Rope Grab Adela AK-010 ini memiliki fitur penguncian orientasi yang memastikan pegangan tali dipasang dengan sempurna dan mengunci dengan otomatis. Rope grab ini cocok digunakan untuk aplikasi yang berkaitan dengan ketinggian.
    atribut:
    • Force (kN): 15
    • Inner Diameter (mm): 17
    • Material: Aluminium
    • Rope size (mm): 12/16
  11. Moldex Earplug Dispensers & Refills
    Mulai

    Rp2.799.900

    Moldex Earplug Dispensers & Refills
    atribut:
    • UNSPSC: 46181901
    • Earplug Material: Foam
    • Earplug Packaging: Bulk Box
    • Earplug Pair Pack Type: Loose
    • Earplug Reusability: Disposable
    • Earplug Size: Universal
    • For use with: Ear Plugs
    • Insertion Method: Roll-Down
    • Metal Detectable: No
    • Noise Reduction Rating NRR (dB): 33
    • Overall Depth (in): 6
    • Overall Width (in): 6
    • Standards: ANSI S3.19-1974
    • Style: Uncorded
Daftar Harga 3m indonesia Terbaru March 2026
LEOPARD Vertical Fall ArresterRp759.900
3M Bump Removal Kit 466LA (Alat Poles Manual)Rp739.900
FALLTECH Rope Grab Steel FitRp2.499.900
Cerro Steel Rope GrabRp229.900
Kstrong Aluminum Openable Type Rope GrabRp1.599.900
Cerro Rope GrabRp649.900
Kovax Super Buflex DryRp21.900
Lototo Padlock LS31Rp199.900
3M Protecta Mobile/Manual Rope Grab with CarabinerRp1.999.900
FACOM Torque WrenchRp5.099.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)