Beli 3m glasses di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CONDOR Clear Safety GogglesDeskripsi:The lenses on these clear safety goggles have the following coating:Anti-fog keeps lenses free of condensation in humid conditions, climate-controlled areas, or when moving between areas with different temperatures.atribut:
- Application: General Purpose
- Eyewear Size: Universal
- For Small Heads Designation: Not Rated for Small Heads
- Gender: Unisex
- Includes Polarized Lens Coating: No
- Lens Color: Clear
- Lens Material: Polycarbonate
- Metal Detectable: No
- X-Ray Detectable: No
- 3M Secure Fit Protection Glasses Over Glasses SF3700Deskripsi:Overglass type protective goggles with 3M's unique pressure distribution technology. The angle-adjustable vine helps you to wear it comfortably and safely. Scotchgard anti-fog coating keeps it from fogging for a long time. The nose pad has been changed higher than the old type to improve the fit.atribut:
- Coating: Scotch guard Anti-fog coating
- Color: Crane: green
- Function: Anti-fog/Scratch-proof/UV cut
- Lens Color: yellow
- Maximum Height (mm): 50
- Maximum Width (mm): 145
- Nose Pad: Normal type
- Shape: Single-lens type
- Standard: ANSI Z87.1
- YAMAMOTO (Yamamoto Kogaku) Light Shielding Protective GlassesDeskripsi:Maintains a clear view with anti-fog processing. "Overglass type" that can be used with vision correction glasses. A "cushion bar" that has a soft fit and prevents light from entering from above. "Flex frame" that does not choose the face width. "Free temple" that fits as you wish.Workplaces, factories, laboratories, laser processing plantsatribut:
- Included Accessories: Special case / cleaner cloth
- Material: Frame: Plastic, Protective cover: Plastic chloroprene rubber
- Shape: Binocular type
- Function: Anti-fog, glasses can be used together
- Lens: PET・AF
- 3M OX Safety Glasses Overglass TypeDeskripsi:Can be used with glasses. The lens of UV cut (99.9%) specification is adopted. Has chemical resistance. You can adjust the length of the vine. Rotating ear pads prevent the glasses from falling off.atribut:
- Standard: ANSI standard product (Z87.1)
- Shape: Single-lens type
- Lens Color: Clear
- Lens Thickness (mm): 2.0
- Material (Lens): Polycarbonate
- Material (Frame): Nylon
- Function: Can be used with glasses, UV cut, adjustable vine length, chemical resistance
- Lens: Anti-fog
- TRUSCO Number: 344-7120
- HONEYWELL UVEX Dark-Tinted Safety Glasses for Bright-Light Useatribut:
- UNSPSC: 46181802
- ANSI Dust/Splash Rating: Not Rated for Dust or Splash
- Application: General Purpose
- Arm Color: Gray
- Arm Tip Type: 1-Piece
- Dielectric Protection: Yes
- Eyewear Size: M
- Foam Lined: No Foam Lining
- Frame Color: Gray
- Frame Material: Polycarbonate
- Frame Type: Frameless
- Gender: Unisex
- Glasses Frame Style: Wraparound with Side Protection
- Glasses Lens Coating: Anti-Scratch
- Includes Anti-Fog Lens Coating: No
- Includes Anti-Static Lens Coating: No
- Includes Brow Lining: No
- Includes Eye Socket Lining: No
- Includes No Lens Coatings: No
- Includes Padded Arms: Yes
- Includes Padded Nose Piece: No
- Includes Polarized Lens Coating: No
- Includes Scratch-Resistant Lens Coating: Yes
- Lens Material: Polycarbonate
- Metal Detectable: No
- Photochromatic Lens: No
- Series: A700
- Standards: ANSI Z87.1-2010; CSA Z94.3
- Sub Brand: A700
- Ultra-Violet Scale Protection Designation: U6
- X-Ray Detectable: No
- CIG Eye Protection Wallago (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- 3M BX Protective EyewearDeskripsi:Sleek, contoured and fully adjustable protective eyewear, 3M BX features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.atribut:
- Frame Material: plastic
- Lens Material: Polycarbonate
- Lens Coating: anti fog
- Lens Marking: Z87+
- Anti Fog Lens: Yes
- Comfort Features: Adjustable length temples, Lens angle adjustment, Soft nose bridge
- Eyewear Range: Value
- Frame Color: Silver/Black
- Frame Style/Type: Half-frame
- Hard Coat Lens: No
- Metal Detectable: No
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
- Seal Type: No Seal
- Splash Protection: No
- Temple Color: Silver and Black
- Temple Style: Adjustable length
- UV Protection: 99.9%
- 3M Kacamata Safetyatribut:
- Color: Clear (lens), Blue (frame)
- Eyewear Range: Comfort
- Lens Coating: Anti-Scratch & Anti-Fog
- Lens Material: Polycarbanet
- Standards Approvals: EN 166:2001, CE Approved
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- SKC Hand TapDeskripsi:Country Manufacturer : China
- KING'S Kacamata Safety IcariaDeskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- 3M Filter HolderDeskripsi:3M 1700 Filter Holder is a containment filter used with 3M Taishan respirators to secure particulate filters and protect the user.- Used to hold 3M Filters 1744 and 1744C.- For use with 3M 1200, 3200 and 3100 Single-Cartridge Facepiece Reusable Respirator.- Can be filled with 3M Particulate Filters 1744 and 1744C.- Used for P2 level particulate protection (1744).atribut:
- Compatible With: 3M Respirator 3M Taishan 3M 1200 Half Face Piece Reusable Mask Respirator
- Protection Type: P2 level particulates & odor disorders (1744C)
- Standard: NIOSH
- Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Oil & Gas, Pharmaceutical, Transportation
- 3M Secure Fit Protective Glass Over SF3700 with EavesDeskripsi:Achieves a comfortable fit regardless of face width. With a structure that holds the head between the vines and supports it, it does not easily shift and you can get a comfortable fit.atribut:
- Color: Vine: Blue
- Shape: Single-lens type
- Coating: Scotch guard Anti-fog coating
- Standard: ANSI Z87.1
- Function: Anti-fog/Scratch-proof/UV cut
- Lens Color: Clear
- Maximum Height (mm): 50
- Maximum Width (mm): 145
- Nose Pad: Normal type
- 3M Kacamata Safety Tour-Guard Vatribut:
- Color: Clear
- Lens Material: Polycarbonate
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Impact Protection, Integrated sideshields, Over-the glass coverage
- Eyewear Range: Economy
- Frame Material: Plastic
- Frame Style/Type: Frameless
- Hard Coat Lens: No
- Lens Coating: Uncoated
- Lens Marking: Z87+
- Metal Detectable: No
- Product Series: V
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Drilling, Electrical, Facility Maintenance, Grinding, Machine Operation, Machining, Masonary, Painting, Remediation, Sanding, Sawing, Welding
- Recommended Industry: Automotive, Construction, Food & Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation
- Seal Type: No Seal
- Splash Protection: Yes
- Temple Style: Classic
- UV Protection: 99.9%
- UVEX Safety Spectacles i-3 (Kacamata Safety)atribut:
- Lens Material: Polycarbonate (PC)
- UV Protection: UV 400
- 3M Goggles 334AFDeskripsi:A UV-cut (99.9%) specification lens is used. Glasses and mask can be used together.atribut:
- Standard: ANSI standard product (Z87.1)
- Shape: Goggles type
- Type: Can be used with glasses
- Lens Color: Clear
- Lens Thickness (mm): 1.5
- Material (Lens): Polycarbonate
- Material (Frame): Vinyl
- Function: UV protection, glasses and masks can be used together
- Band Material: Polyisoprene
- TRUSCO Number: 344-6999
Daftar Harga 3m glasses Terbaru December 2025
| CONDOR Clear Safety Goggles | Rp98.900 |
| 3M Secure Fit Protection Glasses Over Glasses SF3700 | Rp449.900 |
| YAMAMOTO (Yamamoto Kogaku) Light Shielding Protective Glasses | Rp4.799.900 |
| 3M OX Safety Glasses Overglass Type | Rp229.900 |
| HONEYWELL UVEX Dark-Tinted Safety Glasses for Bright-Light Use | Rp98.900 |
| CIG Eye Protection Wallago (Kacamata Safety) | Rp119.900 |
| 3M BX Protective Eyewear | Rp119.900 |
| 3M Kacamata Safety | Rp129.900 |
| 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens | Rp359.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp309.900 |
Data diperbarui pada 09/12/2025 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/CONDOR%20Clear%20Safety%20Goggles/55P109301185-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Secure%20Fit%20Protection%20Glasses%20Over%20Glasses%20SF3700/knP111036743-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/YAMAMOTO%20(Yamamoto%20Kogaku)%20Light%20Shielding%20Protective%20Glasses/miP110032810-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20OX%20Safety%20Glasses%20Overglass%20Type/o6P106572870-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/HONEYWELL%20UVEX%20Dark-Tinted%20Safety%20Glasses%20for%20Bright-Light%20Use/gwP109301608-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Wallago%20(Kacamata%20Safety)/P102086308-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20BX%20Protective%20Eyewear/P102069370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Kacamata%20Safety/P102070437-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GoogleGear%20500%20Series%20Clear%20Scothgard%20Anti-fog%20Lens/P102069929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Kacamata%20Safety%20Icaria/P101000015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/HONEYWELL%20Kacamata%20Safety%20Goggle%20V-Maxx/P101526430-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Secure%20Fit%20Protective%20Glass%20Over%20SF3700%20with%20Eaves/5jP110234199-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Kacamata%20Safety%20Tour-Guard%20V/9kP103711344-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/UVEX%20Safety%20Spectacles%20i-3%20(Kacamata%20Safety)/7vP101508283-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Goggles%20334AF/o0P106562864-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/KRISBOW%20Kacamata%20Las%20Goggle/blP101516417-2.jpg)