Beli 3m glass cloth tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Glass Cloth TapeDeskripsi:It has heat resistance and the operating temperature range is -54 to 232 ° C. The tensile strength of the substrate is strong. Excellent heat resistance, solvent resistance and flame resistance. For heat-resistant fixing such as duct seals. Perimeter masking during welding and polishing.atribut:
- Adhesive Strength (N/10mm): 4.31
- Tape Thickness (mm): 0.19
- Tape Length (m): 10
- 3M Glass cloth tape No.79atribut:
- Main application: Fixing / binding / insulation
- Tape Length (m): 20
- 3M High Temperature Aluminium Foil Glass Cloth Tape 363 (Lakban Aluminium Foil)atribut:
- AS ONE Part Number: 65-1950-44
- Gulaku Gula Pasir Kuning (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Kuning
- Packaging: Bag
- 3M Glass Cloth Electrical Insulation TapeDeskripsi:This tape is strong against pulling and tearing, and has a good familiarity. Familiarity with electrical insulating resin and varnish. Uses an adhesive that does not corrode copper. Excellent solvent resistance. For coil fixing, bundling and insulation of motors and transformers. Pasting on uneven parts. For binding applications.atribut:
- Thickness (mm): 0.18
- Color: White
- Main application: For electrical insulation
- Base Material: Glass cloth
- TRUSCO Glass-Cloth TapeDeskripsi:Cutter is necessary for cutting.atribut:
- Adhesive: Silicone Series
- Adhesive Power (N/10mm): 3.8
- Base Material: Glass Cloth
- Color: White
- Continuous Use Temperature (°C): 180 (Heat-Resistant Classification Class H or Equivalent)
- Insulation Breakdown Voltage (kV/mm): 11
- Tape Thickness (mm): 0.2
- Tensile Strength (N/10mm): 200
- 3M Glass Cloth Tape 69J (Lakban Kain Kaca)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.8/10
- Tensile Strength (N/mm): 200/10
- Dielectric breakdown strength: 11kV / mm
- Color: white
- Width (mm): 19
- Adhesive: Silicone
- AS ONE Part Number: 2-1489-01
- Base Material: Glass cloth
- Continuous Use Temperature (°C): 180°C (equivalent to JIS heat Resistance class H)
- Dielectric Breakdown Voltage (kV/mm): 11
- Feature: Heat resistance
- Length (m): 10
- Main application: For electrical insulation
- Operating Temperature Range (°C): 180
- TRUSCO Number: 217-2801
- Tensile Strength (N/10mm): 200
- Thickness (mm): 0.2
- 3M Masking Tape (Lakban Kertas)Deskripsi:3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
- 3M Glass Cloth Tape Individual Packaging (Lakban Kain Kaca)Deskripsi:- Flame resistance (UL510) - Compliant with Federal Aviation Law (FAR) 25.853 - A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 4.31/10
- Tensile Strength (N/mm): 251/10
- Color: white
- Length (m): 54.8
- Adhesive: Silicone
- Base Material: Glass cloth
- Feature: Heat resistance, solvent resistance, flame retardant
- Flame retardancy: UL Flame Retardant File E124809
- Operating Temperature Range (°C): -54 to 232 (can be used intermittently up to 290)
- Standard: UL510; F.A.R25.853(E124809)
- Tensile Strength (N/10mm): 251
- Thickness (mm): 0.19
- UL Standard: UL510; F.A.R25.853(E124809)
- Gulaku Gula Pasir Premium Putih (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- 3M Electrical Tape Glass Cloth (Isolasi Listrik / Lakban Kabel)atribut:
- Overall Width (mm): 19.05
- Adhesive Type: Silicone
- Maximum Operating Temperature (°C): 200
- Elongation at Break (%): 5
- Insulation Resistance (MΩ): 4.8x10^4
- Shelf Life (year): 5
- Backing Carrier Material: Glass cloth
- Backing Carrier Thickness (mm): 0.125 (metric)
- Color: White
- Dielectric Strength (V): 3000
- Electrolytic Corrosion Factor: 0.9
- Overall Length (m): 20.1
- Total Tape Thickness (mm): 0.178 (Without Liner)
- Total Tape Thickness without Liner (mm): 0.178
- Indalex Step Ladder Platform (Tangga Pijakan Lipat)Deskripsi:- Non conductive side rails- Two pieces extruded top- "EASI-LOK" spreader bars prevent "walking"- Double braced top and bottom steps- Anti-slip feet- Lightweight- Plated steel semi tubular rivet construction- Identical front & back.atribut:
- Finish: CL3
- Material: Aluminium Platform Ladder
- Maximum Loading Capacity (kg): 150
- CHQ Timbangan Analitik Digitalatribut:
- Capacity (kg): 1
- Accuracy (g): 0.01
- Power: Adapter / Battery AA
- Display: LCD Backlight (green)
- monotaro American Type Safety Helmet (Helm Proyek)Deskripsi:For flying / falling objects, fall protection, electrical insulation (withstand voltage 7000V or less, test voltage 20000V 1 minute in water)atribut:
- Material: ABS resin
- Type: American
- Standard: Conforms to the Ministry of Health, Labor and Welfare protective hat standard
- External Dimensions (mm): 272.5x220x161
- Conformity Head Circumference (cm): 54-61
- Eave Length (mm): Approx. 40
- Shock Absorbing Liner (Styrofoam): Yes
- String Type: One touch
- Use Classification: For flying and falling objects, for crash protection, for electricity (operating voltage 7000 V or less)
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- ROCKWOOL Insulation Blanket Rock Air (Gulungan Insulasi)atribut:
- Size (m): 1.2x6
- Thickness (cm): 5
- Weight (kg): 30
Daftar Harga 3m glass cloth tape Terbaru October 2026
| 3M Glass Cloth Tape | Rp649.900 |
| 3M Glass cloth tape No.79 | Rp549.900 |
| 3M High Temperature Aluminium Foil Glass Cloth Tape 363 (Lakban Aluminium Foil) | Rp21.999.900 |
| Gulaku Gula Pasir Kuning (Sugar) | Rp5.900 |
| 3M Glass Cloth Electrical Insulation Tape | Rp379.900 |
| TRUSCO Glass-Cloth Tape | Rp349.900 |
| 3M Glass Cloth Tape 69J (Lakban Kain Kaca) | Rp529.900 |
| 3M Masking Tape (Lakban Kertas) | Rp21.900 |
| 3M Glass Cloth Tape Individual Packaging (Lakban Kain Kaca) | Rp1.299.900 |
| Gulaku Gula Pasir Premium Putih (Sugar) | Rp5.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/q5P111414941-1.jpg)
/boP106952420-1.jpg)


/nmP103627850-1.jpg)
/89P105468297-2.jpg)
/o5P103627869-1.jpg)
/80P101558288-34.jpg)
/qdP107013949-1.jpg)
/ffP105472555-2.jpg)
/5tP102268209-3.jpg)
/P102069912-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/monotaro%20American%20Type%20Safety%20Helmet%20(Helm%20Proyek)/epP103651529-1.jpg)

/b4P116004400-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)