Beli 3m compound polish di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Car Polish Extra Fine (Pengkilap/Pelindung Mobil)
    Mulai

    Rp6.799.900

    3M Car Polish Extra Fine (Pengkilap/Pelindung Mobil)
    Deskripsi:
    It is a compound that has both moderate polishing power and a finish that does not easily cause white blur.
    atribut:
    • Color: White
    • TRUSCO Number: 336-1390
  2. 3M Replenishment Products Compound
    Mulai

    Rp1.199.900

    3M Replenishment Products Compound
    atribut:
    • Product Name: Professional finish
    • Color: Light purple
    • Finish: Fine
    • Capacity (L): 0.75
    • TRUSCO Number: 336-1381
  3. 3M Perfect-it EX AC Rubbing Compound
    Mulai

    Rp599.900

    3M Perfect-it EX AC Rubbing Compound
    Deskripsi:
    3M Perfect-It EX AC Rubbing Compound is our best-performing rubbing compound for removing P1200+ sand scratches and surface defects before polishing, even on the latest clear coats. It is formulated to perform in all conditions, including high heat and humidity, without sticking to panels or leaving film residue. It delivers a longer working time, yet still reduces sling for easier cleanup.3M's best-performing rubbing compound for removing P1200 or finer sand scratchesFormulated for a broad range of user conditions without sticking or leaving residual filmWorks especially well on many newer, harder to buff clear coatsSmooth-handling compound reduces powdering and leaves a refined finish on all auto paint surfaces
    atribut:
    • Consistency: Liquid
    • Performance Level: Best
    • Product Form: Rubbing Compound
    • Volume (ml): 946.353
    • Surface Type: Gelcoat
    • Rate of Cut: Most Aggressive
    • Container Size (ml): 946 (Metric)
    • Container Type: Bottle
    • Product Type: Compound
  4. RIKEN CORUNDUM Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp1.199.900

    RIKEN CORUNDUM Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Material: Abrasive material: Silicon carbide
    • Width (mm): 230
    • Length (mm): 280
  5. Mitsubishi Electric Plc Melsec-Q Series Information Module
    Mulai

    Rp13.999.900

    Mitsubishi Electric Plc Melsec-Q Series Information Module
    atribut:
    • Synchronization method: Asynchronous method
    • Protocol: MC, no procedure, bidirectional
    • Transmission speed (bps): 230.4K
  6. 3M Combination Absorption Canister 6002
    Mulai

    Rp839.900

    3M Combination Absorption Canister 6002
    atribut:
    • Target Gas: Organic Gas, Sulfurous Acid Gas, Halogen Gas, Acidic Gas
    • Ventilation Resistance (Pa): 170 or less
    • Air Flow Resistance (Pa): 120
    • AS ONE Part Number: 8-4001-05
    • Gas Type: Organic gas
    • Suitable Respirator: 6000 series
    • TRUSCO Number: 373-9759
    • Type: Absorption can
  7. Tasco Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp5.099.900

    Tasco Lawn Mower (Mesin Potong Rumput Dorong)
    atribut:
    • Cutting width (inch): 20
    • Engine (Hp): 6.5
  8. 3M Car Wax Premium (Pengkilap/Pelindung Mobil)
    Mulai

    Rp109.900

    3M Car Wax Premium (Pengkilap/Pelindung Mobil)
    Deskripsi:
    Salah satu produk poles mobil dari 3M yang Unggul dalam proteksi dan kilap, dengan kandungan Camauba Wax tanpa silikon, dapat melindungi permukaan cat tanpa menutupi pori-pori sehingga aman digunakan untuk cat lama dan baru.
    atribut:
    • Size (ml): 350
  9. GOSAVE 4 Line Mechanic Vest
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

    GOSAVE 4 Line Mechanic Vest
    Deskripsi:
    - Big scotlight PVC- Fabric polyester- 120gsm- 100% polyester- 3 sockets- Zipper lock system
    atribut:
    • Size: All-Size
  10. NAGANO KEIKI Pressure Gauge Digital General Industrial GC61 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp10.999.900

    NAGANO KEIKI Pressure Gauge Digital General Industrial GC61 (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    IP65 / Switch function (NPN or PNP open collector) Analog output (optional) / 6-stage filter setting (none, 25 / 250ms, 2.5 / 5 / 10s) Loop check, display analog output scaling, filter, key lock, hold, one touch Zero toneIt is a digital pressure gauge with a built-in highly reliable semiconductor vapor deposition type pressure sensor, and can be used for monitoring and controlling hydraulic and hydraulic lines in various industrial machines and equipment. The digital display, pressure switch and transmitter are compactly integrated, and the loop check and scaling functions are installed.
    atribut:
    • Accuracy: ±(1%F.S.+1digit)at 23°C
    • Case Structure: IP65 (with open air hole)
    • Character Height (mm): 8
    • Display update cycle: 200ms
    • Measurable Fluid: Air, water, oil (gas / liquid that does not corrode connections)
    • Type of Display: 4-digit LED digital
  11. KGS Diamond Polishing Pads
    Mulai

    Rp1.299.900

    KGS Diamond Polishing Pads
    Deskripsi:
    KGS FLEXIS - Diamond Polishing PadsKristalisasi Marmer - Poles MarmerRed Pad - Coarse - Step 1Fungsi: Digunakan sebagai langkah pertama sebelum proses Kristalisasi Marmer (Poles Marmer).Red Pad dapat membersihkan lantai dari kotoran keras (deep cleaning) dan meratakan permukaan lantai.KGS FLEXIS Red 16"; (400 G)*Bisa juga untuk Polisher 17"Cara menggunakan:- Berikan air pada lantai yang ingin dibersihkan dari kotoran. Pasang Red Pad 16" pada Polisher, lalu bersihkan lantai secara merata.
Daftar Harga 3m compound polish Terbaru October 2026
3M Car Polish Extra Fine (Pengkilap/Pelindung Mobil)Rp6.799.900
3M Replenishment Products CompoundRp1.199.900
3M Perfect-it EX AC Rubbing CompoundRp599.900
RIKEN CORUNDUM Abrasive Paper Waterproof (Kertas Amplas)Rp1.199.900
Tasco Lawn Mower (Mesin Potong Rumput Dorong)Rp3.599.900
Mitsubishi Electric Plc Melsec-Q Series Information ModuleRp13.999.900
3M Combination Absorption Canister 6002Rp839.900
Tasco Lawn Mower (Mesin Potong Rumput Dorong)Rp5.099.900
3M Car Wax Premium (Pengkilap/Pelindung Mobil)Rp109.900
GOSAVE 4 Line Mechanic VestRp54.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)