NAGANO KEIKI Pressure Gauge Digital General Industrial GC61 (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Accuracy±(1%F.S.+1digit)at 23°C
Case StructureIP65 (with open air hole)
Character Height (mm)8
Display update cycle200ms
Measurable FluidAir, water, oil (gas / liquid that does not corrode connections)
Type of Display4-digit LED digital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IP65 / Switch function (NPN or PNP open collector) Analog output (optional) / 6-stage filter setting (none, 25 / 250ms, 2.5 / 5 / 10s) Loop check, display analog output scaling, filter, key lock, hold, one touch Zero tone
It is a digital pressure gauge with a built-in highly reliable semiconductor vapor deposition type pressure sensor, and can be used for monitoring and controlling hydraulic and hydraulic lines in various industrial machines and equipment. The digital display, pressure switch and transmitter are compactly integrated, and the loop check and scaling functions are installed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait