Beli 3m amplas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Paper Grinding Wheel Flap Disc (Amplas Susun)Deskripsi:The sharp sharpness of the 3M Cubitron II fiber disc lasts a long time.It has less bite than a grindstone and gives a beautiful finish.Longer lasting than traditional paper discs.The sharp sharpness reduces the work load.The work is hard to burn due to low heat generation.For grinding work such as welding beat removal, post-cutting polishing, chamfering, and black leather removal.atribut:
- Outer Diameter (mm): 100
- Hole Diameter (mm): 15/16
- Maximum Peripheral Speed (m/s): 72
- Number of Blades: 60
- Maximum Number of Rotations (rpm): 13800
- Blade Length (mm): 25
- Granularity (#): 60
- 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)Deskripsi:Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.atribut:
- Color: Red
- Material: Non woven Nylon/Polyester fiber
- Mineral Type: Aluminium Oxyde
- Size (inch): 6x9
- TOTAL Flap Disc (Amplas Susun)Deskripsi:Suitable for high steel,steel,cast iron andsheet steelPacked by labelatribut:
- Size (mm): 100x16
- DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon)Deskripsi:Tungsten electrode for TIG welding machine. Excellent arc stability and arc start performance. It is used for automatic welding machines and robot welding because it wears less and the frequency of electrode polishing can be reduced. For both DC TIG welding and AC TIG welding.atribut:
- Length (mm): 150
- TYROLIT Flap Disc (Amplas Susun)atribut:
- Outer DiameterxBlade LengthxHole Diameter: 100x20x16 (15)mm
- Accessories: With sleeve for 15mm hole
- Maximum Working Rotation Speed (rpm): 15300
- 3M Sponge Abrasive Jigsaw Puzzle Type (Spons Amplas)Deskripsi:The sponge abrasive is cut into a jigsaw puzzle. Fine details and edges are easy to polish. One piece can be used without waste with 12 pieces. Metal dirt removal, woodwork polishingatribut:
- Material: Aluminium Oxide Abrasive
- Length (mm): 140
- Width (mm): 114
- Thickness (mm): 5
- Color: Gray
- 3M Sponge Abrasive Softback SandingDeskripsi:3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
- See-U Tisu Tanganatribut:
- Number of Sheets: 150
- Number of Ply: 1
- 3M Abrasive Paper Waterproof Gold (Kertas Amplas)Deskripsi:Uses silicon carbide abrasive grains to demonstrate sharp polishing power. Emphasis on grinding power. Product with excellent cost performance. Metal coating film polishing, woodwork coating film / fabric polishing, resin product / ceramic polishing
- 3M Sponge Abrasive (Spons Amplas)Deskripsi:Has flexibility to adapt curved surfaces well.Difficult to get clogging, and it can be washed with water.There is familiarity due to the cushion effect.atribut:
- W x L (mm): 114 x 140
- Abrasive: A (aluminum oxide)
- Dimensions (mm): 114×140
- Suitable Material: Wood, plastic, pottery, metal, etc.
- Thickness (mm): 5
- Scotch-Brite Hand Pads (Amplas Serabut)atribut:
- Color: Maroon
- York Medium Grinding Wheel (Batu Gerinda)Deskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- Scotch-Brite SabutDeskripsi:3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
Daftar Harga 3m amplas Terbaru October 2026
| 3M Paper Grinding Wheel Flap Disc (Amplas Susun) | Rp1.199.900 |
| 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut) | Rp35.900 |
| TOTAL Flap Disc (Amplas Susun) | Rp14.900 |
| DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon) | Rp1.799.900 |
| HiKOKI Die Grinder (Mesin Gerinda Tuner) | Rp2.499.900 |
| TYROLIT Flap Disc (Amplas Susun) | Rp929.900 |
| 3M Cubitron II Fibre Disc 982C | Rp2.399.900 |
| 3M Sponge Abrasive Jigsaw Puzzle Type (Spons Amplas) | Rp49.900 |
| 3M Sponge Abrasive Softback Sanding | Rp149.900 |
| See-U Tisu Tangan | Rp8.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/coP107126456-1.jpg)
/khP107364737-1.jpg)
/k5P106827725-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/DAIHEN%20Tungsten%20Electrode%20with%202%25%20Ceria%20(Kawat%20Las%20Argon)/faP106580550-1.jpg)
/dcP104081480-1.jpg)
/gkP102322596-2.jpg)

/fdP106570553-1.jpg)


/9vP106581355-1.jpg)
/7jP104711271-1.jpg)
/P101004032-1.jpg)
/P102070499-1.jpg)
/mvP103115823-17.jpg)

/oyP106961898-1.jpg)
/o2P107796866-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)