Beli 3m 8210 n95 particulate respirator mask di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Ear-MuffDeskripsi:-Steel head band is used to reduce chance of broken head band even in a harsh work environment.-It is a high insulation ear-muffs that can be used even in an environment with high noise level.-ANSI (American National Standards Institute) Certified Products Commodity.-Steel head band with cover(with soft cushion).-The cup is adjustable for up and down.
- TRUSCO Sarung Tangan Nitril (Sarung Tangan Nitrile)Deskripsi:-Hyper purified water washing/clean packing in a class 100 clean environment.-Highly clean nitrile gloves with lower dust generation, lower ion extraction, and lower NVR.-ISO class 5 (Fed/STD class 100) equivalent.-Dual Purpose for Left and Right.-A grip type Overall embossedatribut:
- Color: White
- Size: L
- Total Length: 30.0cm
- Around the Palm: 21.0cm
- Middle Finger Length: 8.5cm
- Thickness: 0.12mm
- Material: Nitrile Synthetic Rubber
- 3M Particulate Respirator 8210 (Masker N95)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- 3M Particulate Respirator KN95/P2 9501+Deskripsi:- Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.atribut:
- Assigned Protection Factor: 10
- Exhalation Valve: No
- Respirator Size: Standard
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Jackson Safety Particulate Respirator N95atribut:
- Color: White
- SENSI Protective Mask KN95Deskripsi:Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex.Dirancang dengan Double-Filter (penyaring ganda) untuk memberikan perlindungan lebih terutama saat berada di lingkungan yang kurang higienis atau kondisi yang berpotensi menyebarkan penyakit melalui udara atau droplet.atribut:
- Bacterial Filtration Efficiency (BFE): 99% @3µm
- Particulate Filtration Efficiency (PFE): 99% @0.1µm
- monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)Deskripsi:It becomes the high muffler type ear muff of the monotail brand earmuffs.Because the head band part is telescopic, it becomes compact state when carrying.Ears perception is also good, and comfortable wearing feeling can be obtained. Grinding, crushing work and road construction etc.atribut:
- Color: Red
- Dimensions (Width W x Height H) (mm): (Ear address) approx. 77 x 103
- Type: Headband type
- Material (headband): ABS
- Noise Reduction Rating: 26dB (based on ANSI S3.19 standard)
- Material (ear pad): (Case) ABS, (Headband part) POM, Steel (Cushion part) PVC
- NERO Electric Smart Emergency LED Twn Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Non Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Twin Light - 220-240V / 50/60 Hz
- Pow. C.: 8V 300mAh
- Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 275 x 314 x 85
- Lifetime: 30000 Hours
- Luminous Flux: 420 Im
- Safety: Low volt cut-off preventing battery over discharge
- GOSAVE Safety Earmuff Okranatribut:
- Color: Yellow
- NRR (dB): 28
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- goot Solder Reel HolderDeskripsi:-Possible to mount solder up to 1kg roll.-The base is heavy and has stability.-With guide to prevent solder entangle.-With convenient handle for movement. -To increase the efficiency of printed circuit board assembly and harness processing.atribut:
- Shaft diameter: 16mm
- 3M E-A-R UltraFit Earplugs 340-4002atribut:
- Color: Yellow
- Size: One Size Fits Most
- Cord Type: Vinyl
- Hearing Protection Style: Corded
- Material: ABS/Elastomeric Polymer
- Noise Reduction Ratings (NRR): 25 Decibel
- Packaging: Poly bag
Daftar Harga 3m 8210 n95 particulate respirator mask Terbaru March 2026
| TRUSCO Ear-Muff | Rp599.900 |
| TRUSCO Sarung Tangan Nitril (Sarung Tangan Nitrile) | Rp579.900 |
| 3M Particulate Respirator 8210 (Masker N95) | Rp349.900 |
| SENSI Masker Earloop Bebas Latex | Rp81.900 |
| KRISBOW Penutup Telinga (Pelindung Bising) | Rp209.900 |
| GOSAVE Penutup Telinga Pro | Rp68.900 |
| 3M Particulate Respirator KN95/P2 9501+ | Rp9.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| Jackson Safety Particulate Respirator N95 | Rp169.900 |
| SENSI Protective Mask KN95 | Rp10.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/TRUSCO%20Ear-Muff/P103027360-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/TRUSCO%20Sarung%20Tangan%20Nitril%20(Sarung%20Tangan%20Nitrile)/P102785245-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%20N95)/9sP105602352-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/KRISBOW%20Penutup%20Telinga%20(Pelindung%20Bising)/0bP101516011-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/GOSAVE%20Penutup%20Telinga%20Pro/P102925825-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20KN95%2FP2%209501%2B/k5P105639725-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Jackson%20Safety%20Particulate%20Respirator%20N95/j2P106243686-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/SENSI%20Protective%20Mask%20KN95/jhP105659701-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/monotaro%20Ear%20muff%20High%20Sound%20Insulation%20Type%20(Pelindung%20Kebisingan)/74P102053256-7.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/GOSAVE%20Safety%20Earmuff%20Okran/hwP106836644-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/HONEYWELL%20Earmuff%20Thunder%20(Pelindung%20Bising)/3lP101000129-4.jpg)