Beli 3m 1870 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEKAI Kipas Angin Meja
    Mulai

    Rp149.900

    SEKAI Kipas Angin Meja
    Deskripsi:
    - Kipas angin meja/lantai industri - 3 pengatur kecepatan - Baling-baling dari aluminium - Hembusan angin kencang - Dilengkapi sekring pengaman - Osilasi Penuh
    atribut:
    • Frequency (Hz): 50
  2. BANDO Belt SPB Type (Van Belt)
    72%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp63.000

    BANDO Belt SPB Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Material: Rubber
    • Width (mm): 16
    • Angle (°): 40
    • Min Diameter Pulley (mm): 140
  3. Mitsuboshi Rib Starbelt 4Pk
    Mulai

    Rp10.900

    Mitsuboshi Rib Starbelt 4Pk
    atribut:
    • Number of Ribs: 4
  4. SKF HiTD Belts 5M-Type
    Mulai

    Rp19.900

    SKF HiTD Belts 5M-Type
    Deskripsi:
    Belts provide a very efficient and cost-effective method for transmitting power from prime movers to driven machines. High torque drive (HiTD) timing belts have teeth that interlock with the corresponding grooves on the pulleys to ensure a constant speed ratio. The low stretch glass fibre cords guarantee excellent dimensional stability. The oil and heat resistant neoprene rubber cushion provides high shear resistance.
    atribut:
    • Section: 5M
    • Tooth Depth (mm): 2.1
    • Tooth Height (mm): 3.6
    • Tooth pitch (mm): 5
  5. BANDO Rib Ace Belt Type 7PK
    76%
    Mulai

    Rp48.000

    BANDO Rib Ace Belt Type 7PK
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
  6. BANDO Rib Ace Belt Type 4PK
    76%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp28.000

    BANDO Rib Ace Belt Type 4PK
    Deskripsi:
    Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40°
    • Center Distance (mm): 3.56
    • Number of Ribs: 4
    • Thickness (mm): 4.8
  7. BANDO Rib Ace Belt Type 6PK
    76%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.000

    BANDO Rib Ace Belt Type 6PK
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
    atribut:
    • Material: Rubber
    • Number of Ribs: 6
    • Center Distance (mm): 3.56
    • Thickness (mm): 4.8
    • Angle (°): 40
  8. BANDO Rib Ace Belt Type 8PK (Van Belt)
    73%
    Mulai

    Rp76.000

    BANDO Rib Ace Belt Type 8PK (Van Belt)
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
    atribut:
    • Angle (°): 40
    • Material: Rubber
    • Center Distance (mm): 3.56
    • Number of Ribs: 8
    • Thickness (mm): 4.8
  9. Mitsuboshi Rib Starbelt 6Pk
    Mulai

    Rp13.900

    Mitsuboshi Rib Starbelt 6Pk
    Deskripsi:
    Excellent flexibility, is a belt capable of high speed rotation of the small diameter pulley.. In addition, by multiple V-shaped ribs of the core wire and the special rubber of low elongation, and excellent transmission capability.. A polishing belt to form a rib shape by polishing, there are polishing less belt forming a rib shape by the mold.
  10. Sunlight Sabun Cuci Piring
    Rating:
    100% of 100
    (65)
    Mulai

    Rp8.900

    Sunlight Sabun Cuci Piring
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  11. Mitsuboshi Rib Star Bell 7Pk
    Mulai

    Rp219.900

    Mitsuboshi Rib Star Bell 7Pk
    Deskripsi:
    Excellent flexibility, is a belt capable of high speed rotation of the small diameter pulley.. In addition, by multiple V-shaped ribs of the core wire and the special rubber of low elongation, and excellent transmission capability.. A polishing belt to form a rib shape by polishing, there are polishing less belt forming a rib shape by the mold.
  12. monotaro Hose Nipple (Nepel Selang)
    Mulai

    Rp10.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  13. BANDO Banfrescrum Belt
    70%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

    BANDO Banfrescrum Belt
    Deskripsi:
    - Perpindahan transmisi yang halus seperti flat belt dapat terjadi pada kecepatan tinggi (sampai dengan 6m/s), tidak ada belt sinking pada pulley- Dapat digunakan pada pulley dengan diameter kecil dan dapat mengambil rasio kecepatan yang tinggi, sehingga sistem transmisi menjadi ringan dan compact- Banfrescrum memiliki dua atau tiga gunung dan minim getaran. Belt tidak akan lepas dari pulley.- Belt sudah tersambung. Tidak ada kontak dengan antar belt, lepas dari pulley, ideal untuk penggunaan horizontal. Tidak perlu menggunakan pulley khusus (seperti deep grooved pulley, dll).
  14. BANDO Rib Ace Belt Type 3PK
    Mulai

    Rp33.900

    BANDO Rib Ace Belt Type 3PK
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
    atribut:
    • Material: Rubber
    • Center Distance (mm): 3.56
    • Number of Ribs: 3
    • Angle (°): 40
    • Thickness (mm): 4.8
  15. TEKIRO Socket Set (Kunci Sock Set)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp329.900

    TEKIRO Socket Set (Kunci Sock Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  16. TEKIRO Catok Besi (Ragum)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp629.900

    TEKIRO Catok Besi (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  17. NTN Tapered Roller Bearing
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.000

  18. JTC Hex Socket Bit Set (Mata Sock L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  19. Sandvik Cutter R300
    Mulai

    Rp5.899.900

Daftar Harga 3m 1870 Terbaru January 2026
SEKAI Kipas Angin MejaRp149.900
BANDO Belt SPB Type (Van Belt)Rp63.000
Mitsuboshi Rib Starbelt 4PkRp10.900
SKF HiTD Belts 5M-TypeRp19.900
BANDO Rib Ace Belt Type 7PKRp48.000
BANDO Rib Ace Belt Type 4PKRp28.000
BANDO Rib Ace Belt Type 6PKRp27.000
BANDO Rib Ace Belt Type 8PK (Van Belt)Rp76.000
Mitsuboshi Rib Starbelt 6PkRp13.900
Sunlight Sabun Cuci PiringRp8.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)