Beli 3315r pelican flash light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- Pelican Flashlight LED Stealth LiteDeskripsi:Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalinatribut:
- Color: Yellow
- Light Output: 183 Lumens
- Battery Size/Type/Quantity: AA/Alkaline/4
- Length: 7.00inch
- Body: EXL
- Voltage: 6.0V
- Lamp Type: LED
- Switch Type: One-handed/safety/switch
- Light Modes: on/off
- O-Ring: Ethylene/Propylene
- Shroud: ABS
- Lens: Polycarbonate (PC)
- Beam Distance: 184m
- Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
- Pelican Flashlight LED Sabre LiteDeskripsi:Pelican SabreLiteSame features as the SabreLite 2010 LED Flashlight, but outfitted with a lens ring that emits a bright glow in the dark. The new generation photoluminescent material in the plastic absorbs the energy from any light source - fluorescentatribut:
- Color: Black
- Light Output: 161 Lumens
- Battery Size/Type/Quantity: C/Alkaline/3
- Length: 8.11inch
- Body: EXL
- Voltage: 4.0V
- Lamp Type: LED
- Switch Type: Twisting/Lens/Shroud
- Light Modes: on/off
- Shroud Clip: ABS
- Contact Spring Retainer: Stainless/Steel/Brass/Nickel
- O-Ring: Ethylene/Propylene
- Lens: Polycarbonate (PC)
- Beam Distance: 160m
- TRUSCO Rechargeable LED Flashlight (Senter)atribut:
- Accessories: AC adapter, 12V car charger, nylon bag
- Specification: Drip proof (IPx4)
- Overall Length (mm): 140
- Weight (g): 146
- Power: Lithium-ion rechargeable battery (included)
- Total Luminous Flux (Lm): 335
- Body Material: Aluminium
- Charging Time (hour): 3
- Outer Diameter d (mm): 35.5
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- Pelican Headlight LED (Senter Kepala)atribut:
- Light Output: 34-72 Lumens
- Battery Size/Type/Quantity: AAA/Alkaline/3
- Length: 2.25inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 4.0V
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Light Modes: High Low Flashing
- Battery Level Indicator: Low Battery/Warning
- O-Ring: Over-molded/TPR
- Lamp Life: 50000Hours
- Beam Distance: 40-57m
- GENTOS Flashlight AX (Senter)Deskripsi:Flashlight = Senteratribut:
- Light Source Used: High brightness chip type White LED x 1 piece
- Pelican Flashlight LED TacticalDeskripsi:If you like the convenience of AA alkaline batteries, but need the performance of lithium batteries, the 2360 LED is the light for you. Using 2 standard AA alkaline batteries, the new 2360 LED emits a peak output of 375 lumens. The 2360 includes 3 modes –atribut:
- Color: Black
- Light Output: 29-375 Lumens
- Battery Size/Type/Quantity: AA/Alkaline/2
- Length: 6.20inch
- Body & Shroud: Aluminium with Type II Anodized
- Voltage: 3.0V
- Lamp Type: LED
- Switch Type: Momentary/Push/Button
- Light Modes: High Strobe Low
- O-Ring: EPDM
- Lens: Polycarbonate (PC)
- Clip: High/Carbon/Steel
- Beam Distance: 53-192m
- Pelican Senter Kepalaatribut:
- Body & Shroud: Polycarbonate (PC)
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- GENTOS Flashlight EZatribut:
- Light Source Used: Chip type white LED x 1 light
- Brightness (Approx): 110 Lumens
- Lighting Time (Approx): 5 hours
- Irradiation Distance (Approx): 150 m (Maximum time)
- Batteries Used: 2 AA alkaline batteries
- Pelican Safety Headlamp LEDDeskripsi:Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with three LEDs, it produces up to 33 lumens and provides up to 40 hours of run time and offers multiple modes (high, low, flashing). The Pelican 2745 is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology.The new Pelican 2745 headlamp: Guiding you safely through the danger zone.atribut:
- Body Material: Polycarbonate (PC)
- Shroud Material: Polycarbonate (PC)
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: Over-molded TPR
- Pelican Protector Carry-on Case (Koper Perkakas)Deskripsi:Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 22.00x13.81x9.00inch
- Certifications: IP67/STANAG/4280/Def/Stan/81-41
- Range Temperature: -40/210degree F
- Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
- Material: Body; Polypropylene
- Trodat Stamp Printy Date (Stempel Tanggal)atribut:
- Type: Date 12 Digit
- Size: 3,8 mm
Daftar Harga 3315r pelican flash light Terbaru October 2026
| Pelican Flashlight LED (Senter) | Rp599.900 |
| Pelican Flashlight LED Stealth Lite | Rp2.599.900 |
| Pelican Flashlight LED Sabre Lite | Rp2.599.900 |
| TRUSCO Rechargeable LED Flashlight (Senter) | Rp3.799.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
| GENTOS Headlight | Rp169.900 |
| Fenix LED Flashlight | Rp449.900 |
| KRISBOW Senter LED | Rp95.900 |
| Pelican Headlight LED (Senter Kepala) | Rp1.499.900 |
| GENTOS Flashlight AX (Senter) | Rp549.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102175347-1.jpg)


/P102012086-1.jpg)
/oyP103564898-1.jpg)



/68P102175224-4.jpg)
/P102080245-5.jpg)




/P102175170-1.jpg)
/q3P102266939-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)