Beli 3 1 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANWA DENKI KOGYO Circular Connector
    Mulai

    Rp219.900

    SANWA DENKI KOGYO Circular Connector
    Deskripsi:
    -An inexpensive soldering wired round connector among others, which is widely tipically used as a general circuit. -PCF (plug female) and RSM (receptacle male) fit
  2. York Grinding Wheel T42 (Batu Gerinda Poles)
    Mulai

    Rp46.900

    York Grinding Wheel T42 (Batu Gerinda Poles)
    Deskripsi:
    These cutting discs offer an optimised performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction. For metal cutting. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. - For use with all appropriate handheld angle grinders. - These metal cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
    atribut:
    • Grade Designation: A30S
    • Abrasive Material: Aluminium Oxide
    • Bore: 22
    • Bond Type: Resinoid Bonded (B)
    • Thickness: 3mm
    • Grain Size: 30-Medium/Coarse
    • Cutting Application: - For general Purpose Cutting - Steel Cable - Steel Profiles - Tank Construction & Fabrication - Welding & Fabrication
    • Optimum angle for use: 90°
  3. Nanaboshi Metal Connector NCS-25 Series
    20%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  4. York Cutting Wheel T42 (Batu Gerinda Potong)
    Mulai

    Rp15.900

    York Cutting Wheel T42 (Batu Gerinda Potong)
    Deskripsi:
    Manufactured to assure operator safety and optimum performance. Grade A30 - For general-purpose use on metals. - Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°. - For use with all appropriate handheld angle grinders.
    atribut:
    • Abrasive Material: Aluminium Oxide
  5. BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong)
    Mulai

    Rp14.900

    BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong)
    Deskripsi:
    - Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.
    atribut:
    • Wheel Shape: Straight
  6. Daikin Solenoid Valve
    Mulai

    Rp4.299.900

    Daikin Solenoid Valve
    atribut:
    • Fluid Used: Petroleum hydraulic oil
    • Rated time: Continuous
    • Actuation Method: Spool: Spring center Type
    • Earth Terminal: Nothing
    • Holding Current (A): AC100V (50Hz): 0.51. AC100V (60Hz): 0.37. 110V AC (60Hz): 0.44
    • Insulation Type: Class B (winding: Class H)
    • Mass (kg): 1.8
    • Maximum Flow Rate (L/minute): 100
    • Maximum Operating Pressure (MPa): 35
    • Maximum Operating Pressure (kgf/cm²): 350
    • Nominal Diameter: 1/4
    • Starting Current (A): AC100V (50Hz): 2.42. AC100V (60Hz): 2.14. 110V AC (60Hz): 2.35
    • Switching Frequency (batch): 240
  7. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  8. York Cutting Wheel Metal (Batu Gerinda Potong)
    Mulai

    Rp21.900

    York Cutting Wheel Metal (Batu Gerinda Potong)
    Deskripsi:
    Manufactured to assure operator safety and optimum performance. Grade A30-for general-purpose use on metals.- Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.- For use with all appropriate handheld angle grinders.
    atribut:
    • For Use On: Steel
    • Abrasive Material: Aluminium Oxide
    • Bore: 22
    • Thickness (mm): 3
    • Bond Type: Resin Bonded with Fibre Reinforcment
    • Additional Conformity: Manufactured According to EN12413
    • Grain Size: 30-Medium/Coarse
    • Optimum angle for use: 90°
    • Special Features: - Dedicated for Steel - Good Performance Competitively Priced
    • Type: Type 42
  9. BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  10. Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: PM (Male)
    • Number of Contacts: 2
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
  11. York Grinding Wheel T27 DPC (Batu Gerinda Poles)
    Mulai

    Rp24.900

    York Grinding Wheel T27 DPC (Batu Gerinda Poles)
    Deskripsi:
    Grinding discs offering optimum performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction. For grinding applications. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. Appropriate for use with handheld angle grinders
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Grain Size: 30-Medium/Coarse
  12. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    Mulai

    Rp199.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    atribut:
    • Connector Shape: Receptacle
    • Wire Connector Method: Soldering
    • Contact Shape: Female (socket)
    • Insulation Resistance (MΩ): 2000
  13. GETRA Disc Mill (Mixer)
    Mulai

    Rp8.899.900

    GETRA Disc Mill (Mixer)
    atribut:
    • Voltage (V): 220
    • Phase: 1
  14. Felix Kantong Binder Plastik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  15. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp559.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  16. WIRAPAX Continuous Sealer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    WIRAPAX Continuous Sealer
    Deskripsi:
    Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
Daftar Harga 3 1 Terbaru October 2026
SANWA DENKI KOGYO Circular ConnectorRp219.900
York Grinding Wheel T42 (Batu Gerinda Poles)Rp46.900
Nanaboshi Metal Connector NCS-25 SeriesRp119.900
York Cutting Wheel T42 (Batu Gerinda Potong)Rp15.900
BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong)Rp14.900
Daikin Solenoid ValveRp4.299.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
York Cutting Wheel Metal (Batu Gerinda Potong)Rp21.900
BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)Rp13.900
Nanaboshi Ncs Series General Purpose Large Metal Connector Straight PlugRp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)