Beli 12 volt power supply di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  2. OMRON Switching Power Supply (Catu Daya)
    Mulai

    Rp749.900

    OMRON Switching Power Supply (Catu Daya)
    Deskripsi:
    No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
  3. Phoenix Contact Cable Gland G-INS (Kabel Gland)
    Mulai

    Rp72.900

    Phoenix Contact Cable Gland G-INS (Kabel Gland)
    atribut:
    • Country of Origin: TR (Turkey)
  4. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  5. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  6. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  7. OMRON Power Supply S8FS-C series (Catu Daya)
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series (Catu Daya)
    atribut:
    • Family Type: S8FS-C
  8. MEAN WELL Single Output Switching Power Supply LRS Series
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  9. OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    Mulai

    Rp1.599.900

    OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  10. Fort Kable Gland Kuningan (Cable Gland Metal)
    Mulai

    Rp20.900

    Fort Kable Gland Kuningan (Cable Gland Metal)
    atribut:
    • Material: Nickel-Plated Brass
    • Protection : IP 65
  11. SUNLUX Power Supply Single Output 12V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 12V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 12
  12. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  13. Legrand Plastic Cable Gland IP68
    Mulai

    Rp31.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  14. Socomec DIRIS Digiware
    Mulai

    Rp76.900

    Socomec DIRIS Digiware
    Deskripsi:
    Measurement and monitoring system for electrical installations.The DIRIS Digiware system is a hub of technological innovations that revolutionises the world of measurements, bringing a high degree of flexibility to installations and making connection and configuration easy.These innovations, together with unrivaled performance in terms of accuracy and functionality, make DIRIS Digiware the most effective solution for metering consumption, measuring and monitoring the quality of electrical energy in industrial and commercial applications.Management and optimisation of the power installed: DIRIS Digiware allows you to identify most demanding loads and monitor abnormal electrical values, providing you with perfectly-manage electrical network.Simplified network maintenance: the electrical energy quality monitoring functions offered by DIRIS Digiware make it easier to anticipate electrical malfunctions.
  15. LARKIN Cable Gland (Kabel Gland)
    Mulai

    Rp179.900

    LARKIN Cable Gland (Kabel Gland)
    Deskripsi:
    Waterproof Cable Gland
    atribut:
    • Material: Nylon
  16. Phoenix Contact Cable Gland G-INSEC (Kabel Gland)
    Mulai

    Rp709.900

    Phoenix Contact Cable Gland G-INSEC (Kabel Gland)
    atribut:
    • Color: Silver
    • Cable Gland Material: Nickel-plated brass
    • Shielded: yes
    • Material, Insert: Polyamide 6
    • No. of Conductors: 1
    • O-Ring Materials: Perbunan
  17. Fort Power Supply Single Output DIN Rail (Catu Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Fort Power Supply Single Output DIN Rail (Catu Daya)
    atribut:
    • Material: Metal/Iron
    • Input Voltage (V AC): 100-240
    • Type: Single Output
  18. Phoenix Contact Cable Gland G-ESS (Kabel Gland)
    Mulai

    Rp1.799.900

    Phoenix Contact Cable Gland G-ESS (Kabel Gland)
    atribut:
    • Country of Origin: GB (United Kingdom)
    • Color: Silver
    • Thread Pitch (mm): 1.5
    • Length of The Connecting Thread (mm): 15
    • Cable Types that can be Used: For unarmored cables
    • Cable Seal Material: EPDM
    • Impact Energy (J): 20
Daftar Harga 12 volt power supply Terbaru October 2026
Fort Power Supply Output Tunggal 12V DC (Catu Daya)Rp209.900
Visero Power Supply LED SlimRp43.900
OMRON Switching Power Supply (Catu Daya)Rp749.900
Phoenix Contact Cable Gland G-INS (Kabel Gland)Rp72.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
TDK-Lambda Power SupplyRp399.900
DV Power Supply AC to DC Single OutputRp199.900
OMRON Power Supply S8FS-C series (Catu Daya)Rp309.900
MEAN WELL Single Output Switching Power Supply LRS SeriesRp239.900
OMRON Switching, Power Supply S8Fs-G (Catu Daya)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait