Beli 1 4 socket set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Ratchet Head Repair Kitatribut:
- Type: Repair kit
- KYOTO TOOL (KTC) Set Kunci Sok 3/8inchatribut:
- Outlet Corner (sq.): 9.5 mm
- KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas)Deskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
- KYOTO TOOL (KTC) Socket HolderDeskripsi:-Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- TONE Ratchet HandleDeskripsi:-Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
- KYOTO TOOL (KTC) Go Thru Screwdriver Phillips Resin Handle (Obeng Tembus)atribut:
- Blade Shape: + (phillips)
- Axis Penetration: Yes
- Blade Edge With Magnet: Yes
- Grip Type: Resin (hard)
- Material (Handle): resin
- Material (Shaft): Cr-V
- KYOTO TOOL (KTC) Ratchet Head Repair Kit 3/8 Inch (For Compact Type)atribut:
- Set Contents: Drive gear, Crow, steel ball, coil spring, lever, pan small screws, cover each one, Sarah small screw x 2
- Type: Repair kit
- Outlet Corner (sq.): 9.5 mm
- Content: Drive Gear, Claw, Steel Ball, Spring, Lever, Pan Head Screw, 1 each lid, Countersunk Machine Screw x 2
- Yamoto 72T Ratchet Repair KitDeskripsi:Repair kit for Yamoto 1/4inch 72 teeth ratchets.atribut:
- Product Type: Ratchet Repair Kit
- No. of Teeth: 72
- KYOTO TOOL (KTC) Double Box End Wrench Offset Set (Kunci Ring)atribut:
- Specification: Power Fit. 21 century version
- Dimension (LxWxH): Resin molded tray: 444 x 184 x 48 mm
- monotaro Ratchet Head For Head Exchangeable Torque Wrench (Kepala Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kepala Kunci Torsiatribut:
- Material: Chrome vanadium steel
- Number of Gears: 72
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga 1 4 socket set Terbaru March 2026
| KYOTO TOOL (KTC) Ratchet Head Repair Kit | Rp229.900 |
| KYOTO TOOL (KTC) Ratchet Handle | Rp389.900 |
| KYOTO TOOL (KTC) Set Kunci Sok 3/8inch | Rp1.899.900 |
| KYOTO TOOL (KTC) Tool Set | Rp7.199.900 |
| KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas) | Rp54.900 |
| JETJO TOOLS Set Kunci Sock 1/4inch 6 pt | Rp399.900 |
| KYOTO TOOL (KTC) Double Box End Wrench Offset Long Type (Kunci Ring) | Rp85.900 |
| KYOTO TOOL (KTC) Socket Holder | Rp99.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set | Rp1.299.900 |
| KYOTO TOOL (KTC) Spinner Handle Head Repair Kit | Rp169.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Ratchet%20Head%20Repair%20Kit/55P102067185-2.jpg)
%20Ratchet%20Handle/P102066010-1.jpg)
%20Set%20Kunci%20Sok%203%2F8inch/P102065099-1.jpg)
%20Tool%20Set/kgP105279736-1.jpg)
%20Combination%20Wrench%20(Kunci%20Ring%20Pas)/krP102065747-2.jpg)

%20Double%20Box%20End%20Wrench%20Offset%20Long%20Type%20(Kunci%20Ring)/P102065136-1.jpg)
%20Socket%20Holder/P102638053-1.jpg)
%20Mechanic%20Tool%20Set/21P105262073-1.jpg)
%20Spinner%20Handle%20Head%20Repair%20Kit/P102638804-1.jpg)


%20Go%20Thru%20Screwdriver%20Phillips%20Resin%20Handle%20(Obeng%20Tembus)/8jP102067307-2.jpg)
%20Ratchet%20Head%20Repair%20Kit%203%2F8%20Inch%20(For%20Compact%20Type)/P102065068-1.jpg)

%20Double%20Box%20End%20Wrench%20Offset%20Set%20(Kunci%20Ring)/P102066881-1.jpg)
/P102250518-1.jpg)