Beli zehn di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo DEPTH MICROMETER 300/0.01MM 129-152
    Mulai

    Rp4.099.900

    Mitutoyo DEPTH MICROMETER 300/0.01MM 129-152
    Deskripsi:
    A standard measuring tool of industry
    atribut:
    • Range (mm): 0-300
    • Graduation (mm): 0.01
    • Base (mm): 63.5x16
    • Flatness of Measuring Face Rod (µm): 0.3
    • Battery: SR44 (1 pc.), 938882, for initial operational checks (standard accessory)
    • Battery Life: Approx. 2.4 years under normal use
    • Flatness of Reference Surface Base (µm): 1.3
    • Mitutoyo Part Number: DMC60-300
    • No. of rods: 12
    • Parallelism Between Reference Face and Measuring Rod Face (µm): 10
    • Scale Type: Electromagnetic induction absolute encoder
    • Spindle Feed Error (µm): 3
    • Standard Accessories : 301336 Spanner, 04GAA274 Spanner, 202863 Hex-Spanner
    • Zero Point Error of Rods (µm): 6
  2. RUST-OLEUM Mud and Paint Mixer Attachments
    Mulai

    Rp789.900

    RUST-OLEUM Mud and Paint Mixer Attachments
    atribut:
    • UNSPSC: 31211905
    • Application: For Mixing Floor Coatings
    • Construction: Steel
    • Head Dia. (inch): 3-1/2
    • Length (inch): 16
    • Product Type: Jiffler Mixer
    • Sub Brand: 6500 System Concrete Saver
  3. ELITE Kitchen Sink
    Mulai

    Rp2.199.900

    ELITE Kitchen Sink
    atribut:
    • Overall Size (mm): 820x500x180
    • Bowl Size (mm): 355x410x180
    • Thickness (mm): 0.8
  4. Toyo Safety Safety Helmet (Helm Safety)
    Mulai

    Rp1.299.900

    Toyo Safety Safety Helmet (Helm Safety)
    Deskripsi:
    -A thickness of only 45mm when folded.-A super thin type and size that is easy to store in the drawer of a desk or in a business bag.
  5. ThreeBond Lem Perekat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp179.900

  6. MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp299.900

    MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  7. CIG Safety Helmet 6 point Victor (Helm Safety)
    54%
    Mulai

    Rp68.900

    CIG Safety Helmet 6 point Victor (Helm Safety)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  8. CIG Safety Helmet 6 point Magnum (Helm Safety)
    51%
    Mulai

    Rp37.900

    CIG Safety Helmet 6 point Magnum (Helm Safety)
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
  9. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    Mulai

    Rp439.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  10. YAU YASUNLIPLAST Safety Helmet
    Mulai

    Rp209.900

    YAU YASUNLIPLAST Safety Helmet
    Deskripsi:
    Safety helmet atau Helm Safety yang biasanya digunakan untuk tugas lapangan atau pengerjaan proyek harus terbuat dari material yang berkualitas, untuk itu Safety Helmet Yasunli sudah memilki sertifikat standar SNI. Kualitas Safety Helmet teruji oil and gas, sehingga sangat aman digunakan diberbagai kondisi.
  11. UVEX Safety Helmet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp449.900

    UVEX Safety Helmet
    Deskripsi:
    Multifunctional helmet for working at heights and rescue operations.Combination of features from the industrial protection helmet (EN 397) with the requirements for a climbing helmet (EN 12492).With short brim.
  12. MSA (Local) Safety Helmet Fullbrim
    Mulai

    Rp149.900

    MSA (Local) Safety Helmet Fullbrim
    Deskripsi:
    Helm MSA Fullbrim lokal dengan fas-trac® merupakan helm proyek/kerja yang memenuhi standar:-REG IDM 000206153-SNI ISO 3873:2012Helm MSA bersertifikat SNI telah melewati uji coba penelitian sesuai standar kerja yang telah ditetapkan untuk keselamatan kerja. Helm termasuk inner fastrack, tidak ada tempat tali dagu.
  13. Natha Hand Dryer Otomatis
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Natha Hand Dryer Otomatis
    Deskripsi:
    Automatic Hand Dryer adalah alat pengering tangan otomatis yang bekerja berdasarkan deteksi sensor. Alat pengering ini didesain untuk menghasilkan hembusan udara hangat secara efisien dan juga aman terhadap resiko over-heating / over-time. Automatic hand dryer ini merupakan pelengkap yang ramah lingkungan.
    atribut:
    • Voltage: 220V/50-60Hz
  14. KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp98.900

    KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
Daftar Harga zehn Terbaru March 2026
Mitutoyo DEPTH MICROMETER 300/0.01MM 129-152Rp4.099.900
KRISBOW Mesin Pengering Tangan Berkecepatan TinggiRp1.699.900
RUST-OLEUM Mud and Paint Mixer AttachmentsRp789.900
ELITE Kitchen SinkRp2.199.900
Toyo Safety Safety Helmet (Helm Safety)Rp1.299.900
ThreeBond Lem PerekatRp179.900
MSA (Local) Lokal Helm Safety Staz-On with Chinstrap LokalRp62.900
MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Rp299.900
CIG Safety Helmet 6 point Victor (Helm Safety)Rp68.900
CIG Safety Helmet 6 point Magnum (Helm Safety)Rp37.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)