Beli zebra label di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Direct Thermal Label
    Mulai

    Rp1.399.900

    Zebra Technologies Direct Thermal Label
    atribut:
    • Color: White
    • Compatibele for: Printer Zebra GC420T, GK420T, GX420T, GX430T, TLP2844
    • Size: 4x6inch
    • Number Of Labels Per Roll: 500
  2. Zebra Technologies RFID Label Tag
    Mulai

    Rp3.099.900

    Zebra Technologies RFID Label Tag
    Deskripsi:
    MOQ Per pcs These RFID labels are designed for use with standard RFID readers stocked in a variety of inlay types and sizes. They are available in paper and synthetic materials that work on non-metallic surfaces, plastics or corrugate. ZBR2000 Zebra-branded inlay: High sensitivity with a read range up to 20m in free space to deliver consistent, reliable performance and help you achieve a better ROI.
    atribut:
    • Size (inch): 4x6
    • Number of Labels: 1000
  3. Blueprint Label Barcode Direct Thermal
    25%
    Mulai

    Rp13.900

    Blueprint Label Barcode Direct Thermal
    Deskripsi:
    Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
  4. PANDA SCANNER Label Barcode Thermal
    Mulai

    Rp62.900

    PANDA SCANNER Label Barcode Thermal
    Deskripsi:
    For use All Direct Thermal Barcode PrinterContoh Penggunaan :- Label Pengiriman Tokopedia- Label Pengiriman S H O P E E- Label Pengiriman Buka-LapakDengan Menggunakan Wincode C342C Barcode Printer
    atribut:
    • Material: Thermal
    • Core Size (inch): 1
    • Gap Size (mm): 3
    • Number of Line : 1
  5. Zebra Technologies Desktop Printer
    Mulai

    Rp4.399.900

    Zebra Technologies Desktop Printer
    atribut:
    • Operating Temperature (°C): 4.4 to 41
    • Storage Temperature (°C): -40 to 60
    • Operating Humidity (%): 10 to 90 non-condensing
    • Storage Humidity (%): 5 to 95 non-condensing
    • Maximum Print Width (mm): 104 for 203dpi
    • Maximum Print Speed (m/s): 152
    • Media Type: Roll-fed or fan-fold, die cut or continuous with or without black mark, tag stock, continuous receipt paper, and wristbands
    • Regulatory: IEC 60950-1, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC Class B, ICES-003, FCC 15.209; 15.247(d), IC RSS 247, EN 300 328, EN 301 893, EN 62311, cTUVus\nCE Marking, VCCI, C-Tick, S-Mark, CCC, CU, BSMI, KCC, SABS, IN-Metro, BIS, NOM
  6. BRADY Label Thermal Transfer 1inch Core
    48%
    Mulai

    Rp319.900

    BRADY Label Thermal Transfer 1inch Core
    atribut:
    • Core Inside Diameter (inch): 1
  7. Winstar (Office) Thermal Label
    Mulai

    Rp449.900

    Winstar (Office) Thermal Label
    Deskripsi:
    Label Sticker Thermal with Gap PerforasiLebih Mudah DisobekNo Ribbon
    atribut:
    • Material: Doff (not shiny)
    • Type: Label Thermal (Direct Thermal)
    • Line: 1 Line
  8. Zebra Technologies Thermal Printer
    Mulai

    Rp3.399.900

    Zebra Technologies Thermal Printer
    atribut:
    • Resolution (dpi): 203 (8 Dots/mm)
    • Speed (inch/s): Programmable 4 or 6 Max
    • Dot Pitch (inch): 0.0049
    • Max Print Lengh (inch): 39
    • Min Print Length: One Dot
    • Core Inner Diameter (inch): Standard 0.5, 1
    • Label Length Maximum (inch): 39
    • Label Length Minimum (inch): 1
    • Max Roll Outer Diameter (inch): 5
    • Maximum Print Width (inch): 4.09
    • Media Sensing: Gap, Back Line, Notch
    • Media Thickness (inch): 0.003 (Min), 0.0075 (Max)
    • Media Width (inch): 1-4.4
    • Min Print Width: One Dot
    • Operating Humidity: 10 to 90% Non-condensing
    • Operating Temperature (°C): 5 to 41
    • Storage Humidity: 5 to 95% Non-condensing
    • Storage Temperature (°C): -40 to 60
  9. Zebra Technologies Desktop Printer
    Mulai

    Rp2.999.900

    Zebra Technologies Desktop Printer
    Deskripsi:
    Not all printers are created equally, especially basic models. To reduce costs, value printers are often constructed using less expensive components. Many fail to perform under more demanding duty cycles, create delays and downtime for repairs, and require replacement after only a few years of use. Instead of conserving budget, customers are left with greater expense and hassle.Zebra does it differently. The ZD220 desktop printer gives you reliable operation and basic features at an affordable price—both at the point of purchase and across the entire lifecycle. Engineered with Zebra quality, it boasts a dual-wall construction for added durability. And, it is ENERGY STAR® qualified to reduce your operational expenses. Built to last for years, the ZD220 provides an outstanding return on your investment.Basic Features for Simple OperationThis 4-inch printer produces labels quickly, at 4” per second, to keep your workflows moving. Increased memory allows you to store more fonts and graphics. A single LED indicator and single button for feed/pause make it easy to operate and identify printer status. Choose from direct thermal or thermal transfer models, and add an optional factory-installed peeler. The ZD220 features Print DNA Basic, a core set of software applications and capabilities to deliver a cost-effective and dependable print experienceBacked by Zebra’s Worldwide Service and SupportAccess repair support services, live-agent technical support and software support quickly anywhere around the globe through Zebra and its trusted network of more than 10,000 partners. Zebra OneCare™ provides enhanced coverage that exceeds standard warranty for normal wear and tear, priority repair turnaround times at the depot and more—all for a tiny fraction of the cost of a single repair.Get Printing QuicklyThe ZD220 is simple to install and begin printing—right out of the box. USB connectivity allows for universal interoperability. Easily replace legacy printers using ZPL, EPL or non-Zebra command languages. And, media changes are expedited with Zebra’s OpenACCESS™ clamshell design. It is ideal for use in transportation and logistics, light manufacturing, retail and healthcare applications to print a variety of tickets, tags, passes, labels and receipts.Consistently Exceptional Zebra Certified SuppliesPrinting supplies can impact everything from printhead lifespan to operational efficiency. That’s why we design, produce and rigorously pretest our own line of thermal printing supplies to ensure consistent, optimized performance in your Zebra printer—and peace of mind for you. For industry-leading quality, service and thermal printing expertise, choose Zebra Certified Supplies.
    atribut:
    • Resolution (dpi): 203 (8 Dots per mm)
    • Memory (Mb): 128 (Flash) 128 (SDRAM)
    • Maximum Print Width (inch): 4.09
    • Media Sensors: Movable Black Mark Sensor, Limited Range From Center to Left Side, Fixed off-Center Gap Sensor
    • Firmware: ZPL II, EPL 2, XML
    • Maximum Label Length (inch): 39
    • Maximum Ribbon Length (ft): 244 (74 m)
    • Media Roll Size (inch): 5 Outer Diameter Core Inner Diameter 0.5, and 1 Standard 1.5
    • Media Width (inch): 1 to 4.4
    • Media types: Roll-fed or Fan-fold, Die Cut or Continuous with or Without Black Mark, Tag Stock, Continuous Receipt Paper, and Wristbands
    • Operating Humidity: 10% to 90% Non-condensing
    • Operating Temperature (°C): 4.4 to 41
    • Printing Speed (inch/s): 4
    • Ribbon Core I.D. (inch): 0.5 (74 m)
    • Ribbon Outside Diameter (inch): 1.34 (74 m)
    • Ribbon Ratio: 1:1 Media to Ribbon (74 m)
    • Ribbon Width (inch): 1.33 to 4.3
    • Storage Humidity: 5% to 95% Non-condensing
    • Storage Temp.: -40 to 60
    • Thickness (inch): Min 0.003, Max 0.0075 (Tear-off Mode Only)
  10. Zebra Technologies Paket Pencetak Label
    Mulai

    Rp7.099.900

    Zebra Technologies Paket Pencetak Label
    atribut:
    • Print Method: Thermal Transfer
  11. Zebra Technologies Ribbon Barcode Printer
    Mulai

    Rp149.900

    Zebra Technologies Ribbon Barcode Printer
    Deskripsi:
    ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
  12. IWARE Kertas Sticker Label Barcode Thermal
    Mulai

    Rp30.900

  13. Blueprint Ribbon Label Printer Wax Barcode
    Rating:
    90% of 100
    (2)
    Mulai

    Rp16.900

    Blueprint Ribbon Label Printer Wax Barcode
    atribut:
    • Printer type: Printer Thermal
    • Type Ribbon: Face Out
    • Color: Black
    • Ink Side: Out
  14. Zebra Technologies Barcode Label Printer
    Mulai

    Rp27.999.900

    Zebra Technologies Barcode Label Printer
    Deskripsi:
    SMART FEATURES. SMALL INVESTMENT. BIG PAYOFF.Demands are rising and timelines are shrinking. Do you have the printing capabilities to keep up – without interruption? The ZT231 delivers the winning combination of the right features at the right price, along with the long-lasting quality you expect from Zebra. Fast print speeds, high-resolution print quality, large color touchscreen, future-forward design and more – all in one space-saving footprint. Plus, add optional capabilities like RFID, wireless connectivity and media handling features when you need them. But that’s not all. Get built-in intelligence to make your work easier, and unmatched security so nothing stands in your way. That’s how Zebra defines value.
    atribut:
    • Size (mm): 423x241x279
    • Resolution (dpi): 203, 300 (Optional)
    • Memory (Mb): 256 SDRAM, 256 On-board Linear Flash Memory
    • Maximum Print Width (inch): 4.09
    • Maximum Print Speed (ips): 12 (203 dpi), 8 (300 dpi)
    • Media Sensors: Moveable Transmissive and Reflective Sensors
    • Core (inch): 1
    • Maximum Print Length (inch): 157 (203 dpi), 73 (300 dpi)
    • Media Roll Size (inch): 8.0 O.D. on 3.0 I.D Core, 6.0 O.D. on 1.0 I.D. Core
    • Media Thickness (inch): 0.003 to 0.010
    • Media Width (inch): 0.75 to 4.50
    • Media types: Continuous, Die-cut, Notch, Black Mark
    • Minimum Label and Liner Length Cutter Mode (inch): 1
    • Minimum Label and Liner Length Peel Mode (inch): 0.5
    • Minimum Label and Liner Length Tear Mode (inch): 0.7
    • Operating Temperature for Direct Transfer (°C): 0 to 40
    • Operating Temperature for Thermal Transfer (°C): 5 to 40
    • Standard Length (ft): 1476
    • Storage and Transportation Temperature (°C): -40 to 60
    • Width (inch): 2 to 4.33
  15. e-Print Label Direct Thermal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    e-Print Label Direct Thermal
    Deskripsi:
    Label Barcode untuk diletakan pada packingan barang / resi pengiriman, biasa dipakai oleh Ekspedisi JNE, Shope Express dan Online Shop.Spesifikasinya :- Bahan Baku : Direct Thermal Sticker- Ukuran Lebar 100 mm Tinggi 150 mm- Terdiri dari 1 Line/Baris- Pakai GAP/JEDA yaitu Gap 3mm- Isi 1 Roll : 300 Pcs- Perforasi (Bisa di sobek)- Core 1 inchDigunakan untuk printer :- Argox OS-214 / CP-2140 / OS-214NU- Honey Well PC42T- Intermec PC4 / PC43D- Postek C-168 / G-3106- Sato Cx-400 / LM-408 / CL412e- Tsc-TTP 243 / 245 / 247 / 2410m / 343plus / 244 Pro- Zebra GK420T / GT820 / TLP2844Z / ZT230 / GC-420T / GT800 / ZD410 / S4M / ZT200- BP-TD110X, BP-TD110, BP-TD110D, BP-TR110- Wincode C342C
Daftar Harga zebra label Terbaru March 2026
Zebra Technologies Label Stiker BarcodeRp8.900
Zebra Technologies Supplies PackageRp369.900
Zebra Technologies Direct Thermal LabelRp1.399.900
Zebra Technologies RFID Label TagRp3.099.900
Blueprint Label Barcode Direct ThermalRp13.900
Zebra Technologies Printer BarcodeRp5.699.900
PANDA SCANNER Label Barcode ThermalRp62.900
Zebra Technologies Printer Barcode IndustrialRp3.399.900
Zebra Technologies Desktop PrinterRp4.399.900
BRADY Label Thermal Transfer 1inch CoreRp319.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait