Beli yuei nylon wheel rubber caster di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Nylon Wheel Urethane Caster (E Series)Deskripsi:-A classy chrome plating finish, excellent in decorativeness.-Plate Type.-Fixed Typeatribut:
- Basic Working Load: 3t
- Jaw Width Range: 3 to 50mm
- Dimension H2: 105mm
- Dimension L: 190mm
- Dimension D (mm): 50
- Dimensions h: 265mm
- Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)Deskripsi:-A standard type large size caster using all-stainless-steel fittings excellent in water resistance and corrosion resistance.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Stainless Steel
- Wheel Materials: Nylon Wheel, Urethane
- HAMMER CASTER Heavy Duty Caster Nylon Swivel / Roda Hidup (Roda Nilon)atribut:
- Load Capacity (kg): 300
- Neck Type: rotate
- rubber type: 542S
Daftar Harga yuei nylon wheel rubber caster Terbaru March 2026
| Yuei Caster Nylon Wheel Urethane Caster (E Series) | Rp189.900 |
| Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series) | Rp1.299.900 |
| HAMMER CASTER Heavy Duty Caster Nylon Swivel / Roda Hidup (Roda Nilon) | Rp519.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)



















































































































































/P102869015-1.jpg)
/2mP102626094-2.jpg)
/cjP102083451-2.jpg)