Beli wrench set ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Electrical Screwdriver Magnetic Tip (Obeng Listrik)Deskripsi:- The bottom of the grip was designed as a ball type, making it easier to turn the screw.
- INGCO Ratchet Spanner Set (Kunci Ratchet Fleksibel)Deskripsi:INGCO 8-Pcs Ratchet Spanner Set (8-19mm) // Kunci Ring Pas Ratcheting Cr-V Cr-Moatribut:
- Size (mm): 8-19
- TRUSCO Stubby Screwdriver Resin Handle (Obeng Pendek)Deskripsi:-Fits easily in the hand so it is less slippery.-A stubby type convenient for screw tightening in a limited space.
- TONE Set Mata Obeng Kunci Sok RatchetDeskripsi:-Demonstrates the effect in work in narrow places by fine feed angles and quick-turn function.-Contents of fulfilling carefully selected high-frequency bits.-By using an adapter with a Insertion Angle of 6.35mm, the socket can also be used.-Bit holderatribut:
- Accessories: Bit holder
- monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set)Deskripsi:A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.atribut:
- Case Dimensions (mm): 166x85x31
- Plug-In Angle (mm [inch]): 6.35[1/4]
- Number of Set Items: 38
- Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
- SATA Combination Ratchet WrenchDeskripsi:8-piece full polish combination ratcheting wrench set (8, 10, 12, 13, 14, 15, 17, 19mm)atribut:
- H (cm): 3.5
- L (cm): 27
- Made In: China
- W (cm): 26.5
- Vertex K-Type Milling ViseDeskripsi:It's a practical piece of equipment with excellent precision and a high quality finished.Body, movable jaw and swivel base made of closes-grained high tensile iron castings. Built for machining and retained accuracy.Jaw plates were made of hardened and grounded tool steel.It's the most suitable for the Milling, Grinding and Drilling.ACCURACY WITHIN 0.02 mm.In order to ensure the accurence when using it' better that don't put swivel base together.
- TRUSCO Measuring Tape (Meteran)atribut:
- Finishing Material: Tape: Steel
- TRUSCO Table LiftDeskripsi:By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.atribut:
- Equal Load (kg): 1000
- Table Dimension (mm) W x L: 650 x 1050
- Table Height (mm): 155 to 735
- Motor Output (kW): 0.4
- MILWAUKEE Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:Promotional pricing valid on select, in-stock products ordered from 10/25/2022 – 12/31/2022, subject to availability. Not valid on sold-out or out-of-stock items. No rain-checks. Discount is off the price as indicated on Grainger.com prior to sign-in at the time of order and does not apply to tax and freight. Offer cannot be combined with any other promotions or price discounts. Offer-qualified products are subject to change. Grainger® reserves the right to terminate this offer at any time, at its sole discretion. All sales are subject to the Grainger® Terms of Sale as set forth on the website, Grainger.com and/or your existing contract, if applicable. Void where prohibited.atribut:
- Box End Type: 12-Point Box End
- Container Color: Black, Red
- Head Type: Standard
- Min. Arc Swing (°): 2.5
- Number of Points: 12
- Container Type: Tray
- Finish: Chrome
- Grip Style: Plain
- Handle Type: Straight
- Head Thickness (inch): 1/4 to 1/2
- Includes: (15) Metric Combination Wrenches, (15) SAE Combination Wrenches
- Item: Ratchet Kit
- Material: Alloy Steel
- Measurement Type: SAE/Metric
- Number of tools: 30
- Opening Angle (°): 15
- Opening Type: Hex
- Range of Head Sizes: 1/4inch to 1inch, 8 mm to 22 mm
- Wrench Length Style: Standard
- monotaro 4 Size Ratchet Wrench (Kunci Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ring Ratchetatribut:
- Overall Length (mm): 146.5
- Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
- Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
- Nominal Size (mm): 6×8、10×12
- Dimensions (mm): 6×8 , 10×12
- Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6. Contents 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 Degrees.atribut:
- Standards Met: ASME B107.6
- Material: Chrome Vanadium Steel
- Size System: AF
- Finish/Coating: Mirror Finish
- Spanner Type: Ratchet Combination
- Includes: (7) Spanners Wallet
- Number of Pieces: 7
- Size (inch): 3/8 to 3/4
- TRUSCO Ratcheting Combination Wrench (Kunci Ring Pas)atribut:
- Material: Cr-V (Chrome Vanadium Steel)
- Set Items: TGRW-07F,08F,10F,12F,13F,14F,17F,19F
- Surface Processing: Trivalent Chromium Plating
- Weight (g): 1169
- Accessories: Storage Pouch
- JLD Drive Socket Ratchet Wrench SetDeskripsi:Content of Set:- JLD-13pcs socket set:4mm /4.5mm /5mm/5.5mm/6mm/7mm/8mm/9mm/10mm/11mm/12mm/13mm/14mm- JLD-21pcs drive socket bit: PH1,2,3,PZ1,2,3;FD4,5.5,7;HW3,4,5,6,7,8;T10,15,20,25,30,40;- 3Pcs L Allen Wrench: 1.5-2-2.5mm;- JLD-3Pcs L Wrench: 1.5-2-2.5mm;- JLD-1 Pcs 1/4inch Universal joint,- JLD-1pc-1/4inchDR x 2inch Extension bar,- JLD-1pc-1/4inchDR x 4inch Extension bar ,- JLD-1pc-1/4inchDR x 6inch Flexible Extension Bar,- JLD-1 Pcs 1/4inch Slide T Bar,- JLD-1 Pcs 1/4inch Quick-release ratchet,- JLD-1 Pcs 6inch Spinner handle,- JLD-1 Pcs Bit adaptor,- JLD-1 Pcs Tool box.
- monotaro Hex Key Ball Point Long Arm Black Dyed (Kunci L)Deskripsi:Produk ini juga sering disebut dengan Kunci L Ball Pointatribut:
- Hardness: HRC49~52
- Shape: L type
- Material: Chromium vanadium steel
- Type: long
- Surface Treatment: Black dyed
- Size Standard: Milli
- Tip Shape: With ball point
- ZEXUS Roller Chain Singleatribut:
- Pitch (mm): 38.1
- Diameter Pin (mm): 11.1
- Pin Length LR (mm): 49.5
- Pin Length LC (mm): 53.4
- Pin Length L1 (mm): 24.8
- Pin Length L2 (mm): 28.6
- TONE Ratcheting Combination Wrench Set (Kunci Ring Pas)atribut:
- Set Contents: RM-8, 10, 12, 13, 14, 15, 16, 17, 18, 19, 21
Daftar Harga wrench set ratchet Terbaru March 2026
| TRUSCO Electrical Screwdriver Magnetic Tip (Obeng Listrik) | Rp55.900 |
| INGCO Ratchet Spanner Set (Kunci Ratchet Fleksibel) | Rp479.900 |
| Deli Long Nose Pliers (Tang Jepit Lancip) | Rp33.900 |
| TRUSCO Stubby Screwdriver Resin Handle (Obeng Pendek) | Rp71.900 |
| TONE Set Mata Obeng Kunci Sok Ratchet | Rp469.900 |
| Koken Ratchet Wrench Set | Rp1.399.900 |
| monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set) | Rp559.900 |
| SATA Combination Ratchet Wrench | Rp1.199.900 |
| Vertex K-Type Milling Vise | Rp2.899.900 |
| TRUSCO Measuring Tape (Meteran) | Rp84.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































/bwP102382428-8.jpg)
/phP106806917-1.jpg)
/27P106386079-1.jpg)
/P102712753-2.jpg)


/P102244544-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Vertex%20K-Type%20Milling%20Vise/1fP103460051-4.jpg)
/2bP105414083-1.jpg)

/52P107751182-1.jpg)
/2hP101001089-10.jpg)
/r4P102135976-4.jpg)
/P101002186-1.jpg)

/57P102249187-5.jpg)

/P102067239-1.jpg)
%20(Kunci%20Ratchet)/g7P101002583-5.jpg)