Beli wrench holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Wrench Holder
    Rating:
    20% of 100
    (1)
    Mulai

    Rp64.900

    TRUSCO Wrench Holder
    Deskripsi:
    -It can be smoothly taken out one by one and it is convenient for organizing/storing.-Equipped with a fall prevention cover.
    atribut:
    • Material: ABS Resin
  2. ASTRO PRODUCTS Wrench Holder (Wadah Kunci Pas)
    Mulai

    Rp88.900

    ASTRO PRODUCTS Wrench Holder (Wadah Kunci Pas)
    atribut:
    • Material: TPR
    • Suitable Size (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  3. TOP Wrench Holder
    Mulai

    Rp87.900

    TOP Wrench Holder
    atribut:
    • Depth (mm): 28
    • Height (mm): 88
    • Material: Polyethylene (PE)
    • Number of Books Stored (pcs): 7
    • Width (mm): 72
  4. CUSTOR Wrench Holder (Wadah Kunci Pas)
    Mulai

    Rp169.900

    CUSTOR Wrench Holder (Wadah Kunci Pas)
    Deskripsi:
    Organize toolboxes and improve storage space- Wrench is not included.
    atribut:
    • Dimensions (LxWxD) (mm): 115x45x27
    • Number of Storage (pieces): 8 pieces
  5. TONE Wrench Holder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    TONE Wrench Holder
    Deskripsi:
    -It has a soft curved design with beautiful satin finishing that fits hands.-It has the unique head shape having features of a round type and a spear type.-It can be smoothly taken out one by one and it is convenient for organizing/storing.
    atribut:
    • Storage Amount: 6pc
    • WxD1xD2xH: 85x20.8x32.5x71.5mm
  6. Tungaloy Tooling System Accessory WRENCH ER
    Mulai

    Rp98.900

    Tungaloy Tooling System Accessory WRENCH ER
    Deskripsi:
    Wrench for ER DIN 6499 Clamping Nut
    atribut:
    • Dimension A: of Wrench 16.8
    • Dimensions h: of Wrench 0
    • Grade: -
    • Overall Length L: 95.0
  7. Senator Double Open End Wrench Chrome Vanadium (Kunci Pas)
    Mulai

    Rp23.900

    Senator Double Open End Wrench Chrome Vanadium (Kunci Pas)
    Deskripsi:
    Made with chrome vanadium steel for increased durability these metric double ended spanners from Senator com in a range of sizes from 6-32mm.Features and Benefits- Made of chrome vanadium steel for prolonged tool lifespan- Satin finish for easy tool care- 15° cranked heads allows for good range of wrenching motionStandardsConform to DIN 3110 standardsNotesSizes 6-32mm
    atribut:
    • Standards Met: DIN 3110
    • Material: Chrome Vanadium Steel
    • Finish/Coating: Matte
    • Insulated: No
  8. MAXPOWER Set Kunci L Hexagonal Ball Point Pendek
    Mulai

    Rp93.900

    MAXPOWER Set Kunci L Hexagonal Ball Point Pendek
    atribut:
    • Set Contents: 1.5-10 mm
    • Color: Bronze
  9. BEST (Hardware) Combination Wrench Ji PC Cased (Kunci Ring Pas)
    Mulai

    Rp379.900

    BEST (Hardware) Combination Wrench Ji PC Cased (Kunci Ring Pas)
    Deskripsi:
    Combination wrench set with JIS. With P holder that can take out only the required size
    atribut:
    • Set Contents: 8x8, 10x10, 12x12, 13x13, 14x14, 17x17mm
  10. CUSTOR Panel Clip Remover Tool Curved Surface Type (Alat Pelepas Klip Panel)
    Mulai

    Rp319.900

    CUSTOR Panel Clip Remover Tool Curved Surface Type (Alat Pelepas Klip Panel)
    Deskripsi:
    Carefully remove the fragile interior panels and moldings. The thickness and shape of the tip can be modified with a knife or file according to the location of use. Zircon property (POM) that combines the stickiness of nylon with the hardness of plastic.Panel and molding removal, etc.
    atribut:
    • Overall Length (mm): 195
  11. TONE Bit Ratchet Set (Set Kunci Sok)
    29%
    Mulai

    Rp329.900

    TONE Bit Ratchet Set (Set Kunci Sok)
    Deskripsi:
    -Demonstrates the effect in work in narrow places by fine feed angles and quick-turn function.-Contents of fulfilling carefully selected high-frequency bits.-By using an adapter with a Insertion Angle of 6.35mm, the socket can also be used.-Bit holder
    atribut:
    • Accessories: Bit holder
  12. EIGHT Hex Key Ball Point Extra Long Arm Set (Kunci L)
    Mulai

    Rp1.099.900

    EIGHT Hex Key Ball Point Extra Long Arm Set (Kunci L)
    atribut:
    • Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8
    • Set Contents (piece): 8
    • Finish Material: Wrench: Special Alloy Steel, SNCM+V Special (hard chrome plating), Holder: PE(polyethylene)
  13. TRUSCO Hex Wrench Holder (Wadah Kunci Pas)
    Mulai

    Rp529.900

    TRUSCO Hex Wrench Holder (Wadah Kunci Pas)
    Deskripsi:
    Storage Material: Allen wrench 1.5/2/2.5/3/4/5/6/8/10mm packablePurpose: To storage hex key wrench.
    atribut:
    • Material: Steel, Neodymium Magnet
    • Height (mm): 64.5
    • Weight (g): 200
    • Depth (mm): 18.4
    • Frontage (mm): 198
    • Adsorption Force: 7kg
    • Maximum Loading Capacity (kg): 1
  14. HANSEN Tool Organizer (Rak Perkakas)
    Mulai

    Rp249.900

    HANSEN Tool Organizer (Rak Perkakas)
    Deskripsi:
    Organizer trays hold sockets or other small cylindrical tools and parts to keep them organized and prevent them rolling around and getting lost inside a tool box, bag, or cabinet. They have posts or slots for holding each item.
    atribut:
    • UNSPSC: 24112401
  15. SK PROFESSIONAL TOOLS Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp429.900

    SK PROFESSIONAL TOOLS Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    These combination wrenches have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.
    atribut:
    • UNSPSC: 27111713
    • Corrosion Resistant: Yes
    • Finish: Chrome
    • Handle Color: Silver
    • Handle Type: One Piece
    • Head Offset Angle: 15°
    • Head Type: Offset
    • Material: Alloy Steel
    • Non-Magnetic: No
    • Non-Sparking: No
    • Opening Type: Rounded
    • Ratcheting: No
    • Standards: ASME B107.100
    • Tether Style: Not Tether Capable
  16. TEKIRO Hex Key Long Arm Metric (Kunci L)
    Rating:
    99% of 100
    (25)
    Mulai

    Rp10.900

    TEKIRO Hex Key Long Arm Metric (Kunci L)
    Deskripsi:
    TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
Daftar Harga wrench holder Terbaru October 2026
TRUSCO Wrench HolderRp64.900
ASTRO PRODUCTS Wrench Holder (Wadah Kunci Pas)Rp88.900
ASTRO PRODUCTS AP Spanner Wrench HolderRp70.900
TONE Wrench Holder (Wadah Kunci Pas)Rp66.900
TOP Wrench HolderRp87.900
CUSTOR Wrench Holder (Wadah Kunci Pas)Rp169.900
TONE Wrench HolderRp51.900
Tungaloy Tooling System Accessory WRENCH ERRp98.900
Senator Double Open End Wrench Chrome Vanadium (Kunci Pas)Rp23.900
MAXPOWER Set Kunci L Hexagonal Ball Point PendekRp93.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)