SK PROFESSIONAL TOOLS Combination Wrench (Kunci Ring Pas)

Sebelum PPN:
Rp429.900 - Rp3.099.900
Spesifikasi
UNSPSC27111713
Corrosion ResistantYes
FinishChrome
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle15°
Head TypeOffset
MaterialAlloy Steel
Non-MagneticNo
Non-SparkingNo
Opening TypeRounded
RatchetingNo
StandardsASME B107.100
Tether StyleNot Tether Capable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These combination wrenches have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tethered Combination Wrench Alloy Steel Chrome Head Size 24 mm Overall Length 7 in Head Offset Angle 15 Degrees Opening Angle (Deg.) 15 Degrees Offset Head Thickness 3/8 in 1/2 in Metric Rounded

Ulasan Produk

Tidak ada ulasan

Halaman Terkait