Beli working lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JLD Working LampDeskripsi:JLD LED lampu cordless Antarmuka baterai Makita LED work light Easy to carryUsed for fix car machine and other outdoor working at nightatribut:
- Voltage (V): 26
- TRUSCO Hand LampDeskripsi:-Equipped with a polycarbonate guard that is strong against heat and impact.-Adopts rubber cabtire cable. -Indoor Type-With a hand switch-Only HR-103J and 203J attached with the clipatribut:
- Bulb Life: 1000hour
- Cap Size: E26
- Electricity consumption: 100W
- KRISBOW Lampu Proyek dengan BohlamDeskripsi:Working Lamp Bulb Orange 60W 230VAC adalah lampu yang digunakan untuk menerangi area gelap pada lingkungan kerja. Keunggulan lampu ini adalah kepraktisan dalam penggunaannya dimana sumbernya berupa listrik AC dan dapat digantung sehingga tidak mudah terkena tangan atau benda kerja saat digunakan. Cahaya lampu yang dihasilkan juga sangat terang sehingga mampu menyinari area yang cukup luas. Lampu kerja ini mempunyai dimensi 29 x 10 x 12 cm dengan braket warna orange. Lampu kerja sering digunakan di industri, pabrik, atau bengkel.atribut:
- Power (W): 60
- Jason Working LampDeskripsi:Convenient on-off switchatribut:
- Length (m): 5
- Voltage (V): AC 220
- Power (W): 60
- HATAYA Hand Lamp (Fluorescent Lamp)atribut:
- Brightness (Lm): 840
- Power Consumption Electrical (W): 13
- Power (V): 100
- Replacement Light Bulb: FPL13EX-N
- Standard Electric Consumption Rate (yen/hour): 0.35 yen/h
- Total Length (mm): 419
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- JTC AC Fluorescent Working Lampatribut:
- Voltage: AC-110V / 220V
- Body Size: dia. 56 x 540L
- MILWAUKEE Impact Driver Bit Setatribut:
- Impact Rated: Yes
- Application - Tools: Power
- Hex Shank Size (inch): 1/4
- Fastening Tool Material: Alloy Steel
- Fastening Tool Item: Impact Driver Bit Set
- No. of Pieces: 100
- Bit Length (inch): 1, 1 7/8, 2, 3 1/2
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- KOBE RED LINE COB LED Single Head Work LightDeskripsi:120° beam angle, Lifespan of 30.000 hours, 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 2 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 2
- Overall Height: 83mm
- Head Type: Single
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Single Light Unit, Telescopic Folding Tripod
- Light Type: Single Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 67mm
- Overall Width: 67mm
- Product Number: KSW020
- Voltage: 240V
- TRUSCO Rechargeable LED Flashlight (Senter)atribut:
- Accessories: AC adapter, 12V car charger, nylon bag
- Specification: Drip proof (IPx4)
- Overall Length (mm): 140
- Weight (g): 146
- Power: Lithium-ion rechargeable battery (included)
- Total Luminous Flux (Lm): 335
- Body Material: Aluminium
- Charging Time (hour): 3
- Outer Diameter d (mm): 35.5
- TOTAL Work LampDeskripsi:Built-in rechargeable Lithium Polymer battery with a magnetic base. USB cable is included to charge the battery.atribut:
- Brightness (lumens): 300
- Package Dimensions (cm): 49x14.5x5
- TOTAL Rechargeable LED Flood Lightatribut:
- Voltage (V): DC 12
- Power (W): 20
- Capacity (lumens): 1400
- Color Temperature (Kelvin): 6400
- Refill Time (hour): 4-5
- Battery: 7.4V/2200mAH Lithium
- Insulation class: IP44
- Operating Time (hour): 2.5
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- Makita Cordless Worklight LEDatribut:
- Voltage (V): 18
- Battery: LXT Lithium-Ion
- Cordless/Corded: Corded and Cordless Operation
Daftar Harga working lamp Terbaru March 2026
| JLD Working Lamp | Rp159.900 |
| TRUSCO Hand Lamp | Rp48.900 |
| KRISBOW Lampu Proyek dengan Bohlam | Rp109.900 |
| Jason Working Lamp | Rp129.900 |
| HATAYA Hand Lamp (Fluorescent Lamp) | Rp3.399.900 |
| Pelican Flashlight LED (Senter) | Rp599.900 |
| JTC AC Fluorescent Working Lamp | Rp1.899.900 |
| KRISBOW Nut Screwdriver (Obeng Sok) | Rp52.900 |
| KRISBOW Lampu Proyek LED | Rp87.900 |
| Makita Rechargeable Work Light | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/i8P105409656-1.jpg)
/P102175347-1.jpg)

/nkP103637848-7.jpg)





/P102012086-1.jpg)