Beli woodworking tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Mata Bor Kayu Auger Dual Purpose
    Mulai

    Rp64.900

    monotaro Mata Bor Kayu Auger Dual Purpose
    Deskripsi:
    Ideal for drilling boards and boards, because the tip of the drill is a front screw type, smooth drilling is possible without pressing down. General timber
    atribut:
    • Material: S45C
    • Tip Shape: Tip thread type
    • Shank Diameter (mm): 6.35
  2. monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Mulai

    Rp96.900

    monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Deskripsi:
    Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Depth (mm): 40 (Blade contact surface, not including dial part)
    • Color: yellow
    • Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
    • Weight (g): About 192
    • Material: ABS
  3. Kakuta Lower Presser Handle Vertical Clamp
    Mulai

    Rp269.900

    Kakuta Lower Presser Handle Vertical Clamp
    Deskripsi:
    Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used in woodworking and DIY.
    atribut:
    • Material: Steel
    • Mounting Method: Flange
  4. METABO Collet
    Mulai

    Rp309.900

    METABO Collet
    Deskripsi:
    Collet, Ø 1/4inch with flange nut (hexagon), for Metabo routers, die grinders
  5. BOSCH Router Bit
    Mulai

    Rp1.399.900

    BOSCH Router Bit
    Deskripsi:
    Set yang cocok untuk pekerjaan perkayuan - Set mata router isi 15 yang cocok untuk digunakan di kayu - Cocok untuk pekerja kayu, desainer dan lainnya - Untuk digunakan di alat dengan holde 1/4inch
    atribut:
    • Size (inch): 1/4
  6. BOSCH Router Bits Shank 1/4inch Straight
    Mulai

    Rp67.900

    BOSCH Router Bits Shank 1/4inch Straight
    atribut:
    • Type, Router Bit: straight bits
    • Shank (inch): 1/4
  7. Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II
    Mulai

    Rp519.900

    Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II
    atribut:
    • Body Material: Stainless steel
    • Size (cm): 30
  8. DEWALT Corded Router & Laminate Trimmer
    Mulai

    Rp5.899.900

    DEWALT Corded Router & Laminate Trimmer
    Deskripsi:
    These light, compact routers are easier to maneuver for smaller jobs and more detailed work than larger corded routers. Also known as palm routers, they form decorative edges, mortise hinges and locksets, trim laminate, and cut openings for windows and doors.
    atribut:
    • UNSPSC: 27112707
  9. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  10. FREUD Profile Router Bit
    Mulai

    Rp549.900

    FREUD Profile Router Bit
    Deskripsi:
    Tongue-and-groove profile router bits create tongues and grooves on the edges of wood paneling, flooring, parquet, and similar materials so the materials can be securely joined together.
    atribut:
    • UNSPSC: 27112821
    • Material - Machining: Carbide
    • Measurement System: Fractional Inch
    • Primary Material Application: Wood
    • Primary Material Application ISO Code: O
  11. NACHI Mata Bor Shank Lurus L/N 500
    Rating:
    100% of 100
    (16)
    Mulai

    Rp18.900

    NACHI Mata Bor Shank Lurus L/N 500
    Deskripsi:
    This drill is applied for general purpose.
  12. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp789.900

  13. MILWAUKEE Auger Drill Bit
    Mulai

    Rp939.900

    MILWAUKEE Auger Drill Bit
    Deskripsi:
    Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Auger Style: Pole Auger
    • Shank Type - Machining: Hex
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
  14. TEKIRO Bit Magnetic Hexagon Nut
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    TEKIRO Bit Magnetic Hexagon Nut
    Deskripsi:
    TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mm
    atribut:
    • Material: Chrome Vanadium
  15. BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  16. Star-M Mata Bor Kayu Auger Power Drill
    Mulai

    Rp289.900

    Star-M Mata Bor Kayu Auger Power Drill
    atribut:
    • Material: Carbon steel (S55C)
    • Compatible drills: Electric drills
    • Purpose of Use: Work Material: Wood.
Daftar Harga woodworking tools Terbaru January 2026
monotaro Mata Bor Kayu Auger Dual PurposeRp64.900
monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Rp96.900
Kakuta Lower Presser Handle Vertical ClampRp269.900
METABO ColletRp309.900
TORA Mata Router Two Blade Straight 1/4inchRp25.900
BOSCH Router BitRp1.399.900
BOSCH Router Bits Shank 1/4inch StraightRp67.900
Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle IIRp519.900
DEWALT Corded Router & Laminate TrimmerRp5.899.900
Makita Mesin Potong Kayu MejaRp13.999.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait