Beli wood clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO ClampDeskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- Kakuri Brass Clamp (Penjepit Kuningan)atribut:
- Throat: 13mm
- BESSEY Click Clampatribut:
- Dimension A (mm): 20
- Frame Dimension B (mm): 5
- Throat (mm): 80
- Finishing Material: Cold Rolled Steel Material
- Maximum Opening (mm): 120
- Total Length (mm): 205
- TRUSCO L type ClampDeskripsi:- Pad
- Yoshiharu Cutlery Pennant Knife SSDeskripsi:Sharp sharpness. Useful for cutting wood and plastic. There is safety because it can be stored in the sheath.atribut:
- Use: Office/Industrial
- Blade Material: Steel
- Overall Length (mm): 128 (with sheath)
- Blade Length (mm): 37
- Classification of Dangerous Goods: Non-dangerous goods
- BESSEY Bar ClampDeskripsi:Bar clamps grip workpieces between their straight jaws, applying uniform pressure for a secure hold. Also known as F-clamps, they have a threaded spindle to fine tune the jaw placement and adjust the pressure exerted on workpieces.
- TRUSCO F type clamp (standard type) (Klem Tipe F)atribut:
- Overall Length (mm): 394
- Weight (kg): 1.85
- Dimensions a (mm): 25.0
- Maximum Openings (mm): 300
- Gap Space Depth (mm): 140
- Dimensions b (mm): 12.0
- Clamping Force (kg): 650
- Kakuri Mini PlaneDeskripsi:Usage:Surface finish of timbers and plates.atribut:
- Overall Length (mm): 150
- Weight (g): 280
- Blade Width (mm): 42
- Material (Unit): Evergreen oak
- Materials (Blade): Cutlery carbon steel
- KDS Metal Parallel ClampDeskripsi:-Since it has a wide pad, it does not damage workpieces.-A handle which is hard to slip and is easy to grip.
- Kennedy T-Handle Heavy Duty ClampDeskripsi:Manufactured from heat treated carbon steel for extra strength, this range of heavy duty T-handle clamps are ideal for holding work pieces. Finished with nickel and chrome plating, the product also possesses a textured T-spindle for extra clamping force. Available in varying sizes to allow you to select the size product that best suits your needs.Features and Benefits- Finished with a nickel and chrome plating for bolstered resistance to wear and tear and corrosion- All steel construction makes for a durable and resilient product- Available to purchase in varying sizes to suit your requirements- Textured T-spindle offers extra clamping forceTypical Applications- Ideal for use when holding work pieces in order to glue, carve or generally make changes to a work pieceatribut:
- Type: F Clamp
- Jaw Material: Steel
- Handle Material: Steel
- Handle Type: Ergonomic
- Non Brand Bolt-Close Clamp for Tube & HoseDeskripsi:Smooth-edge bolt-close clamps, also known as fuel injection clamps, ensure uniform sealing pressure. These clamps close with a nut and bolt fastener. They have a solid band with rolled edges to prevent damage to the hose.atribut:
- UNSPSC: 31162906
- Band Material: Steel
- For Use On: Hot or Cold Pipe Lines
- Standards: ANSI/MSS SP-69; cUL Listed; Federal Specification A-A-1192A (Type 4); FM Approved; MSS SP-58 (Type 4); UL Listed; WW-H-171-E (Type 4)
Daftar Harga wood clamp Terbaru October 2025
| Niigata Seiki (SK) Brass Gray Gold | Rp199.900 |
| TRUSCO Clamp | Rp80.000 |
| Kakuri Brass Clamp (Penjepit Kuningan) | Rp159.900 |
| BESSEY Click Clamp | Rp769.900 |
| KRISBOW Klem F | Rp139.900 |
| TJAP MATA Klem F Regular 120mm | Rp239.900 |
| TRUSCO L type Clamp | Rp31.000 |
| Yoshiharu Cutlery Pennant Knife SS | Rp94.000 |
| INGCO F Clamp | Rp54.000 |
| BESSEY Bar Clamp | Rp599.900 |
Data diperbarui pada 29/10/2025 (Harga belum termasuk PPN)



















































































































































%20Brass%20Gray%20Gold/P102269792-1.jpg)

/qqP102310962-2.jpg)






%20(Klem%20Tipe%20F)/P102010211-1.jpg)