Beli wire load di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Kawat Tembaga
    Mulai

    Rp77.900

    TRUSCO Kawat Tembaga
    atribut:
    • Material: Copper (contains 99.9 or more Cu)
    • Purpose of Use: Gardening, bonsai, roof and the like.
  2. HOZAN Lead Free Solder
    Mulai

    Rp599.900

    HOZAN Lead Free Solder
    Deskripsi:
    -Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A class
    atribut:
    • Melting point: 217 to 220°C
  3. BRITTON Enamelled Copper Wire
    Mulai

    Rp5.599.900

    BRITTON Enamelled Copper Wire
    Deskripsi:
    Ennamelled Cooper Wire adalah produk kawat yang dibuat dari bahan utama berupa tembaga. Kawat ini memiliki sifat konduktor yang sangat baik, dan efektif untuk digunakan dalam berbagai aplikasi kelistrikan. Kawat ini di temukan pada benda-benda seperti transmisi dan distribusi daya, sirkuit elektronik, konsntruksi pembangkit listrik dan aspek telekomunikasi. Memiliki bentuk yang mudah dibentuk (elastis), konduktor yang baik, tahan terhadap korosi, tahan terhadap suhu extreme hingga 200°C.
  4. TRUSCO Steel Wire
    Mulai

    Rp49.900

    TRUSCO Steel Wire
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  5. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  6. TRUSCO Stainless Steel Wire Small Type
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  7. Hikari Copper Pipe
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
  8. TRUSCO Aluminum Wire
    Mulai

    Rp449.900

    TRUSCO Aluminum Wire
    Deskripsi:
    -Soft and easy to process, and it is resistant to corrosion. -Gardening, bonsai, works and the like.
    atribut:
    • Material: Aluminium (A1070)
    • Purpose of Use: Gardening, bonsai, works and the like.
  9. monotaro Welding solid wire (Kawat Las)
    81%
    Mulai

    Rp159.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  10. SUPERIOR Lead Free Solder
    Mulai

    Rp2.099.900

    SUPERIOR Lead Free Solder
    Deskripsi:
    -Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A class
    atribut:
    • Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
    • Melting point: 227°C
    • Wire Diameter: 2mm
  11. ISHIKAWA Lead Free Resin Flux cored Solder
    Mulai

    Rp2.299.900

    ISHIKAWA Lead Free Resin Flux cored Solder
    Deskripsi:
    -Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A class
    atribut:
    • Melting point: 217 to 220°C
  12. TRUSCO Garden Scissors Parts
    Mulai

    Rp64.900

    TRUSCO Garden Scissors Parts
    Deskripsi:
    atribut:
    • Compatible Model: T-205SS, T-205T
Daftar Harga wire load Terbaru March 2026
TRUSCO Kawat TembagaRp77.900
HOZAN Lead Free SolderRp599.900
BRITTON Enamelled Copper WireRp5.599.900
TRUSCO Steel WireRp49.900
TRUSCO Steel WireRp99.900
TRUSCO Stainless Steel Wire Small TypeRp70.900
Hikari Copper PipeRp31.900
TRUSCO Aluminum WireRp449.900
monotaro Welding solid wire (Kawat Las)Rp159.900
SUPERIOR Lead Free SolderRp2.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)