Beli wire cable connectors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panelatribut:
- Connector Shape: Receptacle
- Wire Connector Method: Soldering
- Contact Shape: Female (socket)
- Insulation Resistance (MΩ): 2000
- Autonics M8/M12 Connector CablesDeskripsi:The M8/M12 connector cables are available in 4, 5, 8, 12-pin socket and socket-plug types for flexible application in various environment settings.
- Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelDeskripsi:Usage:For signals, transmission and electronic equipmentatribut:
- Specification: True core (apparatus side)
- Shape: True core
- Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
- Rating: 5A 250V
- Withstand Voltage: 1000V
- Connector Shape: Receptacle
- Material (Contact)/Processing: Copper alloy / silver plating
- Material (Insulator): Synthetic resin
- Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
- Contact Resistance (miliΩ): 5 or less
- Material (shell)/ Processing: Zinc alloy/satin chromium plating
- Shell Size: 20
- Wire Connector Method: Soldering
- Contact Number: 10
- Contact Shape: Male (pin)
- Conductor Cross Section Area (mm²): 0.5
- Insulation Resistance (MΩ): 1000
- Operating Temperature Range (°C): -25 - +85
- Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housingatribut:
- Material: Nylon 66, UL94V-2
- Number of Poles: 4
- A (mm): 27.7
- B (mm): 20.1
- D (mm): 7.6
- Maximum rated voltage: 600V
- Maximum rated current: 12A
- Contact resistance: <10momega
- Voltage resistance: AC1500V/1 minute
- Insulation Resistance: >1000Momega
- Compatible terminal: 1189 series, 1381 series, 1433 series
- Mating plug: 3191-NP series
- Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plugatribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: PM (Male)
- Number of Contacts: 2
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapteratribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: AD (Male)
- Number of Contacts: 4
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with P (Female plug) and R (Male receptacle) or AD (Male adapter)
- Fuji Special Union Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- Autonics 5-Phase Stepper Motor&Drivers AK-G SeriesDeskripsi:The AK-G series geared type 5-phase stepper motors are ideal for applications requiring high torque. The AK-G series offer great cost efficiency with its low, economical prices and are available in various frame sizes.
- TRUSCO Joints Connectoratribut:
- Working Pressure (MPa): 5
- Fluid: Air,oil,water
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- Sankei Manufacturing Connector (With Parallel Male Screw For Pipes)atribut:
- Material: Body: Zinc alloy die casting
- Nanaboshi Metal Connector NCS-16 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fitatribut:
- Rated: 5A125V
- Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
- Contact Materials: Copper Alloy, Nickel Plate
- Insulator Materials: Synthetic Resin
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- monotaro Connector Set (250 Type)Deskripsi:It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Electric Wires: AV or AVS 0.5 to 2.0
- Material: Connector: PP, terminal: brass
- Nanaboshi Metal Connector NCS-30 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fitatribut:
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Contact Materials: Copper Alloy, Nickel Plate
- Insulator Materials: Synthetic Resin
- Nanaboshi Metal Connector NR-20 SeriesDeskripsi:-Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-Wire connection method is solder.-The one-touch lock mechanism enables easy and reliable operation. -One-touch lock connector. -PF (plug female) and RM (receptacle male) Fitatribut:
- Voltage resistance: 1500V
- Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
- Insulator Materials: Synthetic Resin
- Contact Materials: Copper Alloy, Silver Plate Treatment
Daftar Harga wire cable connectors Terbaru January 2026
| Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel | Rp189.900 |
| Autonics M8/M12 Connector Cables | Rp86.900 |
| Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel | Rp129.900 |
| Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing | Rp9.900 |
| Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug | Rp309.900 |
| Nanaboshi Metal Connector NCS-25 Series | Rp129.900 |
| Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter | Rp259.900 |
| Fuji Special Union Connector | Rp109.900 |
| SMC Multi Connector | Rp65.900 |
| JST Connector | Rp269.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






























































































































































%20Lurus/TRUSCO%20Joints%20Connector/1cP102012048-2.jpg)

/P102035641-1.jpg)

/mgP103242808-1.jpg)
/P102234433-1.jpg)