Beli windshield kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    25%
    Rating:
    100% of 100
    (30)
    Mulai

    Rp43.900

    SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  2. Snowman Spidol Papan Tulis BG-12
    Rating:
    100% of 100
    (56)
    Mulai

    Rp7.900

    Snowman Spidol Papan Tulis BG-12
    Deskripsi:
    Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20
    atribut:
    • Product Type: Refillable Body
  3. JTC Pressure Sand Blaster
    Mulai

    Rp8.499.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  4. Sanplatec Spuit
    Mulai

    Rp1.999.900

    Sanplatec Spuit
    Deskripsi:
    -Easy to use with scale.
    atribut:
    • Scale: 0.1ml
    • Material: Polyethylene (PE)
  5. JTC Oil Syringe
    Mulai

    Rp929.900

    JTC Oil Syringe
    atribut:
    • Scale: 0.1L increments
    • Capacity (L): 1.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. CRC Minute Mend Epoxy Putty
    Mulai

    Rp279.900

    CRC Minute Mend Epoxy Putty
    Deskripsi:
    MINUTE MEND EPOXY PUTTY, 4 WT OZModel#: 14070DESCRIPTION:This two part epoxy permanently repairs scratches, gouges and holes. Bonds to wood, steel, fiberglass, glass, ceramics, plastics, concrete and aluminum. Also bonds to both wet and dry surfaces. It is ready to use in less than one minute.APPLICATIONS:Drums, tanks, castings, molds, sinks, tubs, gaskets, mounting terminal blocks, packing wires & repairing breaker boxes
    atribut:
    • Net Fill: 4 Wt Oz
    • Appearance: Green And White Putty
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
  7. Kepala Djenggot Teh Hijau Celup
    Rating:
    100% of 100
    (3)
    Mulai

    Rp21.900

    Kepala Djenggot Teh Hijau Celup
    Deskripsi:
    Teh Hijau terbuat dari daun-daun teh berkualitas tinggi, hasil dari pohon-pohon teh berusia ratusan tahun, yang mengandung benalu teh.
  8. DURAN Bottle Pressure Plus Laboratory (Botol Lab)
    Mulai

    Rp139.900

    DURAN Bottle Pressure Plus Laboratory (Botol Lab)
    Deskripsi:
    With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable ceramic. Pressure resistance conforms to DIN EN 1595, confirmed by GS marking (TÜV ID: 0000020716). Vacuum and/or pressure resistant from –1 bar to +1.5 bar due to modified geometry (based on ISO 4796-1). When pressure loaded the following apply: thermal shock resistance 30 K and maximum usage temperature +140 °C. Blue scale for visual differentiation from the standard laboratory bottle. Also available in amber. Typical applications: safe working under pressure or vacuum, sampling under pressure, storage of gas generating media.
    atribut:
    • DIN Thread (GL): 45
  9. NIPPEI KIKI Oil Syringe
    Mulai

    Rp909.900

    NIPPEI KIKI Oil Syringe
    Deskripsi:
    -An oil syringe small and light, made of resin and for brake fluid.-Half transparent and enables check of the content amount. -For extracting and pouring brake fluid.-With tip rubber cap
    atribut:
    • Main Body Length: 295mm
    • Hose length: 180mm
    • Capacity: 200ml
    • Purpose of Use: For extracting and pouring brake fluid.
  10. Gulaku Gula Pasir Premium Putih
    Rating:
    99% of 100
    (59)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Premium Putih
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
Daftar Harga windshield kit Terbaru March 2026
JTC Windshield Removal KitRp1.499.900
SENSI Masker Medis Earloop 3 Ply Sekali PakaiRp43.900
Snowman Spidol Papan Tulis BG-12Rp7.900
HP Tinta Cartridge 905XLRp299.900
JTC Pressure Sand BlasterRp8.499.900
Sanplatec SpuitRp1.999.900
JTC Oil SyringeRp929.900
CRC Minute Mend Epoxy PuttyRp279.900
Kepala Djenggot Teh Hijau CelupRp21.900
DURAN Bottle Pressure Plus Laboratory (Botol Lab)Rp139.900

Data diperbarui pada 20/03/2026 ()