Beli wiha screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WIHA Bit HolderDeskripsi:These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.atribut:
- Impact Rated: No
- Magnetic/Nonmagnetic: Nonmagnetic
- Shank Style: Hex
- WIHA Torque ScrewdriverDeskripsi:These insulated adjustable torque bit screwdriver sets come with insulated handles and shafts to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Insulated adjustable torque screwdriver sets have extra handles that are proportioned to optimize torque range and tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the screw and the tool makes a "click" sound when the desired torque has been reached.
- WIHA Multi-Bit ScrewdriverDeskripsi:Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
- FACOM Screwdriver Modular Set (Obeng)atribut:
- Content Package: AN3X75, AN3.5X100, AN4X100, AN5.5X125, AWH6.5X150, AWH8X175, ANP1X100, ANP2X125
- WIHA Screwdriver Soft Finish (Obeng)Deskripsi:ApplicationHighly suitable for dry applications in trade and industry. Ideal for loosening stubborn screws and applying higher torque values. BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.atribut:
- Series: 530
- WIHA Screwdriver Soft Finish (Obeng)Deskripsi:ApplicationParticularly suitable for dry applications.BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.
- WIHA Screwdriver Set (Obeng)Deskripsi:Insulated precision screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components. The insulated handle allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
- WIHA Screwdriver with Bit Magazine Magnetic (Obeng)Deskripsi:Product descriptionFastening by hand becomes problematic when you can no longer reach screws in confined spaces with a long screwdriver handle. The screwdriver with the Stubby bit magazine provides the remedy in such cases – it really stands out as a specialist for working in tight spots thanks to its handy, compact size. The Multitool also holds its six bits in the most commonly used profiles in its handle, thus making it flexible in its use. The magazine bit holder offers particular appeal as an alternative to screwdriver sets for portable use and fits snugly into pockets. The magnetic holding feature in the integrated bit holder ensures easy handling and an optimum grip.DriveDIN 3126, ISO 1173, style D 6.3.ApplicationEminently suitable for working in confined, hard-to-reach spaces.atribut:
- Size (inch): 1/4
- Series: 3801
- WERA Stainless Bit-Checkatribut:
- Overall Length (mm): 25
- Plug Size (mm): 6.35
- Set Contents (book): 10
- PB SWISS TOOLS Screwdriver Multicraft (Obeng)Deskripsi:- The multicraft grip has a rough texture and does not slip even when gripped with wet or oily hands.- Because the blade is nickel chrome plated, it looks beautiful and is strong against rust.
- WIHA SYSTEM6 Soft Finish-Telescopic handleDeskripsi:-Replacement screwdriver handle for system 6.-The click stop ball fixes the blade telescopically and freely with clamp.
- WERA Screwdriver Kraftform XXL TX Set (Obeng)atribut:
- Set Contents: VDE screw driver (-)2.5, 3.5, voltage tester(-)3, screwdriver(-)4, (+)No.2, phillips 1, phillips 2, T15, T20, T25, chisel(-)5.5, 7.0
- Accessories: With rack
- Set Contents (piece): 12
- WIHA Screwdriver with Bit Magazine Magnetic (Obeng)Deskripsi:Product descriptionWhen working in confined work environments, tradesmen require short, manageable screwdrivers which can apply considerable force despite their size. The Stubby short screwdriver with double bits is the ideal solution for such conditions. Thanks to an overall length of 85 mm, it is perfect for working in confined spaces. The screwdriver features a bit magazine in the handle, which contains double bits with standard screw profiles. The right bit can be quickly and easily selected and taken from the handle. This means tradesmen are optimally equipped for all standard fastening types when out on jobs.ApplicationIdeal for use in a confined working environment when out on jobs.atribut:
- Size (inch): 1/4
- Series: 3802
- FACOM Screwdriver Slotted (Obeng)Deskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- WIHA Power Screwdriver Bit SetDeskripsi:Maximize your drilling and driving capabilities with these versatile, durable bit sets.
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- WIHA Screwdriver with Bit Magazine Magnetic (Obeng)Deskripsi:Product descriptionFastening by hand becomes problematic when you can no longer reach screws in confined spaces with a long screwdriver handle. The screwdriver with the Stubby bit magazine provides the remedy in such cases – it really stands out as a specialist for working in tight spots thanks to its handy, compact size. The Multitool also holds its six bits in the most commonly used profiles in its handle, thus making it flexible in its use. The magazine bit holder offers particular appeal as an alternative to screwdriver sets for portable use and fits snugly into pockets. The magnetic holding feature in the integrated bit holder ensures easy handling and an optimum grip.DriveDIN 3126, ISO 1173, style D 6.3.ApplicationEminently suitable for working in confined, hard-to-reach spaces.atribut:
- Size (inch): 1/4
- Series: 3801
Daftar Harga wiha screwdriver Terbaru March 2026
| Wiha (NOGA) Replacement Bit For Soft Finish Insulated Slim Vario | Rp359.900 |
| WIHA Bit Holder | Rp919.900 |
| WIHA Torque Screwdriver | Rp3.399.900 |
| WIHA Multi-Bit Screwdriver | Rp449.900 |
| WIHA Screwdriver Torx Plus (Obeng) | Rp349.900 |
| FACOM Screwdriver Modular Set (Obeng) | Rp2.099.900 |
| WIHA Screwdriver Soft Finish (Obeng) | Rp1.999.900 |
| WIHA Screwdriver Soft Finish (Obeng) | Rp209.900 |
| WIHA Screwdriver Set (Obeng) | Rp449.900 |
| WIHA Screwdriver with Bit Magazine Magnetic (Obeng) | Rp439.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%20Replacement%20Bit%20For%20Soft%20Finish%20Insulated%20Slim%20Vario/ljP103661775-1.jpg)



/0oP102302024-2.jpg)
/P101520018-1.jpg)
/a4P110427364-1.jpg)
/9lP110428345-1.jpg)
/moP109894816-16.jpg)
/f0P110427540-1.jpg)

/0zP102737035-2.jpg)

/gaP102286586-2.jpg)
/5mP110428202-1.jpg)
/P101519845-1.jpg)

/2bP101515083-3.jpg)
/gaP110427586-1.jpg)
/qcP102293948-2.jpg)