Beli wheel diamond di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TIGON Concrete Cutter with Engine
    Mulai

    Rp7.299.900

    TIGON Concrete Cutter with Engine
    Deskripsi:
    Concrete CutterMesin Potong Aspal BetonTerdapat tangki air dengan sistem kerja buka / tutup yang dapat digunakan pada saat pengoperasian untuk menghilangkan atau meredam debuBlade dijual terpisah
  2. Wipro Mata Gerinda Potong Keramik Kering Super
    Mulai

    Rp58.900

  3. E-Grind Diamond CBN Wheel
    Mulai

    Rp4.199.900

    E-Grind Diamond CBN Wheel
    Deskripsi:
    Vitrified bonded Diamond/ CBN wheels are the medium between metal bonded and resin bonded products. They give excellent performance in the processing of hard materials with high stock removal rate and good wear resistance.Sintered inorganic material is used as bond, a lot of pores exist between diamond particles, and therefore a shielding phenomenon of diamond is nearly avoided. It results in improving grinding quality with minimum heat occurrence during grinding, allowing for longer wheel life with a fewer dressings.
  4. NORTON Grinding Wheel
    Mulai

    Rp6.999.900

    NORTON Grinding Wheel
    Deskripsi:
    Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
  5. BOSCH Mata Gerinda Potong Keramik Best
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  6. FIRMAN Concrete Cutter
    Mulai

    Rp7.699.900

    FIRMAN Concrete Cutter
    atribut:
    • Depth Adjustment: Handle Rotation
    • Driving: Manual Push
  7. Non Brand Grinding Surface Diamond Wheel
    Mulai

    Rp359.900

    Non Brand Grinding Surface Diamond Wheel
    atribut:
    • Size (inch): 3
    • Diameter (mm): 75
    • Thickness (mm): 5
    • Height (mm): 25
    • Hole Diameter (mm): 20
  8. PROTECH Diamond Wheel (Mata Gerinda Potong Keramik)
    Mulai

    Rp40.900

  9. TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  10. E-Grind Diamond Wheel
    Mulai

    Rp2.399.900

    E-Grind Diamond Wheel
    Deskripsi:
    Tool Grinding wheels are manufactured with the newest available technology and used on CNC Grindings for the Fluting, Gashing and Clearance Angles of Tungsten Carbide, HSS, Stainless drills, mills and reamers. Two series of Bond system are available: Polyimide and Hybrid. Machines: Watter, Anca matie, Schne aberger, Makino, TO-5, Stuer, SiGrifa,AvailabilityPolyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.Hybrid wheels can provide the following benefitseExtremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool quality
  11. Loncin Concrete Cutter
    Mulai

    Rp15.999.900

    Loncin Concrete Cutter
    Deskripsi:
    Mesin untuk memotong aspal. Mesin tangguh dan kokoh, siap digunakan di segala medan. Torsi yang kuat membantu Anda memotong aspal lebih kuat dan cepat..
    atribut:
    • Output (HP): 13
    • Maximum Cutting Depth (mm): 125
    • Maximum Blade Diameter (mm): 450
    • Maximum Blade Size (inch): 16
    • Adjusting For Cutting Depth: Manual Rotation System
    • Dimensions (LxWxH) (mm): 925x630x950
    • Engine Power (hp): 13
    • Fuel Tank Capacity (L): 6.5
    • Multipurpose Machine Model: G 390F
    • Oil Capacity (L): 1.1
    • Start Machine: Recoil
    • Water Tank Capacity (L): 30
  12. TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)
    Mulai

    Rp149.900

    TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)
    Deskripsi:
    Pisau potong Granit dan Andesit
    atribut:
    • Product ID: TOK0502
    • Size: 9inch 230x2.4x9x25.4mm
Daftar Harga wheel diamond Terbaru October 2026
ALDO Diamond Wheel BasahRp82.900
TIGON Concrete Cutter with EngineRp7.299.900
Wipro Mata Gerinda Potong Keramik Kering SuperRp58.900
E-Grind Diamond CBN WheelRp4.199.900
NORTON Grinding WheelRp6.999.900
MIDACI Diamond WheelRp999.900
Fiesta Diamond WheelRp999.900
BOSCH Mata Gerinda Potong Keramik BestRp76.900
FIRMAN Concrete CutterRp7.699.900
TJAP MATA Diamond Grinding Wheel Plate (Batu Gerinda Asah Diamond)Rp379.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)