Beli wheel caster di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Screw Type Caster (420A Series)
    Mulai

    Rp63.900

    HAMMER CASTER Screw Type Caster (420A Series)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Wheel: Nylon
    • Shaft Length L (mm): 14
  2. Wipro Wheel PU Swivel+Brake Plastic Core (Roda PU)
    Mulai

    Rp279.900

  3. HAMMER CASTER Caster Nylon Wheel Urethane 420G Series (Kastor Nilon)
    38%
    Mulai

    Rp22.900

    HAMMER CASTER Caster Nylon Wheel Urethane 420G Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon Wheel, Thermoplastic Urethane
  4. Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)
    Mulai

    Rp1.099.900

    Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)
    Deskripsi:
    -A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance._x000D_-Urethane wheel excellent in wear resistance is used._x000D_-Lightweight because of using nylon for wheel part._x000D_-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. _x000D_-Plate Type_x000D_-With stainless steel bearing_x000D_-Flexible Type (with stopper)
    atribut:
    • Wheel Width: 32mm
    • Metal Fitting Materials: Stainless Steel (SUS304)
    • Mounting Hole Diameter P: 11mm
    • Wheel Materials: Nylon Wheel, Urethane
  5. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  6. XANDER Wheel PU Double Ball Bearing (Roda PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  7. Shenpai Caster Wheel 35C-11 265kg (4inch)
    Mulai

    Rp809.900

    Shenpai Caster Wheel 35C-11 265kg (4inch)
    atribut:
    • Diameter: 4 inch
    • Capacity Per Castor: 265kg
  8. Wipro Roda Karet TPR
    Mulai

    Rp29.900

    Wipro Roda Karet TPR
    atribut:
    • Color: Gray
  9. HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
  10. RHJ-TW Wheel Polyurethane 05 PU (Roda PU)
    20%
    Mulai

    Rp47.900

    RHJ-TW Wheel Polyurethane 05 PU (Roda PU)
    atribut:
    • Spacing Hole (mm): 11
  11. KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    atribut:
    • Bearing: Ball
    • Hole size (mm): 11
    • Material: Cast Iron Polyurethane
    • Plate Size (mm): 115x100
    • Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
    • Tread Width (mm): 50
  12. XANDER Wheel PU Ball Bearing Only (Roda PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    XANDER Wheel PU Ball Bearing Only (Roda PU)
    atribut:
    • Material: Polyurethane
  13. HAMMER CASTER 420 EU, Universal Vehicle (Iron Plate Wheel, Rubber Car)
    Mulai

    Rp239.900

    HAMMER CASTER 420 EU, Universal Vehicle (Iron Plate Wheel, Rubber Car)
    atribut:
    • Mounting Method: Insertion plug
    • Finishing (Metal Compatibletings): Chrome plating
    • Caster Type: Swivel type insertion casters
    • Material (Wheel): Steel plate wheel rubber wound wheel, resin bush entering
    • Model : 420 EU Flexible Car
    • Shaft Length L: 53mm
    • Stopper: None
  14. HAMMER CASTER Wheel (Nylon Wheel, Urethane Car, B Entry) 429 E-UZ
    Mulai

    Rp199.900

    HAMMER CASTER Wheel (Nylon Wheel, Urethane Car, B Entry) 429 E-UZ
    atribut:
    • Boss Width h: 32mm
    • Hole Diameter d: ø 8.2mm
    • Wheel Width W: 27mm
    • Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel Radial Ball Bearing In
  15. YUEI Caster Wheel
    Mulai

    Rp219.900

    YUEI Caster Wheel
    atribut:
    • Wheel Diameter D (mm): 150
Daftar Harga wheel caster Terbaru October 2026
HAMMER CASTER Screw Type Caster (420A Series)Rp63.900
Wipro Wheel PU Swivel+Brake Plastic Core (Roda PU)Rp279.900
HAMMER CASTER Caster Nylon Wheel Urethane 420G Series (Kastor Nilon)Rp22.900
Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)Rp1.099.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900
XANDER Wheel PU Double Ball Bearing (Roda PU)Rp36.900
Shenpai Caster Wheel 35C-11 265kg (4inch)Rp809.900
Wipro Roda Karet TPRRp29.900
HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)Rp13.900
RHJ-TW Wheel Polyurethane 05 PU (Roda PU)Rp47.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)